Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Nuts

107 Results Found that Include 184 Products 

Results per page: 16 | 32 | 48
Locknut,Nylon Insert,12-24,PK100
  • GRAINGER APPROVED VENDOR
  • Locknut, Nylon Insert, 12-24, PK100304 Stainless Steel Hex Locknut With Nylon Insert
  • Item # 3PDG4
  • Mfr. Model # 3PDG4
  • Hex Locknut, With Nylon Insert, 304 Stainless Steel, Thread Size 12-24, 12-24, Thread Type UNC, Thread...More

NYLON LOCKNUT, GRADE 8, 5/8-11, PK25
  • GRAINGER APPROVED VENDOR
  • NYLON LOCKNUT, GRADE 8, 5/8-11, PK25Steel External Tooth Washer Locknut With Nylon Insert
  • Item # 4FAJ8
  • Mfr. Model # SHY67
  • Hex Locknut, Nylon Insert, Steel, Finish Yellow Zinc, Grade 8, Thread Size 5/8-11, Thread Type UNC, Thread...More

Hex Locknut,Grade 5,1/2-13,PK100
  • GRAINGER APPROVED VENDOR
  • Hex Locknut, Grade 5,1/2-13, PK100Low Carbon Steel Hex Locknut With Nylon Insert
  • Item # 5TJD6
  • Mfr. Model # 5TJD6
  • Hex Locknut, Nylon Insert, Low Carbon Steel, Finish Zinc, Grade 5, Property Class 5, Thread Size 1/2-13,...More

Acorn Nut, Low Crown, 1/4-20,Pk 10
  • GRAINGER APPROVED VENDOR
  • Acorn Nut, Low Crown, 1/4-20, Pk 10Acorn Nut, Low Crown, 1/4-20,Pk 10
  • Item # 6UVC6
  • Mfr. Model # CPB267
  • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Type UNC, Thread Direction...More

Rod Coupling Nut,18-8,5/8-11,Pk 2
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, 18-8,5/8-11, Pk 2Rod Coupling Nut,18-8,5/8-11,Pk 2
  • Item # 1HY48
  • Mfr. Model # 1HY48
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 5/8-11, Thread Type...More

Hex Nut,Grade 8,1-1/4-7,PK5
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Grade 8,1-1/4-7, PK5Carbon Steel Hex Nut, Yellow Zinc Finish
  • Item # 3HEC5
  • Mfr. Model # U04122.125.0001
  • Hex Nut, Full, Carbon Steel, Finish Yellow Zinc-Plated, Grade 8, Thread Size 1-1/4-7, Thread Type UNC, Thread...More

Locknut,Dfrmd,5/8-11,PK20
  • GRAINGER APPROVED VENDOR
  • Locknut, Dfrmd, 5/8-11, PK20Steel Deformed Thread Locknut Conical Top Flange
  • Item # 4CAL9
  • Mfr. Model # 4CAL9
  • Deformed Thread Locknut, Conical Top Flanged, Steel, Finish Phosphate and Oil, Grade 8, Comparable To Grade...More

T-Nut,3/8-16,3 Prongs,PK 100
  • GRAINGER APPROVED VENDOR
  • T-Nut, 3/8-16,3 Prongs, PK 100T-Nut,3/8-16,3 Prongs,PK 100
  • Item # 1XGJ2
  • Mfr. Model # 1XGJ2
  • T-Nut, Internal Thread Size 3/8-16, Number of Prongs 3, Material Steel, Barrel Dia. 0.440 In., Barrel Height...More

Wing Nut,Nylon Insert,3/8-16,PK20
  • GRAINGER APPROVED VENDOR
  • Wing Nut, Nylon Insert, 3/8-16, PK20Wing Nut,Nylon Insert,3/8-16,PK20
  • Item # 4CAT2
  • Mfr. Model # 4CAT2
  • Wing Nut, Nylon Insert, Zinc Die Cast, Finish Zinc Plated, Thread Size 3/8-16, Thread Type UNC, Thread...More

Hex Jam Nut,3/8-16,9/16 In,PK 50
  • GRAINGER APPROVED VENDOR
  • Hex Jam Nut, 3/8-16,9/16 In, PK 50316 Stainless Steel Hex Jam Nut, Plain Finish
  • Item # 1WU43
  • Mfr. Model # 1WU43
  • Hex Jam Nut, Nut Type Thin, 316 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 3/8-16, Thread...More

Hex Locknut Assortment,162 Pc,Std
  • GRAINGER APPROVED VENDOR
  • Hex Locknut Assortment, 162 Pc, StdHex Locknut Assortment,162 Pc,Std
  • Item # 1KZL4
  • Mfr. Model # 1KZL4
  • Hex Locknut Assortment, Nylon Insert, Steel, Zinc Finish, Number of Pieces 162, Number of Sizes 14, Meets...More

Rod Coupling Nut,Grade 2,6-32,Pk10
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, Grade 2,6-32, Pk10Rod Coupling Nut,Grade 2,6-32,Pk10
  • Item # 1JA45
  • Mfr. Model # 250171BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 6-32, Thread Type...More

Locknut,Nylon Insert,5/16-18,PK25
  • GRAINGER APPROVED VENDOR
  • Locknut, Nylon Insert, 5/16-18, PK25Brass Hex Locknut With Nylon Insert
  • Item # 4FHX2
  • Mfr. Model # 4FHX2
  • Hex Locknut, Nylon Insert, Standard, Brass, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread...More

Weld Nut,1/2-13,1 1/4 x 3/4,PK 50
  • GRAINGER APPROVED VENDOR
  • Weld Nut, 1/2-13,1 1/4 x 3/4, PK 50Weld Nut,1/2-13,1 1/4 x 3/4,PK 50
  • Item # 1LAK3
  • Mfr. Model # 1LAK3
  • Weld Nut, Tab Base with Projections, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Thread...More

Coupling Nut,3/8-16,5/16-18,Pk 10
  • GRAINGER APPROVED VENDOR
  • Coupling Nut, 3/8-16,5/16-18, Pk 10Coupling Nut,3/8-16,5/16-18,Pk 10
  • Item # 1JE53
  • Mfr. Model # 1JE53
  • Rod Coupling Nut Reducer, Fully Threaded, Steel, Zinc Chromate Plated Finish, Thread Size 3/8-16 and 5/16-18,...More

Locknut,Defrm,Rvrsbl,7/16-14,PK100
  • GRAINGER APPROVED VENDOR
  • Locknut, Defrm, Rvrsbl, 7/16-14, PK100Steel Deformed Thread Locknut Reversible
  • Item # 4FAP7
  • Mfr. Model # 4FAP7
  • Hex Locknut, Deformed Thread, Reversible, Steel, Finish Yellow Zinc, Waxed, Grade 2, Thread Size 7/16-14,...More

Hex Nut,A2 S,M14 x 2mm,PK 25
  • GRAINGER APPROVED VENDOR
  • Hex Nut, A2 S, M14 x 2mm, PK 25A2 Stainless Steel Hex Nut
  • Item # 22UK63
  • Mfr. Model # M51080.140.0001
  • Hex Nut, A2 Stainless Steel, Thread Size M14 x 2mm, Thread Type Metric, Thread Direction Right Hand, Width...More

Results per page: 16 | 32 | 48