Skip Content

Filter Results By

Applied Filters Clear All

Nuts

70 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thumb Nut,1/4-20,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Nut, 1/4-20, PK5 Thumb Nut,1/4-20,PK5
  • Item # 1PU46
  • Mfr. Model # 4090
  • Thumb Nut, Nut Type Knurled Round Style 1, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

  • Category : Thumb Nuts
Rod Coupling Nut,Grade8,1/4-20,Pk2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade8,1/4-20, Pk2 Rod Coupling Nut,Grade8,1/4-20,Pk2
  • Item # 1HY72
  • Mfr. Model # 205820BG
  • Rod Coupling Nut, Fully Threaded, Grade 8 Steel, Zinc Chromate Plated Finish, Thread Size 1/4-20, Thread Type...More

  • Category : Rod Coupling Nuts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut, Plain Finish Steel Hex Nut, Plain Finish
  • Multiple product options available

    Multiple product options available

  • Category : Hex Nuts
Rod Coupling Nut,RH/LH,7/8-9
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, RH/LH, 7/8-9 Rod Coupling Nut,RH/LH,7/8-9
  • Item # 1JE45
  • Mfr. Model # 203716BG
  • Rod Coupling Nut, Tapped Halfway From Each End, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size...More

  • Category : Rod Coupling Nuts
Thumb Nut,5/16-18,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Nut, 5/16-18, PK5 Thumb Nut,5/16-18,PK5
  • Item # 1PU74
  • Mfr. Model # 7217SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

  • Category : Thumb Nuts
Rod Coupling Nut,5.8,M12x1.75,Pk10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 5.8, M12x1.75, Pk10 Rod Coupling Nut,5.8,M12x1.75,Pk10
  • Item # 1JE31
  • Mfr. Model # 250449BG
  • Rod Coupling Nut, Fully Threaded, Class 5.8 Steel, Zinc Chromate Plated Finish, Thread Size M12X1.75mm,...More

  • Category : Rod Coupling Nuts
Jam Locknut,3/4-10,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Jam Locknut, 3/4-10, PK5 18-8 Stainless Steel Jam Hex Locknut With Nylon
  • Item # 22RW41
  • Mfr. Model # U51730.075.0001
  • Jam Hex Locknut, With Nylon, 18-8 Stainless Steel, Comparable To A2 Stainless Steel, Dia./Thread Size 3/4...More

  • Category : Locknuts
Rod Coupling Nut,RH/LH,3/4-10,Pk2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, RH/LH, 3/4-10, Pk2 Rod Coupling Nut,RH/LH,3/4-10,Pk2
  • Item # 1JE43
  • Mfr. Model # 203715BG
  • Rod Coupling Nut, Tapped Halfway From Each End, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size...More

  • Category : Rod Coupling Nuts
Locknut,Tooth Washer,3/8-24,Gr 8,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Locknut, Tooth Washer, 3/8-24, Gr 8, PK100 Steel External Tooth Washer Locknut With Nylon Insert
  • Item # 4FHU2
  • Mfr. Model # SHY40
  • External Tooth Washer Locknut, With Nylon Insert, Steel, Finish Plain, Grade 8, Dia./Thread Size 3/8 In.-24,...More

  • Category : Locknuts
Hex Locknut,1/4-20,ZP,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Locknut, 1/4-20, ZP, PK100 Steel Hex Locknut With Conical Washer
  • Item # 1AY72
  • Mfr. Model # 1AY72
  • Hex Locknut, With Conical Washer, Steel, Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Thread Type UNC,...More

  • Category : Locknuts
Heavy Jam Locknut,1/2-13,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Heavy Jam Locknut, 1/2-13, PK10 18-8 Stainless Steel Heavy Jam Hex Locknut With Nylon
  • Item # 22RV55
  • Mfr. Model # U51705.050.0001
  • Heavy Jam Hex Locknut, With Nylon, 18-8 Stainless Steel, Comparable To A2 Stainless Steel, Dia./Thread Size...More

  • Category : Locknuts
Coupling Nut,3/4-10,1/2-13,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 3/4-10,1/2-13, PK10 Coupling Nut,3/4-10,1/2-13,PK10
  • Item # 1JE63
  • Mfr. Model # 250693BG
  • Rod Coupling Nut Reducer, Fully Threaded, Steel, Zinc Chromate Plated Finish, Thread Size 3/4-10 and 1/2-13,...More

  • Category : Rod Coupling Nuts
Hex Nut,Steel,Gr 8,1/2-20,Plain,PK100
  • TM

    Grainger Choice

  • Hex Nut, Steel, Gr 8,1/2-20, Plain, PK100 Hex Nut,Steel,Gr 8,1/2-20,Plain,PK100
  • Item # 2GB99
  • Mfr. Model # 596136-PG
  • Hex Nut, Hardened HI, Medium Carbon Steel, Finish Plain, Grade 8, Property Class 8, Thread Size 1/2-20,...More

  • Category : High Nuts
Hex Nut,SS,Gr SS316,3/4-10,Plain,PK20
  • TM

    Grainger Choice

  • Hex Nut, SS, Gr SS316,3/4-10, Plain, PK20 Hex Nut,SS,Gr SS316,3/4-10,Plain,PK20
  • Item # 41FT89
  • Mfr. Model # U55081.075.0001
  • Hex Nut, System of Measurement Inch, Thread Size 3/4-10, Heavy, Stainless Steel, Finish Plain, Grade SS316,...More

  • Category : Heavy Hex Nuts
Hex Nut,316 SS,1-1/4-7,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Nut, 316 SS, 1-1/4-7, PK5 316 Stainless Steel Hex Nut
  • Item # 22UK53
  • Mfr. Model # U55080.125.0001
  • Hex Nut, 316 Stainless Steel, Thread Size 1-1/4-7, Thread Type UNC, Thread Direction Right Hand, Width 1-7/8...More

  • Category : Hex Nuts
Rear/Side Mounting Nut,For Light Curtain
Hex Locknut Assortment,SS,145Pcs,6Sz
  • TITAN FASTENERS
  • Hex Locknut Assortment, SS, 145Pcs, 6Sz Hex Locknut Assortment,SS,145Pcs,6Sz
  • Item # 4FAF1
  • Mfr. Model # 4FAF1
  • Hex Locknut Assortment, Keps Nut With External Tooth Washer, 18-8 Stainless Steel, Finish Plain, Number of...More

  • Category : Nut Assortments
Wing Nut,Iron,Zinc,1/2-13 x4-1/2 In,PK5
Square Nut,Heavy,UNC,5/16-18,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Nut, Heavy, UNC, 5/16-18, PK50 Square Nut,Heavy,UNC,5/16-18,PK50
  • Item # 41JV62
  • Mfr. Model # U11121.031.0001
  • Square Nut, Heavy, Low Carbon Steel, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread Direction...More

  • Category : Square Nuts
Square Nut,Regular,Zinc,7/8-9,UNC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Nut, Regular, Zinc, 7/8-9, UNC Square Nut,Regular,Zinc,7/8-9,UNC
  • Item # 41JV56
  • Mfr. Model # U51096.087.0001
  • Square Nut, Regular, Stainless Steel, Finish Zinc, Thread Size 7/8-9, Thread Type UNC, Thread Direction Right...More

  • Category : Square Nuts
Square Nut,Heavy,UNC,1/2-13,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Nut, Heavy, UNC, 1/2-13, PK25 Square Nut,Heavy,UNC,1/2-13,PK25
  • Item # 41JV64
  • Mfr. Model # U11121.050.0001
  • Square Nut, Heavy, Low Carbon Steel, Finish Plain, Thread Size 1/2-13, Thread Type UNC, Thread Direction...More

  • Category : Square Nuts
Coupling Nut,Gr. 18-8,3/4 x 2-1/4,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, Gr. 18-8,3/4 x 2-1/4, PK2 Coupling Nut,Gr. 18-8,3/4 x 2-1/4,PK2
  • Item # 41JZ55
  • Mfr. Model # U51106.075.0225
  • Coupling Nut, Standard, Stainless Steel, Finish Plain, Grade 18-8, Property Class ASME B18.2.2, Thread Size...More

  • Category : Rod Coupling Nuts
Hex Nut,Steel,M48-5.00,Plain,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Nut, Steel, M48-5.00, Plain, PK2 Carbon Steel Hex Nut, Plain Finish
  • Item # 26KT14
  • Mfr. Model # M04120.480.0001
  • Hex Nut, Carbon Steel, Finish Plain, Property Class 10.9, Thread Size M48 x 5mm, Thread Type Metric, Thread...More

  • Category : Hex Nuts
Hex Locknut,1/4-28,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Locknut, 1/4-28, PK50 18-8 Stainless Steel Hex Locknut Conical Top Lock
  • Item # 26LH47
  • Mfr. Model # U51960.025.0002
  • Hex Locknut, Conical Top Lock, 18-8 Stainless Steel, Dia./Thread Size 1/4 In.-28, Thread Type UNF, Thread...More

  • Category : Locknuts
Wing Nut,Cast Iron,M14-2,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wing Nut, Cast Iron, M14-2, PK25 Wing Nut,Cast Iron,M14-2,PK25
  • Item # 38DK38
  • Mfr. Model # M16270.140.0001
  • Wing Nut, Rounded Wings, Cast Iron, Finish Zinc Plated, Thread Size M14-2, Thread Type Metric, Thread...More

  • Category : Wing Nuts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More