Skip Content

Filter Results By

Applied Filters Clear All

Nuts

110 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hex Nut,3/4-10 Size,1-1/8in.W,SS,PK20
  • FOREVERBOLT
  • Hex Nut, 3/4-10 Size, 1-1/8in.W, SS, PK20 Stainless Steel Hex Nut, NL-19 Finish
  • Item # 45NZ85
  • Mfr. Model # FB3HEXN3410P20
  • Hex Nut, System of Measurement 1008, Dia./Thread Size 3/4 In.-10, Hex Nut, Stainless Steel, Finish NL-19,...More

  • Category : Hex Nuts
Rod Coupling Nut,Grade 5,1-8,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 5,1-8, PK2 Rod Coupling Nut,Grade 5,1-8,PK2
  • Item # 1JA35
  • Mfr. Model # 250193BG
  • Rod Coupling Nut, Fully Threaded, Grade 5 Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread Type...More

  • Category : Rod Coupling Nuts
T-Nut, 3/8-16 Internal Thread Size, Number of Prongs:&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • T-Nut, 3/8-16 Internal Thread Size, Number of Prongs: 4 T-Nut, 3/8-16 Internal Thread Size, Number of Prongs: 4
  • Item # 1XGJ1
  • Mfr. Model # 302550-PG
  • T-Nut, Internal Thread Size 3/8-16, Number of Prongs 4, Material Steel, Barrel Dia. 0.440 In., Barrel Height...More

  • Category : T-Nuts For Wood
Rod Coupling Nut,5.8 Stl,M6x1,Pk10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 5.8 Stl, M6x1, Pk10 Rod Coupling Nut,5.8 Stl,M6x1,Pk10
  • Item # 1JE25
  • Mfr. Model # 250440BG
  • Rod Coupling Nut, Fully Threaded, Class 5.8 Steel, Zinc Chromate Plated Finish, Thread Size M6X1mm, Thread...More

  • Category : Rod Coupling Nuts
Eye Nut,Style A,SS,1/2-13
  • KEN FORGING
  • Eye Nut, Style A, SS, 1/2-13 Eye Nut,Style A,SS,1/2-13
  • Item # 3ZGZ3
  • Mfr. Model # EN-5-316SS
  • Eye Nut, Style A, Drop Forged, Stainless Steel, Finish Plain, Thread Size 1/2-13, Thread Length 5/8 In, Eye...More

  • Category : Forged Eye Nuts
Rod Coupling Nut,5.8,M10x1.5,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 5.8, M10x1.5, PK10 Rod Coupling Nut,5.8,M10x1.5,PK10
  • Item # 1JE29
  • Mfr. Model # 250446BG
  • Rod Coupling Nut, Fully Threaded, Class 5.8 Steel, Zinc Chromate Plated Finish, Thread Size M10X1.5mm, Thread...More

  • Category : Rod Coupling Nuts
Rod Coupling Nut,Grade 8,1-8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 8,1-8 Rod Coupling Nut,Grade 8,1-8
  • Item # 1HY84
  • Mfr. Model # 205825BG
  • Rod Coupling Nut, Fully Threaded, Grade 8 Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread Type...More

  • Category : Rod Coupling Nuts
Captive Nut,Size M6,PK50
Eye Nut,Style A,SS,5/8-11
  • KEN FORGING
  • Eye Nut, Style A, SS, 5/8-11 Eye Nut,Style A,SS,5/8-11
  • Item # 3ZGZ4
  • Mfr. Model # EN-7-316SS
  • Eye Nut, Drop Forged, 316 Stainless Steel, Finish Plain, Thread Size 5/8-11, Thread Length 3/4 In., Eye...More

  • Category : Forged Eye Nuts
Hex Nut,316 SS,1-1/2-6,Plain
  • TM

    Grainger Choice

  • Hex Nut, 316 SS, 1-1/2-6, Plain Hex Nut,316 SS,1-1/2-6,Plain
  • Item # 1WY35
  • Mfr. Model # 1WY35
  • Hex Nut, Nut Type Heavy, 316 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 1 1/2-6, Thread Type...More

  • Category : Heavy Hex Nuts
Wing Nut,Nylon Insert,5/16-18,PK20
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wing Nut, Nylon Insert, 5/16-18, PK20 Wing Nut,Nylon Insert,5/16-18,PK20
  • Item # 4CAR9
  • Mfr. Model # 4CAR9
  • Wing Nut, Nylon Insert, Zinc Die Cast, Finish Zinc Plated, Thread Size 5/16-18, Thread Type UNC, Thread...More

  • Category : Wing Nuts
Rod Coupling Nut,5.8,M8x1.25,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 5.8, M8x1.25, PK10 Rod Coupling Nut,5.8,M8x1.25,PK10
  • Item # 1JE27
  • Mfr. Model # 250443BG
  • Rod Coupling Nut, Fully Threaded, Class 5.8 Steel, Zinc Chromate Plated Finish, Thread Size M8X1.25mm, Thread...More

  • Category : Rod Coupling Nuts
Hex Locknut,3/4-16,Gr 8,Zinc,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Locknut, 3/4-16, Gr 8, Zinc, PK10 Steel Hex Locknut Thin with Nylon Insert
  • Item # 22RW29
  • Mfr. Model # U12381.075.0002
  • Hex Locknut, Thin with Nylon Insert, Steel, Finish Zinc Plated, Grade 8, Comparable To Property Class 10.9,...More

  • Category : Locknuts
Hex Jam Nut,Brass,3/8-16,Plain,PK100
  • TM

    Grainger Choice

  • Hex Jam Nut, Brass, 3/8-16, Plain, PK100 Hex Jam Nut,Brass,3/8-16,Plain,PK100
  • Item # 1WU61
  • Mfr. Model # 1WU61
  • Hex Jam Nut, Nut Type Thin, Brass, Plain Finish, Grade Not Rated, Thread Size 3/8-16, Thread Type UNC, Right...More

  • Category : Jam Nuts
Rod Coupling Nut,RH/LH,5/8-11,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, RH/LH, 5/8-11, PK2 Rod Coupling Nut,RH/LH,5/8-11,PK2
  • Item # 1JE41
  • Mfr. Model # 203425BG
  • Rod Coupling Nut, Tapped Halfway From Each End, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size...More

  • Category : Rod Coupling Nuts
Thumb Nut,1/4-20,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Nut, 1/4-20, PK5 Thumb Nut,1/4-20,PK5
  • Item # 1PU71
  • Mfr. Model # 7216SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

  • Category : Thumb Nuts
Hex Locknut,1-14,Gr 2,ZP,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Locknut, 1-14, Gr 2, ZP, PK5 Steel Hex Locknut With Nylon
  • Item # 3HDV4
  • Mfr. Model # U12320.101.0002
  • Hex Locknut, With Nylon, Steel, Finish Zinc Plated, Grade 2, Dia./Thread Size 1 In.-14, Thread Type UNF,...More

  • Category : Locknuts
Coupling Nut,5/16-18,1/4-20,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 5/16-18,1/4-20, PK10 Coupling Nut,5/16-18,1/4-20,PK10
  • Item # 1JE49
  • Mfr. Model # 250662BG
  • Rod Coupling Nut Reducer, Fully Threaded, Steel, Zinc Chromate Plated Finish, Thread Size 5/16-18 and 1/4-20,...More

  • Category : Rod Coupling Nuts
Coupling Nut,3/4-10,5/8-11,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 3/4-10,5/8-11, PK10 Coupling Nut,3/4-10,5/8-11,PK10
  • Item # 1JE65
  • Mfr. Model # 1JE65
  • Rod Coupling Nut Reducer, Fully Threaded, Steel, Zinc Chromate Plated Finish, Thread Size 3/4-10 and 5/8-11,...More

  • Category : Rod Coupling Nuts
Coupling Nut,1/2-13,1/4-20,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, 1/2-13,1/4-20, PK10 Coupling Nut,1/2-13,1/4-20,PK10
  • Item # 1JE55
  • Mfr. Model # 250668BG
  • Rod Coupling Nut Reducer, Fully Threaded, Steel, Zinc Chromate Plated Finish, Thread Size 1/2-13 and 1/4-20,...More

  • Category : Rod Coupling Nuts
Rod Coupling Nut,18-8,3/4-16,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 18-8,3/4-16, PK2 Rod Coupling Nut,18-8,3/4-16,PK2
  • Item # 1HY54
  • Mfr. Model # 250432BG
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 3/4-16, Thread Type...More

  • Category : Rod Coupling Nuts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Jam Locknut Slotted Steel Hex Jam Locknut Slotted
  • Multiple product options available

    Multiple product options available

  • Category : Locknuts
Rod Coupling Nut,Grade 2,1-8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,1-8 Rod Coupling Nut,Grade 2,1-8
  • Item # 1JB29
  • Mfr. Model # 250505BG
  • Rod Coupling Nut, Tapped Halfway From Each End, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 1-8,...More

  • Category : Rod Coupling Nuts
Rod Coupling Nut,316SS,5/8-11,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 316SS, 5/8-11, PK2 Rod Coupling Nut,316SS,5/8-11,PK2
  • Item # 1HY10
  • Mfr. Model # 250269BG
  • Rod Coupling Nut, Fully Threaded, 316 Stainless Steel, Plain Finish, Thread Size 5/8-11, Thread Type...More

  • Category : Rod Coupling Nuts
Hex Nut,Brass,1/4-20,Plain,PK100
  • TM

    Grainger Choice

  • Hex Nut, Brass, 1/4-20, Plain, PK100 Hex Nut,Brass,1/4-20,Plain,PK100
  • Item # 1WY37
  • Mfr. Model # 1WY37
  • Hex Nut, Nut Type Heavy, Brass, Plain Finish, Grade Not Rated, Thread Size 1/4-20, Thread Type UNC, Right...More

  • Category : Heavy Hex Nuts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More