Skip Content

Filter Results By

Applied Filters Clear All

Nuts

83 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
U Nut Assortment,210 Pc
Nut & Washer Assortment,800 Pc,Metric
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nut & Washer Assortment, 800 Pc, Metric Nut & Washer Assortment,800 Pc,Metric
  • Item # 1KYG1
  • Mfr. Model # 1KYG1
  • Nut & Washer Assortment, Metric, Steel, Zinc Finish, Number of Pieces 800, Number of Sizes 10, Meets ISO 4032...More

  • Category : Nut Assortments
Rod Coupling Nut,Grade 2,4-40,Pk10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,4-40, Pk10 Rod Coupling Nut,Grade 2,4-40,Pk10
  • Item # 1JA43
  • Mfr. Model # 250167BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 4-40, Thread Type...More

  • Category : Rod Coupling Nuts
Rod Coupling Nut,Stl,7/16-20,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Stl, 7/16-20, PK10 Rod Coupling Nut,Stl,7/16-20,PK10
  • Item # 1JA75
  • Mfr. Model # 250375BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 7/16-20, Thread...More

  • Category : Rod Coupling Nuts
Panel Nut,7/8-20,Hex,Stainless,Plain
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Panel Nut, 7/8-20, Hex, Stainless, Plain Panel Nut,7/8-20,Hex,Stainless,Plain
  • Item # 1JLX3
  • Mfr. Model # Z0433-SS
  • Panel Nut, Hex, 18-8 Stainless Steel, Plain Finish, Thread Size 7/8-20, UNEF Thread Type, Right Hand Thread...More

  • Category : Panel Nuts
Coupling Nut,Gr. 18-8,1  x 2-3/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coupling Nut, Gr. 18-8,1 x 2-3/4 Coupling Nut,Gr. 18-8,1 x 2-3/4
  • Item # 41JZ57
  • Mfr. Model # U51106.100.0275
  • Coupling Nut, Standard, Stainless Steel, Finish Plain, Grade 18-8, Property Class ASME B18.2.2, Thread Size...More

  • Category : Rod Coupling Nuts
Rod Coupling Nut,Grd 2,1 1/4-7,Pk2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grd 2,1 1/4-7, Pk2 Rod Coupling Nut,Grd 2,1 1/4-7,Pk2
  • Item # 1JB33
  • Mfr. Model # 250135BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 1 1/4-7, Thread...More

  • Category : Rod Coupling Nuts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Hex Nut, Plain Finish Brass Hex Nut, Plain Finish
  • Multiple product options available

    Multiple product options available

  • Category : Hex Nuts
Hex Jam Nut,Steel,1-1/2-12,Plain,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Jam Nut, Steel, 1-1/2-12, Plain, PK5 Low Carbon Steel Hex Jam Nut, Plain Finish
  • Item # 1XA59
  • Mfr. Model # 1XA59
  • Hex Jam Nut, Steel, Plain Finish, Thread Size 1 1/2-12, Thread Type UNF, Right Hand Thread Direction, Width 2...More

  • Category : Hex Nuts
Rod Coupling Nut,Grd 5,5/16-18,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Grd 5,5/16-18, Pk5 Rod Coupling Nut,Grd 5,5/16-18,Pk5
  • Item # 1HY99
  • Mfr. Model # 204604BG
  • Rod Coupling Nut, Fully Threaded, Grade 5 Steel, Zinc Chromate Plated Finish, Thread Size 5/16-18, Thread...More

  • Category : Rod Coupling Nuts
Hex Nut,Steel,Gr 9,5/8-11,Yellow ZP,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Nut, Steel, Gr 9,5/8-11, Yellow ZP, PK25 Medium Carbon Steel Hex Nut, Yellow Zinc-Plated Finish
  • Item # 2GB95
  • Mfr. Model # 613130-PG
  • Hex Nut, Thick, Medium Carbon Steel, Finish Zinc Yellow, Grade 9, Property Class 9, Thread Size 5/8-11,...More

  • Category : Hex Nuts
Hex Nut,Brass,3/4-10,Plain,PK5
  • TM

    Grainger Choice

  • Hex Nut, Brass, 3/4-10, Plain, PK5 Hex Nut,Brass,3/4-10,Plain,PK5
  • Item # 1WY49
  • Mfr. Model # 1WY49
  • Hex Nut, Nut Type Heavy, Brass, Plain Finish, Grade Not Rated, Thread Size 3/4-10, Thread Type UNC, Right...More

  • Category : Heavy Hex Nuts
Rod Coupling Nut,18-8,3/4-10,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 18-8,3/4-10, PK2 Rod Coupling Nut,18-8,3/4-10,PK2
  • Item # 1HY52
  • Mfr. Model # 1HY52
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 3/4-10, Thread Type...More

  • Category : Rod Coupling Nuts
Serrated Flange,3/4-10,Gr 2,ZP,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Serrated Flange, 3/4-10, Gr 2, ZP, PK25 Low Carbon Steel Serrated Flange Locknut Hex
  • Item # 15D988
  • Mfr. Model # ZLB12GR
  • Serrated Flange Locknut, Hex, Low Carbon Steel, Finish Zinc Plated, Grade 2, Property Class 2, Dia./Thread...More

  • Category : Locknuts
Wing Nut,Nylon Insert,10-32,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wing Nut, Nylon Insert, 10-32, PK25 Wing Nut,Nylon Insert,10-32,PK25
  • Item # 4CAR6
  • Mfr. Model # 4CAR6
  • Wing Nut, Nylon Insert, Zinc Die Cast, Finish Zinc Plated, Thread Size 10-32, Thread Type UNF, Thread...More

  • Category : Wing Nuts
Acorn Nut,316 SS,1/2-13,1 1/2 In D
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Acorn Nut, 316 SS, 1/2-13,1 1/2 In D Acorn Nut,316 SS,1/2-13,1 1/2 In D
  • Item # 20W403
  • Mfr. Model # Z0337-316
  • Acorn Nut, Hi Crown, 316 Stainless Steel, Finish Natural, Grade 316, Thread Size 1/2-13, Thread Type UNC,...More

  • Category : Acorn Nuts
Rod Coupling Nut,18-8SS,10-24,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 18-8SS, 10-24, PK5 Rod Coupling Nut,18-8SS,10-24,PK5
  • Item # 1HY20
  • Mfr. Model # 250259BG
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 10-24, Thread Type...More

  • Category : Rod Coupling Nuts
Eye Nut,Lifting,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eye Nut, Lifting, PK2 Eye Nut,Lifting,PK2
  • Item # 1ZU34
  • Mfr. Model # 1ZU34
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M20x2.50mm Thread Size, 16mm Thread Length, 40mm Eye...More

  • Category : Forged Eye Nuts
Heavy Jam Locknut,1-1/8-7,Gr 2,ZP,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Heavy Jam Locknut, 1-1/8-7, Gr 2, ZP, PK5 Steel Heavy Jam Hex Locknut With Nylon
  • Item # 4FJD5
  • Mfr. Model # U12705.112.0001
  • Heavy Jam Hex Locknut, With Nylon, Steel, Finish Zinc Plated, Grade 2, Dia./Thread Size 1-1/8 In.-7, Thread...More

  • Category : Locknuts
Rod Coupling Nut,Brass,1/2-13,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Brass, 1/2-13, PK5 Rod Coupling Nut,Brass,1/2-13,PK5
  • Item # 1HY66
  • Mfr. Model # 250017BG
  • Rod Coupling Nut, Fully Threaded, Brass, Plain Finish, Thread Size 1/2-13, Thread Type Standard, Right Hand...More

  • Category : Rod Coupling Nuts
Hex Locknut,7/8-14,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Locknut, 7/8-14, PK5 18-8 Stainless Steel Hex Locknut With Nylon
  • Item # 22RW11
  • Mfr. Model # U51411.087.0002
  • Hex Locknut, With Nylon, 18-8 Stainless Steel, Comparable To A2 Stainless Steel, Dia./Thread Size 7/8 In.-14,...More

  • Category : Locknuts
Rod Coupling Nut,18-8 SS,1-8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, 18-8 SS, 1-8 Rod Coupling Nut,18-8 SS,1-8
  • Item # 1HY58
  • Mfr. Model # 250246BG
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 1-8, Thread Type Standard,...More

  • Category : Rod Coupling Nuts
Jam Locknut,5/8-18,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Jam Locknut, 5/8-18, PK10 18-8 Stainless Steel Jam Hex Locknut With Nylon
  • Item # 22RW46
  • Mfr. Model # U51422.062.0002
  • Jam Hex Locknut, With Nylon, 18-8 Stainless Steel, Comparable To A2 Stainless Steel, Dia./Thread Size 5/8...More

  • Category : Locknuts
Hex Nut,Bronze,5/8-11,Plain,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Nut, Bronze, 5/8-11, Plain, PK10 Silicon Bronze Hex Nut, Plain Finish
  • Item # 1WE54
  • Mfr. Model # 1WE54
  • Hex Nut, Nut Type Full, Silicon Bronze, Plain Finish, Grade Not Rated, Thread Size 5/8-11, Thread Type UNC,...More

  • Category : Hex Nuts
Rod Coupling Nut,Brass,3/8-16,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Coupling Nut, Brass, 3/8-16, PK5 Rod Coupling Nut,Brass,3/8-16,PK5
  • Item # 1HY64
  • Mfr. Model # 250015BG
  • Rod Coupling Nut, Fully Threaded, Brass, Plain Finish, Thread Size 3/8-16, Thread Type Standard, Right Hand...More

  • Category : Rod Coupling Nuts
Thumb Nut,10-24,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Nut, 10-24, PK5 Thumb Nut,10-24,PK5
  • Item # 1PU65
  • Mfr. Model # 7214SS
  • Thumb Nut, Nut Type Knurled Round Style 2, Material 18-8 Stainless Steel, Finish Passivated, Thread Type UNC,...More

  • Category : Thumb Nuts
Wing Nut,3/8-16,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wing Nut, 3/8-16, PK25 Wing Nut,3/8-16,PK25
  • Item # 1WY81
  • Mfr. Model # 1WY81
  • Wing Nut, A Light, Brass, Plain Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction,...More

  • Category : Wing Nuts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More