Skip Content

Filter Results By

Applied Filters Clear All

Nuts

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nut,303 SS,1-8
  • TE-CO
  • Nut, 303 SS, 1-8 Nut,303 SS,1-8
  • Item # 2YJC7
  • Mfr. Model # 47609
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 1-8, Thread Type UNC, Thread Direction Right, Width 1-1/4 In,...More

Eye Nut,Style A,Steel,1-8
  • KEN FORGING
  • Eye Nut, Style A, Steel, 1-8 Eye Nut,Style A,Steel,1-8
  • Item # 3ZGN1
  • Mfr. Model # EN-10
  • Eye Nut, Style B, Drop Forged, Steel, Finish Plain, Thread Size 1-8, Thread Length 1 In, Eye Inside Dia....More

Square Nut,1-8,Pk5
  • GRAINGER APPROVED
  • Square Nut, 1-8, Pk5 Square Nut,1-8,Pk5
  • Item # 1XB11
  • Mfr. Model # 1XB11
  • Square Nut, Regular, Steel, Hot Dip Galvanized Finish, Thread Size 1-8, Thread Type UNC, Right Hand Thread...More

Rod Coupling Nut,Grade 5,1-8,PK2
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 5,1-8, PK2 Rod Coupling Nut,Grade 5,1-8,PK2
  • Item # 1JA35
  • Mfr. Model # 250193BG
  • Rod Coupling Nut, Fully Threaded, Grade 5 Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread Type...More

Rod Coupling Nut,Grade 8,1-8
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 8,1-8 Rod Coupling Nut,Grade 8,1-8
  • Item # 1HY84
  • Mfr. Model # 205825BG
  • Rod Coupling Nut, Fully Threaded, Grade 8 Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread Type...More

Rod Coupling Nut,Grade 2,1-8,PK2
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,1-8, PK2 Rod Coupling Nut,Grade 2,1-8,PK2
  • Item # 1JB25
  • Mfr. Model # 1JB25
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread Type...More

Rod Coupling Nut,Grade 2,1-8,PK2
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,1-8, PK2 Rod Coupling Nut,Grade 2,1-8,PK2
  • Item # 1JB59
  • Mfr. Model # 250298BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type...More

Rod Coupling Nut,Grade 2,1-8
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,1-8 Rod Coupling Nut,Grade 2,1-8
  • Item # 1JB29
  • Mfr. Model # 250505BG
  • Rod Coupling Nut, Tapped Halfway From Each End, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 1-8,...More

Rod Coupling Nut,18-8 SS,1-8
  • GRAINGER APPROVED
  • Rod Coupling Nut, 18-8 SS, 1-8 Rod Coupling Nut,18-8 SS,1-8
  • Item # 1HY58
  • Mfr. Model # 250246BG
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 1-8, Thread Type Standard,...More

Eye Nut,Style B,Steel,1-8
  • KEN FORGING
  • Eye Nut, Style B, Steel, 1-8 Eye Nut,Style B,Steel,1-8
  • Item # 3ZGU8
  • Mfr. Model # EN-10-HD
  • Eye Nut, Style B, Drop Forged, Steel, Finish Plain, Thread Size 1-8, Thread Length 1 11/16 In, Eye Inside...More

Nut,12L14,B/O,1-8
  • TE-CO
  • Nut, 12L14, B/O, 1-8 Nut,12L14,B/O,1-8
  • Item # 2YHE8
  • Mfr. Model # 41609
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Thread Direction...More

Coupling Nut,Black Oxide,1-8
  • TE-CO
  • Coupling Nut, Black Oxide, 1-8 Coupling Nut,Black Oxide,1-8
  • Item # 2YHD9
  • Mfr. Model # 41509
  • Coupling Nut, UNC, 1117 Steel, Black Oxide Finish, Grade 5, Thread Size 1-8, Thread Style Fully Threaded,...More

Hex Nut,Alloy,B/O,1-8
  • TE-CO
  • Hex Nut, Alloy, B/O, 1-8 Hex Nut,Alloy,B/O,1-8
  • Item # 2YHJ6
  • Mfr. Model # 42109
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 1-8, Thread Type UNC, Thread Direction...More

Acorn Nut,1-8
  • GRAINGER APPROVED
  • Acorn Nut, 1-8 Acorn Nut,1-8
  • Item # 38D054
  • Mfr. Model # CPB301
  • Acorn Nut, Standard, Brass, Finish Nickel, Grade Not Rated, Thread Size 1-8, Thread Type 2B, Thread Direction...More

Acorn Nut,1-8,316 SS
  • GRAINGER APPROVED
  • Acorn Nut, 1-8,316 SS Acorn Nut,1-8,316 SS
  • Item # 38C940
  • Mfr. Model # CPB280
  • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 1-8, Thread Type UNC, Thread Direction...More

Acorn Nut,1-8
  • GRAINGER APPROVED
  • Acorn Nut, 1-8 Acorn Nut,1-8
  • Item # 38D044
  • Mfr. Model # CPB291
  • Acorn Nut, Standard, Brass, Finish Chrome, Grade Not Rated, Thread Size 1-8, Thread Type 2B, Thread Direction...More

Acorn Nut,High Crown,1-8
  • GRAINGER APPROVED
  • Acorn Nut, High Crown, 1-8 Acorn Nut,High Crown,1-8
  • Item # 6XEL7
  • Mfr. Model # CPB150
  • Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand,...More

Rod Coupling Nut,2H Steel,1-8
  • GRAINGER APPROVED
  • Rod Coupling Nut, 2H Steel, 1-8 Rod Coupling Nut,2H Steel,1-8
  • Item # 1JB93
  • Mfr. Model # 205123BG
  • Rod Coupling Nut, Fully Threaded, A194 2H Steel, Plain Finish, Thread Size 1-8, Thread Type Standard, Right...More

Acorn Nut, Low Crown, 1-8
  • GRAINGER APPROVED
  • Acorn Nut, Low Crown, 1-8 Acorn Nut, Low Crown, 1-8
  • Item # 6UVA7
  • Mfr. Model # CPB258
  • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 1-8, Thread Type UNC, Thread Direction...More

Rod Coupling Nut,RH/LH,1-8
  • GRAINGER APPROVED
  • Rod Coupling Nut, RH/LH, 1-8 Rod Coupling Nut,RH/LH,1-8
  • Item # 1JE47
  • Mfr. Model # 203098BG
  • Rod Coupling Nut, Tapped Halfway From Each End, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 1-8,...More

Acorn Nut,Low Crown,1-8
  • GRAINGER APPROVED
  • Acorn Nut, Low Crown, 1-8 Acorn Nut,Low Crown,1-8
  • Item # 6XER3
  • Mfr. Model # CPB176
  • Acorn Nut, Standard, Steel, Finish Plain, Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand,...More

Coupling Nut,Sighthole,1-8,PK2
  • GRAINGER APPROVED
  • Coupling Nut, Sighthole, 1-8, PK2 Coupling Nut,Sighthole,1-8,PK2
  • Item # 1JE95
  • Mfr. Model # 250472BG
  • Rod Coupling Nut, Fully Threaded with Sighthole, Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread...More

Acorn Nut,High Crown,1-8
  • GRAINGER APPROVED
  • Acorn Nut, High Crown, 1-8 Acorn Nut,High Crown,1-8
  • Item # 6XEJ1
  • Mfr. Model # CPB124
  • Acorn Nut, Standard, Steel, Finish Plain, Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand,...More

Acorn Nut, Extra Low Crown,1-8
  • GRAINGER APPROVED
  • Acorn Nut, Extra Low Crown, 1-8 Acorn Nut, Extra Low Crown,1-8
  • Item # 6UUY3
  • Mfr. Model # CPB237
  • Acorn Nut, Standard, Brass, Finish Plain, Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand,...More

Acorn Nut,1-8
  • GRAINGER APPROVED
  • Acorn Nut, 1-8 Acorn Nut,1-8
  • Item # 6NY26
  • Mfr. Model # CPB100
  • Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Right Hand Thread Direction, Thread...More

Rod Coupling Nut,Grade 2,1-8,PK2
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,1-8, PK2 Rod Coupling Nut,Grade 2,1-8,PK2
  • Item # 1JB27
  • Mfr. Model # 250567BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 1-8, Thread Type...More

Rod Coupling Nut,Grade 2,1-8,PK2
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade 2,1-8, PK2 Rod Coupling Nut,Grade 2,1-8,PK2
  • Item # 1JB61
  • Mfr. Model # 250299BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type...More

Rod Coupling Nut,316 SS,1-8
  • GRAINGER APPROVED
  • Rod Coupling Nut, 316 SS, 1-8 Rod Coupling Nut,316 SS,1-8
  • Item # 1HY16
  • Mfr. Model # 250273BG
  • Rod Coupling Nut, Fully Threaded, 316 Stainless Steel, Plain Finish, Thread Size 1-8, Thread Type Standard,...More

Eye Nut,Drop Forged,Galvanized,1-8
  • CHICAGO HARDWARE
  • Eye Nut, Drop Forged, Galvanized, 1-8 Eye Nut,Drop Forged,Galvanized,1-8
  • Item # 36UU82
  • Mfr. Model # 16795 6
  • Eye Nut, Drop Forged, Steel, Finish Galvanized, Thread Size 1-8, Thread Length 15/16 In., Eye Inside Dia. 2...More

Hex Jam Nut,Alloy,B/O,1-8
  • TE-CO
  • Hex Jam Nut, Alloy, B/O, 1-8 Hex Jam Nut,Alloy,B/O,1-8
  • Item # 2YHK4
  • Mfr. Model # 42209
  • Heavy Hex Jam Nut, Alloy Steel, Black Oxide Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Thread...More

Spherical  Nut,12L14,B/O,1-8
  • TE-CO
  • Spherical Nut, 12L14, B/O, 1-8 Spherical Nut,12L14,B/O,1-8
  • Item # 2YHG4
  • Mfr. Model # 41909
  • Spherical Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Thread...More

Swivel  Nut,12L14,B/O,1-8
  • TE-CO
  • Swivel Nut, 12L14, B/O, 1-8 Swivel Nut,12L14,B/O,1-8
  • Item # 2YHH8
  • Mfr. Model # 42008
  • Swivel Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Thread...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More