Filter Results By

Applied Filters Clear All

Item
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

35 Results Found that Include 35 Products 

 |  Results per page: 16 | 32 | 48

Bit Holder, 1/4 In, 6 In L, Mag

APEX

Grainger Item # 5UFF9 | Mfr. Model # M-490-6

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 6, Retainer Type Magnetic, Number of Pieces 1, Package...More

Bit Holder, 1/4 In, 2.97 In L, Mag

APEX

Grainger Item # 5UFF7 | Mfr. Model # M-490

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2.97, Retainer Type Magnetic, Number of Pieces 1,...More

Bit Holder, 1/4 In, 2 In L, Mag

APEX

Grainger Item # 5UFF6 | Mfr. Model # M-490-2

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2, Retainer Type Magnetic, Number of Pieces 1, Package...More

Nutsetter, 1/4 Hex, 1/4,1.75 In L

APEX

Grainger Item # 5UFG8 | Mfr. Model # MDA-08

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 1/4" Hex, Shank Size (In.) 1/4, Length (In.) 1.75, Number of Pieces 1,...More

Nutsetter, 3/8 Hex, 1/4,1.75 In L, Mag

APEX

Grainger Item # 5UFH0 | Mfr. Model # MDA-12

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 3/8" Hex, Shank Size (In.) 1/4, Length (In.) 1.75, Number of Pieces 1,...More

Magnetic Bit Holder, 1/4 In Hex, 4 In L

APEX

Grainger Item # 6CYU3 | Mfr. Model # M-490-4

Catalog Page # 966 (PDF)

Magnetic Bit Holder, Steel, Drive Size (In.) 1/4 In Hex, Shank Size (In.) 1/4 In Hex, Length (In.) 4", For...More

Nutsetter, 5/16 Hex, 1/4,1.75 In L

APEX

Grainger Item # 5UFG9 | Mfr. Model # MDA-10

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 5/16" Hex, Shank Size (In.) 1/4, Length (In.) 1.75, Number of Pieces 1,...More

Nutsetter, 5/16 Hex, 1/4,6 In L

APEX

Grainger Item # 5UFG6 | Mfr. Model # M6N-0810-6

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 5/16" Hex, Shank Size (In.) 1/4, Length (In.) 6, Number of Pieces 1,...More

Nutsetter, 1/4 Hex, 1/4,6 In L

APEX

Grainger Item # 5UFG4 | Mfr. Model # M6N-0808-6

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 1/4" Hex, Shank Size (In.) 1/4, Length (In.) 6, Number of Pieces 1,...More

Nutsetter, 5/16 Hex, 1/4,4 In L

APEX

Grainger Item # 5UFG5 | Mfr. Model # M6N-0810-4

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 5/16" Hex, Shank Size (In.) 1/4, Length (In.) 4, Number of Pieces 1,...More

Nutsetter, 5/16 Hex, 1/4,2.56 In L

APEX

Grainger Item # 5UFH2 | Mfr. Model # MDB-10

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 5/16" Hex, Shank Size (In.) 1/4, Length (In.) 2.56, Number of Pieces 1,...More

Nutsetter, 1/4 Hex, 1/4,4 In L

APEX

Grainger Item # 5UFG3 | Mfr. Model # M6N-0808-4

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 1/4" Hex, Shank Size (In.) 1/4, Length (In.) 4, Number of Pieces 1,...More

Nutsetter, 3/8 Hex, 1/4,6 In L

APEX

Grainger Item # 5UFG7 | Mfr. Model # M6N-0812-6

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 3/8" Hex, Shank Size (In.) 1/4, Length (In.) 6, Number of Pieces 1,...More

Bit Holder, 1/4 In, 2.91 In L, Mag

APEX

Grainger Item # 5UFG2 | Mfr. Model # QR-M-490-A

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2.91, Retainer Type Magnetic, Quick Release, Number of...More

Nutsetter, 3/8 Hex, 1/4,2.56 In L

APEX

Grainger Item # 5UFH3 | Mfr. Model # MDB-12

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 3/8" Hex, Shank Size (In.) 1/4, Length (In.) 2.56, Number of Pieces 1,...More

Nutsetter, 1/4 Hex, 1/4,2.56 In L

APEX

Grainger Item # 5UFH1 | Mfr. Model # MDB-08

Catalog Page # 966 (PDF)

Nutsetter, Steel, Drive Size (In.) 1/4" Hex, Shank Size (In.) 1/4, Length (In.) 2.56, Number of Pieces 1,...More

BIT-HOLDER 3/8 FMALE SQ DRV SE

APEX

Grainger Item # 6CYU7 | Mfr. Model # 838

Catalog Page # 966 (PDF)

Bit Holder, Steel, Drive Size (In.) 3/8 Sq Dr, Shank Size (In.) N/A, Length (In.) 1-1/2", Industrial...More

Magnetic Bit Holder, 3/8 Dr, 1/4x1-1/2 In

APEX

Grainger Item # 5WGJ2 | Mfr. Model # M-838

Catalog Page # NA

Magnetic Bit Holder, Steel, Drive Size (In.) 3/8, Shank Size (In.) 1/4, Length (In.) 1-1/2, For Use With 1/4...More

Magnetic Bit Holder, 1/2 Dr, 5/16x2-3/4 In

APEX

Grainger Item # 5WGJ3 | Mfr. Model # M-855

Catalog Page # NA

Magnetic Bit Holder, Steel, Drive Size (In.) 1/2, Shank Size (In.) 5/16, Length (In.) 2-3/4, For Use With...More

Nutsetter, 1/4 Dr, 5/16 x 2 In

APEX

Grainger Item # 5WGE6 | Mfr. Model # 6N-0810-2

Catalog Page # NA

Nutsetter, Steel, Drive Size 1/4 In., Shank Size 5/16 In., Length 2 In., Industrial Fastening Application,...More

Magnetic Bit Holder, 3/8 Dr, 5/16x1-1/2 In

APEX

Grainger Item # 5WGJ1 | Mfr. Model # M-835

Catalog Page # NA

Magnetic Bit Holder, Steel, Drive Size (In.) 3/8, Shank Size (In.) 5/16, Length (In.) 1-1/2, For Use With...More

Bit Holder, 1/4 In, 2 In L, Mag, O-Ring

APEX

Grainger Item # 5UFG0 | Mfr. Model # M-490-2-OR

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2, Retainer Type Magnetic, O-Ring, Number of Pieces 1,...More

Bit Holder, 1/4 In, 3 In L, Mag, O-Ring

APEX

Grainger Item # 5UFG1 | Mfr. Model # M-490-OR

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 3, Retainer Type Magnetic, O-Ring, Number of Pieces 1,...More

Nutsetter, 1/4 Dr, 1/4 x2 In

APEX

Grainger Item # 5WGE5 | Mfr. Model # 6N-0808-2

Catalog Page # NA

Nutsetter, Steel, Drive Size (In.) 1/4, Shank Size (In.) 1/4, Length (In.) 2, Industrial Fastening...More

Magnetic Bit Holder, 1/2 Dr, 1/4x2-3/4 In

APEX

Grainger Item # 5WGJ4 | Mfr. Model # M-858

Catalog Page # NA

Magnetic Bit Holder, Steel, Drive Size (In.) 1/2, Shank Size (In.) 1/4, Length (In.) 2-3/4, For Use With 1/4...More

Bit Holder, 3/8 In, 1.5 In L, w/Cover, F

APEX

Grainger Item # 5UFH7 | Mfr. Model # UG-835

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 3/8 Female, Length (In.) 1.5, Number of Pieces 1, Package Quantity 1

Bit Holder, 3/8 In, 2.75 In L, w/Cover, Mag

APEX

Grainger Item # 5UFH8 | Mfr. Model # UG-M-835

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 3/8 Female, Length (In.) 2.75, Retainer Type Magnetic, Number of Pieces...More

Bit Holder, 3/8 In, 1.5 In L, w/Cover, F

APEX

Grainger Item # 5UFH9 | Mfr. Model # UG-838

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 3/8 Female, Length (In.) 1.5, Number of Pieces 1, Package Quantity 1

Bit Holder, 1/4 In, 2.97 In L, Mag, w/Cover

APEX

Grainger Item # 5UFH4 | Mfr. Model # UG-M-490

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2.97, Retainer Type Magnetic, Number of Pieces 1,...More

Bit Holder, 3/8 In, 2.63 In L, w/Cover, Mag

APEX

Grainger Item # 5UFJ0 | Mfr. Model # UG-M-838

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 3/8 Female, Length (In.) 2.63, Retainer Type Magnetic, Number of Pieces...More

Bit Holder, 1/4 In, 2.97 In L, Mag, PK 100

APEX

Grainger Item # 5UFF8 | Mfr. Model # M-490-100PK

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2.97, Retainer Type Magnetic, Number of Pieces 100,...More

Bit Holder, 1/4 In, 1 In L, w/Cover, F

APEX

Grainger Item # 5UFH5 | Mfr. Model # UG-825

Catalog Page # 966 (PDF)

Bit Holder, Steel, Shank Size (In.) 1/4 Female, Length (In.) 1, Number of Pieces 1, Package Quantity 1

 |  Results per page: 16 | 32 | 48
loader image