Skip Content

Filter Results By

Item
Drive Size
Shank Size
Length
Brand
Price
Shop By
Ratings

Nut Setters and Bit Holders

410 Results Found that Include 410 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Socket Adapter,3/8 In Dr,1/4 Hex In
Nutsetter,5/16 Dr,1/4 Hex,2 9/16 L,PK3
Screw Guide,1/4 Dr,3 1/16 to 4 11/16  L
Nutsetter,5/16 Dr,1/4 Hex,1 7/8 L,PK3
Nutsetter,Tool Steel
  • IRWIN
  • Nutsetter, Tool Steel Nutsetter,Tool Steel
  • Item # 30TH84
  • Mfr. Model # 1837535
  • Nutsetter, Material Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 1-7/8 In., Function Built for...More

Nutsetter,5/16 In,1/4 Hex In,6 In L,Mag
Mag Nut Driver Set,1/4,5/16,3/8 In,3 Pc
  • MILWAUKEE
  • Mag Nut Driver Set, 1/4,5/16,3/8 In, 3 Pc Mag Nut Driver Set,1/4,5/16,3/8 In,3 Pc
  • Item # 4RRP3
  • Mfr. Model # 49-66-4561
  • Magnetic Nut Driver Set, Impact Ready, Drive Size 1/4, 5/16, 7/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In,...More

Mag Nut Driver,5/16 Dr,1/4 Hex,1 7/8 L
Bit Holder,1/4 In,6 In L,Mag
Bit Holder,1/4 Dr,2 1/4 In L,C Ring,PK3
Nutsetter,1/4 Dr,1/4 Hex,2 9/16 L,PK3
Socket Adapter,1/2 In Dr,1/4 Hex In
Mag Bit Tip Holder,1/4 Hex,2-3/8 L,
Mag Nut Driver,3/8 Dr,1/4 Hex,2 9/16 L
Mag Nut Driver,5/16 Dr,1/4 Hex,2 9/16 L
Nut Driver Set,Impact Ready,5 Pc
  • DEWALT
  • Nut Driver Set, Impact Ready, 5 Pc Nut Driver Set,Impact Ready,5 Pc
  • Item # 4WLR5
  • Mfr. Model # DW2235IR
  • Nut Driver Set, Impact Ready, Drive Size 1/4 In Hex In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Nut Driver,1/4 In Dr,1 7/8 L,PK3
Nutsetter,3/8 Dr,1/4 Hex,1 7/8 L,PK3
Nutsetter,3/8 Dr,1/4 Hex,2 9/16 L,PK3
Mag Nutsetter Impt 5/16 x 1-7/8 In,PK3
Magnetic Bit Tip Holder,1/4 In,2 In L
Magnetic Bit Holder, 6 In, 1Pc, Magnetic
Magnetic Drive, Guide
  • MILWAUKEE
  • Magnetic Drive, Guide Magnetic Drive, Guide
  • Item # 10Z786
  • Mfr. Model # 48-32-4508
  • Magnetic Drive, Forged Steel, Drive Size Guide, Shank Size 1/4 In, Length 3 In, Fastening, Retainer Type 1/4...More

Insert Bit Holders,Tool Steel
  • IRWIN
  • Insert Bit Holders, Tool Steel Insert Bit Holders,Tool Steel
  • Item # 30TH81
  • Mfr. Model # 1837580
  • Insert Bit Holders, Material Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 3 In., Function Built...More

Mag Bit Tip Holder,1/4 Hex,3 L,
Nutsetter,5/16 Dr,2-1/2 In L,PK10
Mag Nut Driver,5/16 Dr,1 7/8 L,PK3
Bit Holder
Nutsetter,1/4 In,1/4 Hex In,6 In L,Mag
Nut Setters,3/8 In,2-3/16 L,PK3
  • WESTWARD
  • Nut Setters, 3/8 In, 2-3/16 L, PK3 Nut Setters,3/8 In,2-3/16 L,PK3
  • Item # 1VXN4
  • Mfr. Model # 1VXN4
  • Nut Setters, Alloy Tool Steel, Drive Size 3/8 In., Shank Size 1/4 In. Hex, Length 2-3/16 In., Hex Head Holds...More

Nutsetter,5/16 In,1/4 Hex In,4 In L,Mag
Magnetic Bit Holder, 12 In, 1Pc,Magnetic
Results per page:  16 | 32 | 48

Bit holder and nut setter options from Grainger can set screws and nuts in a snap. Bit holder and nut setter varieties are designed with universal, quarter-inch hex shanks to fit most power tools. A bit holder is used with a hex insert bit, and a magnetic nut driver can provide a reliable grip on metal screws and other hex head fasteners. A hex driver screw guide features a retracting sleeve to help steady long fasteners and can work great for hard-to-reach applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More