Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Nut Setters and Bit Holders

34 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
Socket Adapter,3/8 In Dr,1/4 Hex In
Socket Adapter,1/4 In Dr,1/4 Hex In
Mag Bit Tip Holder,1/4 Hex,2-3/8 L,
Mag Nut Driver Set,1/4 Hex,1 7/8 L,4 Pc
  • MILWAUKEE
  • Mag Nut Driver Set, 1/4 Hex, 1 7/8 L, 4 Pc
  • Item # 5ECC5
  • Mfr. Model # 49-66-4562
  • Magnetic Nut Driver Set, Material Impact Ready, Shank Size 1/4 In. Hex, Length 1-7/8 In., Function -,...More

Socket Adapter,1/2 In Dr,1/4 Hex In
Mag Nut Driver,5/16 Dr,1/4 Hex,2 9/16 L
  • MILWAUKEE
  • Mag Nut Driver, 5/16 Dr, 1/4 Hex, 2 9/16 L
  • Item # 5ECD1
  • Mfr. Model # 49-66-4533
  • Magnetic Nut Driver, Impact Ready, Drive Size 5/16 In, Shank Size 1/4 Hex In, Length 2 9/16 In, Retainer...More

Mag Nut Driver,1/4 Dr,1/4 Hex,2 9/16 L
  • MILWAUKEE
  • Mag Nut Driver, 1/4 Dr, 1/4 Hex, 2 9/16 L
  • Item # 5ECD0
  • Mfr. Model # 49-66-4532
  • Magnetic Nut Driver, Impact Ready, Drive Size 1/4 In, Shank Size 1/4 Hex In, Length 2 9/16 In, Retainer Type...More

Mag Bit Tip Holder,1/4 Hex,3 L,
Mag Nut Driver,3/8 Dr,1/4 Hex,2 9/16 L
  • MILWAUKEE
  • Mag Nut Driver, 3/8 Dr, 1/4 Hex, 2 9/16 L
  • Item # 5ECD2
  • Mfr. Model # 49-66-4535
  • Magnetic Nut Driver, Impact Ready, Drive Size 3/8 In, Shank Size 1/4 Hex In, Length 2 9/16 In, Retainer Type...More

Mag Nut Driver Set,1/4,5/16,3/8 In,3 Pc
  • MILWAUKEE
  • Mag Nut Driver Set, 1/4,5/16,3/8 In, 3 Pc
  • Item # 4RRP3
  • Mfr. Model # 49-66-4561
  • Magnetic Nut Driver Set, Impact Ready, Drive Size 1/4, 5/16, 7/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In,...More

Magnetic Nut Driver,1/2 In
  • MILWAUKEE
  • Magnetic Nut Driver, 1/2 In
  • Item # 10Z764
  • Mfr. Model # 49-66-4537
  • Magnetic Nut Driver, Forged Steel, Drive Size 1/2 In, Shank Size 1/4 In, Length 2-9/16 In, Fastening,...More

Mag Nut Driver,5/16 Dr,1 7/8 L,Pk 3
  • MILWAUKEE
  • Mag Nut Driver, 5/16 Dr, 1 7/8 L, Pk 3
  • Item # 5ECC7
  • Mfr. Model # 49-66-4523
  • Magnetic Nut Driver, Impact Ready, Drive Size 5/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Nut Driver,3/8 Dr,1/4 Hex,1 7/8 L
  • MILWAUKEE
  • Mag Nut Driver, 3/8 Dr, 1/4 Hex, 1 7/8 L
  • Item # 5ECC3
  • Mfr. Model # 49-66-4505
  • Magnetic Nut Driver, Impact Ready, Drive Size 3/8 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Nut Driver,7/16 Dr,1/4 Hex,2 9/16 L
  • MILWAUKEE
  • Mag Nut Driver, 7/16 Dr, 1/4 Hex, 2 9/16 L
  • Item # 5ECD3
  • Mfr. Model # 49-66-4536
  • Magnetic Nut Driver, Impact Ready, Drive Size 7/16 In, Shank Size 1/4 Hex In, Length 2 9/16 In, Retainer...More

Mag Nut Driver,3/8 Dr,1/4,1 7/8 L,Pk 3
  • MILWAUKEE
  • Mag Nut Driver, 3/8 Dr, 1/4,1 7/8 L, Pk 3
  • Item # 5ECC8
  • Mfr. Model # 49-66-4525
  • Magnetic Nut Driver, Impact Ready, Drive Size 3/8 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Nut Driver,1/4 In Dr,1 7/8 L,Pk 3
  • MILWAUKEE
  • Mag Nut Driver, 1/4 In Dr, 1 7/8 L, Pk 3
  • Item # 5ECC6
  • Mfr. Model # 49-66-4522
  • Magnetic Nut Driver, Impact Ready, Drive Size 1/4 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Magnetic Bit Holder,1/4 In Hex
  • MILWAUKEE
  • Magnetic Bit Holder, 1/4 In Hex
  • Item # 45L181
  • Mfr. Model # 48-32-3065
  • Magnetic Bit Holder, Steel, Drive Size 1/4 In. Hex, Shank Size 1/4 In. Hex, Length 3 In., Hold Insert Bits,...More

Magnetic Drive, Guide
  • MILWAUKEE
  • Magnetic Drive, Guide
  • Item # 10Z786
  • Mfr. Model # 48-32-4508
  • Magnetic Drive, Forged Steel, Drive Size Guide, Shank Size 1/4 In, Length 3 In, Fastening, Retainer Type 1/4...More

Mag Nut Driver,5/16 Dr,1/4 Hex,1 7/8 L
  • MILWAUKEE
  • Mag Nut Driver, 5/16 Dr, 1/4 Hex, 1 7/8 L
  • Item # 5ECC2
  • Mfr. Model # 49-66-4503
  • Magnetic Nut Driver, Impact Ready, Drive Size 5/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Nut Driver,1/4 In Dr,1/4 Hex,1 7/8 L
  • MILWAUKEE
  • Mag Nut Driver, 1/4 In Dr, 1/4 Hex, 1 7/8 L
  • Item # 5ECC1
  • Mfr. Model # 49-66-4502
  • Magnetic Nut Driver, Impact Ready, Drive Size 1/4 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Nut Driver,7/16 Dr,1/4 Hex,1 7/8 L
  • MILWAUKEE
  • Mag Nut Driver, 7/16 Dr, 1/4 Hex, 1 7/8 L
  • Item # 5ECC4
  • Mfr. Model # 49-66-4506
  • Magnetic Nut Driver, Impact Ready, Drive Size 7/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Mag Bit Hldr With Assortment,3 In
  • MILWAUKEE
  • Mag Bit Hldr With Assortment, 3 In
  • Item # 19F371
  • Mfr. Model # 48-32-4507
  • Bit Holder, Material Steel, Drive Size 1/4'' Bit Drive Guide, Shank Size 1/4'', Length 3'', Function Drive,...More

Pivot Adapter Set,11 Pc,3.5 In
  • MILWAUKEE
  • Pivot Adapter Set, 11 Pc, 3.5 In
  • Item # 10Z808
  • Mfr. Model # 48-32-2301
  • Pivot Adapter Set, Steel, Shank Size 1/4 In, Retainer Type 1/4 In. Hex Shank, Number of Pieces 11, Includes...More

Magnetic Bit Holder, 12 In, 1Pc,Magnetic
  • MILWAUKEE
  • Magnetic Bit Holder, 12 In, 1Pc, Magnetic
  • Item # 19RK02
  • Mfr. Model # 48-32-4512
  • Magnetic Bit Holder, Proprietary Impact Duty Steel, Shank Size 1/4 In., Length 12 In., Bit Holder, Retainer...More

Mag Nut Driver,7/16 Dr,1/4,1 7/8 L,Pk 3
  • MILWAUKEE
  • Mag Nut Driver, 7/16 Dr, 1/4,1 7/8 L, Pk 3
  • Item # 5ECC9
  • Mfr. Model # 49-66-4526
  • Magnetic Nut Driver, Impact Ready, Drive Size 7/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type...More

Nut Drivers,1 In,5Pc,1/4In Hex,PK5
  • MILWAUKEE
  • Nut Drivers, 1 In, 5Pc, 1/4In Hex, PK5
  • Item # 19RK03
  • Mfr. Model # 49-66-4563
  • Nut Drivers, Proprietary Impact Duty Steel, Drive Size 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., Shank...More

Magnetic Bit Holder, 6 In, 1Pc, Magnetic
  • MILWAUKEE
  • Magnetic Bit Holder, 6 In, 1Pc, Magnetic
  • Item # 19RK01
  • Mfr. Model # 48-32-4511
  • Magnetic Bit Holder, Proprietary Impact Duty Steel, Shank Size 1/4 In., Length 6 In., Bit Holder, Retainer...More

Screwdriving Bits,1 In,2Pc,1/4In Hex,PK2
  • MILWAUKEE
  • Screwdriving Bits, 1 In, 2Pc, 1/4In Hex, PK2
  • Item # 19RJ99
  • Mfr. Model # 48-32-4414
  • Screwdriving Bits, Proprietary Impact Duty Steel, Drive Size T20, Shank Size 1/4 In., Length 1 In.,...More

Bit Extension,1/4 in.
  • MILWAUKEE
  • Bit Extension, 1/4 in.
  • Item # 30HM06
  • Mfr. Model # 48-28-1000
  • Bit Extension, Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 3 In., The 1/4 In. Universal...More

Screwdriving Bit, 2 In, 1Pc, 1/4In Hex
  • MILWAUKEE
  • Screwdriving Bit, 2 In, 1Pc, 1/4In Hex
  • Item # 19RK15
  • Mfr. Model # 48-32-4918
  • Screwdriving Bit, Proprietary Impact Duty Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 2 In.,...More

Screwdriving Bits,1 In,2Pc,1/4In Hex,PK2
  • MILWAUKEE
  • Screwdriving Bits, 1 In, 2Pc, 1/4In Hex, PK2
  • Item # 19RK13
  • Mfr. Model # 48-32-4418
  • Screwdriving Bits, Proprietary Impact Duty Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 1 In.,...More

Screwdriving Bit, 2 In, 1Pc, 1/4In Hex
  • MILWAUKEE
  • Screwdriving Bit, 2 In, 1Pc, 1/4In Hex
  • Item # 19RK10
  • Mfr. Model # 48-32-4916
  • Screwdriving Bit, Proprietary Impact Duty Steel, Drive Size 1/8 In., Shank Size 1/4 In., Length 2 In.,...More

Results per page: 16 | 32 | 48