Skip Content

Filter Results By

Price
Shop By
Ratings

NUMATICS

252 Results Found that Include 383 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220VConnector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL8
  • Mfr. Model # 230-364 black 12 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Swivel,1/8In NPT,1-23/50 in. L
  • NUMATICS
  • Swivel, 1/8In NPT, 1-23/50 in. LSwivel,1/8In NPT,1-23/50 in. L
  • Item # 36VJ23
  • Mfr. Model # 1FCRN
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/8 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In PortValve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • Item # 3JCP5
  • Mfr. Model # L12PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

End Plate Kit,Mark 8 Manifold Blocks
Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In PortValve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • Item # 3JCU6
  • Mfr. Model # L23PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Connector, Coil,22mm DIN,110V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 110VConnector, Coil,22mm DIN,110V
  • Item # 3JDE3
  • Mfr. Model # 230-366 110V
  • Solenoid Coil Connector, 22mm DIN, Voltage 110V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Connector, Coil,22mm DIN,24VDC
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24VDCConnector, Coil,22mm DIN,24VDC
  • Item # 3JCL9
  • Mfr. Model # 230-365 24V
  • Solenoid Coil Connector, 22mm DIN, Voltage 24VDC, Lead Type Plug, Indicating Light, Strain Relief, Max...More

Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPTSub Base,1 Station,1/4 NPT
  • Item # 3JAX8
  • Mfr. Model # 203-439
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220VConnector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL7
  • Mfr. Model # 230-363 grey 14 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Swivel,1/8in NPT,1/4In Push In,49/50In W
  • NUMATICS
  • Swivel, 1/8in NPT, 1/4In Push In, 49/50In WSwivel,1/8in NPT,1/4In Push In,49/50In W
  • Item # 36VJ25
  • Mfr. Model # 1FPRN8
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Swivel,1/4In NPT,1/4In Push In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In Push InSwivel,1/4In NPT,1/4In Push In
  • Item # 36VJ27
  • Mfr. Model # 2FPRN8
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Swivel,1/4In NPT,1/4In NPT
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPTSwivel,1/4In NPT,1/4In NPT
  • Item # 36VJ41
  • Mfr. Model # 2FCTN
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Filter Element,Coalescing,127 SCFM
Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In PortValve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • Item # 3JCP6
  • Mfr. Model # L12PP452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Manifold Mounting Kit,L1 Series
Filter Element,Coalescing,255 SCFM
Solenoid Air Control Valve,1/8 In,24VDC
  • NUMATICS
  • Solenoid Air Control Valve, 1/8 In, 24VDCSolenoid Air Control Valve,1/8 In,24VDC
  • Item # 3JCH1
  • Mfr. Model # 031SA4004060T61
  • Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe...More

Cable,Standard Form C,24VDC,72 in. L
  • NUMATICS
  • Cable, Standard Form C, 24VDC, 72 in. LCable,Standard Form C,24VDC,72 in. L
  • Item # 29NV09
  • Mfr. Model # ND0306FBN0000000
  • Cable, Standard Form C, Voltage 24VDC, Lead Length (In.) 72, Lead Type Molded Plug, Max. Ambient Temp. (F)...More

Manifold Block,1 Station,1/2 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 1/2 NPTManifold Block,1 Station,1/2 NPT
  • Item # 3JCD6
  • Mfr. Model # 229-748
  • Manifold Block Full Size, Mark 55 Series, Number of Stations 1, NPT Port 1/2 In, Cv 5, Length 9 3/8 In, Width...More

Filter Element,Particulate,44 SCFM
Filter Element,Coalescing,296 SCFM
Manifold Block,2 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 2 Stations, 1/4 NPTManifold Block,2 Stations,1/4 NPT
  • Item # 3JDE8
  • Mfr. Model # 241-148
  • Manifold Assembly, L01 Series, Number of Stations 2, NPT Port 1/4 In, Cv 0.2, Length 2 13/16 In, Width 4 7/8...More

DIN Plug with Cord,Mark 7 Series Valves
Manifold Mounting Kit,LO1 Series
Swivel,1/4In NPT,1/4In NPT Push In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPT Push InSwivel,1/4In NPT,1/4In NPT Push In
  • Item # 36VJ42
  • Mfr. Model # 2FPTN8
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Swivel,3/8In NPT,3/8In Push In
  • NUMATICS
  • Swivel, 3/8In NPT, 3/8In Push InSwivel,3/8In NPT,3/8In Push In
  • Item # 36VJ30
  • Mfr. Model # 3FPRN12
  • Flow Control Swivel, Inlet Port 3/8 in. NPT, Outlet Port 3/8 in. NPT, Pressure Range 0 to 175 psi, 90 CFM,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More