Skip Content

Filter Results By

Item
Sheet Size
Rule
Paper Weight
Number of Sheets
Paper Color
Brand
Price
Shop By
Ratings

Notebooks and Writing Pads

77 Results Found that Include 291 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portfolio Pad With Calculator
  • VICTOR
  • Portfolio Pad With Calculator Portfolio Pad With Calculator
  • Item # 38Y739
  • Mfr. Model # 1135
  • Portfolio Pad With Calculator, Sheet Size 11 x 8-1/2 In., Rule College, Paper Weight 0.20 lb., Number of...More

  • RITE IN THE RAIN
  • Grid Pad Grid Pad
  • Multiple product options available

    Multiple product options available

Notepad Holder,Zippered Closure,Black
  • SAMSILL
  • Notepad Holder, Zippered Closure, Black Notepad Holder,Zippered Closure,Black
  • Item # 6YTT6
  • Mfr. Model # SAM70820
  • Notepad Holder, Sheet Size 8-1/2 x 11 In., Cover Color Black, Features Exterior Pocket, Inside Expandable...More

Writing Pad Holder,8-1/2 x 12 In.
  • GRAINGER APPROVED
  • Writing Pad Holder, 8-1/2 x 12 In. Writing Pad Holder,8-1/2 x 12 In.
  • Item # 3XJH7
  • Mfr. Model # 00552
  • Writing Pad Holder, Sheet Size 8-1/2 In. x 12 In., Rule College, Paper Weight 16 lb., Number of Sheets 50,...More

Desk Pad,Mahogany
Notebook,10-1/2 x 8 In.
  • MEAD
  • Notebook, 10-1/2 x 8 In. Notebook,10-1/2 x 8 In.
  • Item # 35W816
  • Mfr. Model # MEA05222
  • Single Subject Notebook, Sheet Size 10-1/2 x 8 In., Rule Wide, Paper Weight 15 lb., Number of Sheets 80,...More

Perforated Pad,8-1/2 x 11-3/4 In,PK12
  • TOPS
  • Perforated Pad, 8-1/2 x 11-3/4 In, PK12 Perforated Pad,8-1/2 x 11-3/4 In,PK12
  • Item # 35X032
  • Mfr. Model # TOP76581
  • Prism(TM) Quadrille Perforated Pad, Sheet Size 8-1/2 x 11-3/4 In., Rule Quadrille (5 sq./in.), Paper Weight...More

Steno Books,6 x 9 In.
  • TOPS
  • Steno Books, 6 x 9 In. Steno Books,6 x 9 In.
  • Item # 35X044
  • Mfr. Model # TOP8021
  • Gregg Steno Books, Sheet Size 6 x 9 In., Rule Gregg, Number of Sheets 80, Binding Coil-Lock, Paper Color...More

Professional Notebook,9-1/4 x 7-1/4 In.
Notebook,Wirebound,4 x 8,Wht,PK12
  • AMPAD
  • Notebook, Wirebound, 4 x 8, Wht, PK12 Notebook,Wirebound,4 x 8,Wht,PK12
  • Item # 1JKL6
  • Mfr. Model # 25-281
  • Spiral Notebook, Sheet Size 4 x 8 In., Rule Pitman, Paper Weight 15, Number of Sheets 70, Backing 28 pt....More

Results per page:  16 | 32 | 48

Make sure your team can always find a fresh notepad by stocking up at Grainger. Many of today’s notepads are made from earth-friendly recycled paper. For use in the field, look for all-weather spiral notebooks made with paper that sheds water and can be written on with a pencil or all-weather pen without losing data. You’ll find everyone’s favorite size and style of memo pad, writing pad or pocket notebook at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More