Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Nonelectrical Properties Testing

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Digital Sound Level Meter Kit
    • EXTECH
    • Digital Sound Level Meter KitDigital Sound Level Meter Kit
    • Item # 4CWR4
    • Mfr. Model # 407732-KIT
    • Digital Sound Level Meter Kit, 35 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 db,...More

    Pin/Pinless Moisture Meter
    • EXTECH
    • Pin/Pinless Moisture MeterPin/Pinless Moisture Meter
    • Item # 5WYT4
    • Mfr. Model # MO260
    • Pin/Pinless Moisture Meter, PercentWME (Wood Moisture Equivalent) Pin Moisture Reading, Relative Pinless...More

    Tachometer,0.5 to 20,000 rpm
    • EXTECH
    • Tachometer, 0.5 to 20,000 rpmTachometer,0.5 to 20,000 rpm
    • Item # 4GE84
    • Mfr. Model # RPM10
    • Tachometer with Infrared Thermometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM...More

    Gauge,Digital Force,0.05 to 176 Ounces
    SOUND METER WITH NIST
    Calibrator,Sound Level
    Single Point Sound Meter Calibrator
    Triple Axis EMF Tester
    • EXTECH
    • Triple Axis EMF TesterTriple Axis EMF Tester
    • Item # 9E331
    • Mfr. Model # 480826
    • Triple Axis EMF Tester, 20 micronTesla, 200 micronTesla, 2000 micronTesla, 200mGauss, 2,000mGauss,...More

    Ft Candle Light Meter,NIST Certified
    Tachometer,2 to 20,000 rpm
    • EXTECH
    • Tachometer, 2 to 20,000 rpmTachometer
    • Item # 41D941
    • Mfr. Model # RPM33-NIST
    • Tachometer, Contact and Noncontact, Contact RPM Range 2 to 20,000, Noncontact RPM Range 2 to 99,999, Speed...More

    Laser Tachometer,0.5 to 20,000 rpm
    • EXTECH
    • Laser Tachometer, 0.5 to 20,000 rpmLaser Tachometer
    • Item # 2HZB9
    • Mfr. Model # 461995-NIST
    • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM Range 10 to 99,999,...More

    Light Meter,Data Logging,NIST
    • EXTECH
    • Light Meter, Data Logging, NISTLight Meter,Data Logging,NIST
    • Item # 2ENE7
    • Mfr. Model # HD450-NIST
    • Light Meter, - Lighting Types, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or...More

    AC/DC Magnetic Meter,50/60 Hz,LCD
    • EXTECH
    • AC/DC Magnetic Meter, 50/60 Hz, LCDAC/DC Magnetic Meter,50/60 Hz,LCD
    • Item # 30ZV07
    • Mfr. Model # MF100
    • AC/DC Magnetic Meter, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy DC: +/-(5...More

    Replacement 5.5mm camera head w/cable
    • EXTECH
    • Replacement 5.5mm camera head w/cableReplacement 5.5mm camera head w/cable
    • Item # 13X130
    • Mfr. Model # BR-5CAM
    • Camera Head, Features 5.5mm Waterproof (IP67) Camera Head,39 In. Gosseneck Cable Retains Configured Shape,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More