Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

31 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vibration Meter,Fluke Connect(TM)
  • FLUKE
  • Vibration Meter, Fluke Connect(TM) Vibration Meter,Fluke Connect(TM)
  • Item # 39UL62
  • Mfr. Model # FLUKE-805 FC
  • Vibration Meter, Acceleration Range 0 to 50g, Frequency Range (Hz) 10 to 1000/4000 to 20,000, Temp. Range (F)...More

Ultrasonic Thickness Gage,0.100 to 5 In
  • DEFELSKO
  • Ultrasonic Thickness Gage, 0.100 to 5 In Ultrasonic Thickness Gage,0.100 to 5 In
  • Item # 2DPP2
  • Mfr. Model # PosiTector UTG ME
  • Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.100 to 5.0 In. (2.5 to 125mm), Accuracy...More

Adhesion Tester
  • DEFELSKO
  • Adhesion Tester Adhesion Tester
  • Item # 2GE29
  • Mfr. Model # POSITEST AT
  • Adhesion Tester, 20 mm Dolly Adhesion Strength Range 0 To 3000 Psi, 0 To 20 Mpa, 50 mm Dolly Adhesion...More

6mm Wireless Artic. Camera 2m Semi Rigid
Bearing Checker,Shock Pulse -9 to 9 dBsv
  • SPM
  • Bearing Checker, Shock Pulse -9 to 9 dBsv Bearing Checker,Shock Pulse -9 to 9 dBsv
  • Item # 4PJV6
  • Mfr. Model # BC100
  • Bearing Checker, Frequency Range To 32 K Hz, Shock Pulse Measurement -9 to 90 dBsv, Accuracy +/-3 dBsv,...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Articulating Wireless Video Borescope
  • Item # 6FAW2
  • Mfr. Model # DCS1600ART
  • Articulating Wireless Video Borescope, Observation Depth 0.4 to 2.4 In., Monitor Size 3.5 In., Camera Size...More

Level I Certification Training
Vibration Meter
  • FLUKE
  • Vibration Meter Vibration Meter
  • Item # 20Z195
  • Mfr. Model # FLUKE-805
  • Vibration Meter, Acceleration Range 0.01 g to 50 g, Frequency Range (Hz) Low Frequency Range - 10 Hz to 1,000...More

Coating Thickness Gage,Std,0.5 - 40 Mils
  • DEFELSKO
  • Coating Thickness Gage, Std, 0.5 - 40 Mils Coating Thickness Gage,Std,0.5 - 40 Mils
  • Item # 1CTD1
  • Mfr. Model # PosiTector 200 B/Std
  • Coating Thickness Gage, Standard Electronic, Base Material Non Metals Such As Concrete, Wood And Composite,...More

Passivation Tester, -1 to +1 Range, Digital Display, V
Articulating Camera Head,Long,1m
  • EXTECH
  • Articulating Camera Head, Long, 1m Articulating Camera Head,Long,1m
  • Item # 21EN98
  • Mfr. Model # HDV-WTX1L
  • Articulating Borescope Cam Head,Long,1m, Features Long Focus, 1m Semi Rigid Cable, For Use With HDV600 Series...More

ITC Level III Certification Training
6mm Wireless Artic. Camera 1m Semi Rigid
Retroreflectometer Extension Pole, For Use With Mfr. No. 20
Level II Thermography Training
  • THE SNELL GROUP
  • Level II Thermography Training Level II Thermography Training
  • Item # 5CVP6
  • Mfr. Model # SNELL-L2-PDM
  • Level II Thermography Training, Area of Concentration Advanced Applications for Predictive Maintenance,...More

Level I Thermography Training,Building
Level I Thermography Training,Predictive
Level III Thermography Training
  • THE SNELL GROUP
  • Level III Thermography Training Level III Thermography Training
  • Item # 5CVP7
  • Mfr. Model # SNELL-L3-PDM
  • Level III Infrared Thermography Training, Area of Concentration Best Practices for Infrared Thermography,...More

Soft Metal Probe,5.5mm Dia.,98.4 ft. L
Articulting Probe, 2 Meter,3PYV9 & 6FAW1
EIFS Inspection Kit With Hygrometer
Relative Humidity Probe,(25) Sensors
Flooring Master Kit,Concrete/Wood Floor
  • TRAMEX
  • Flooring Master Kit, Concrete/Wood Floor Flooring Master Kit,Concrete/Wood Floor
  • Item # 45CY17
  • Mfr. Model # FMK5.1
  • Moisture Meter, Non-Destructive, Moisture Content 0 Percent to 6.9 Percent In Concrete, 7 Percent to 40...More

Concrete Inspection Kit,For Concrete
  • TRAMEX
  • Concrete Inspection Kit, For Concrete Concrete Inspection Kit,For Concrete
  • Item # 45CY11
  • Mfr. Model # CMK5.1
  • Concrete Inspection Kit, Non-Destructive, Moisture Content 0 Percent to 6.9 Percent In Concrete, 7 Percent to...More

Articulating Camera Head,Ion,2m
  • EXTECH
  • Articulating Camera Head, Ion, 2m Articulating Camera Head,Ion,2m
  • Item # 21EN97
  • Mfr. Model # HDV-TX2L
  • Articulating Borescope Cam Head,Ion,2m, Features Ion Focus, 2m Semi Rigid Cable, For Use With HDV600 Series...More

Pipe Inspection Probe,Reel and Brushes
  • GENERAL
  • Pipe Inspection Probe, Reel and Brushes Pipe Inspection Probe,Reel and Brushes
  • Item # 34E656
  • Mfr. Model # P16PIP
  • Pipe Inspection Probe,Reel and Brushes, Features Stainless Steel Camera Head Lit by (8) LED, 72 ft. Long, VGA...More

Digital Force Gauge, Range 1000 lb., USB
  • SHIMPO
  • Digital Force Gauge, Range 1000 lb., USB Digital Force Gauge, Range 1000 lb., USB
  • Item # 23MD81
  • Mfr. Model # FGV-1000HXY
  • High Capacity Digital Force Gauge, Range 1,000 lb., 453.6kg, 4448 N, Resolution 0.1 lb., 0.1kg, 1 NAccuracy...More

Moisture Meter Package,PP3 Alkaline,LCD
  • TRAMEX
  • Moisture Meter Package, PP3 Alkaline, LCD Moisture Meter Package,PP3 Alkaline,LCD
  • Item # 20RE95
  • Mfr. Model # RDMKIT4H
  • Moisture Meter Package, MRH3 Has (3) Modes of Operations with Plug-In Wood Pin Probe and Plug-In RH Probe for...More

25mm heavy duty fiber glass camera (30m)
Vibration Tester,0.05 to 5.1 g
  • SPM
  • Vibration Tester, 0.05 to 5.1 g Vibration Tester,0.05 to 5.1 g
  • Item # 6FLW9
  • Mfr. Model # VC100
  • Vibration Tester, Acceleration Range 0.5 to 49.9 Meter per Second Squared (0.05 to 5.1 g), Frequency Range...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More