Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

68 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Detector Radiation .001 Se. Intl Inc 9V
  • RADIATION ALERT
  • Detector Radiation .001 Se. Intl Inc 9V Detector Radiation .001 Se. Intl Inc 9V
  • Item # 3KVT6
  • Mfr. Model # INSPECTOR EXP
  • Radiation Detector, Gamma Radiation Range Detects Gamma down to 10-12 KeV, Alpha Energy Sensitivity Down to...More

Examiner1000 Meter,w/o sensor pak
Logging Digital Sound Level Meter Kit
  • CASELLA BY IDEAL
  • Logging Digital Sound Level Meter Kit Logging Digital Sound Level Meter Kit
  • Item # 4LZN4
  • Mfr. Model # CEL-242
  • Logging Digital Sound Meter Kit, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

Coating Gage,Electronic,0-60Mil,250Tests
  • DEFELSKO
  • Coating Gage, Electronic, 0-60Mil, 250Tests Coating Gage,Electronic,0-60Mil,250Tests
  • Item # 12Y320
  • Mfr. Model # FNS1-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferrous and Nonferrous Metals, Measuring...More

Vibration Meter with Displacement
  • EXTECH
  • Vibration Meter with Displacement Vibration Meter with Displacement
  • Item # 13X134
  • Mfr. Model # SDL800
  • Vibration Meter/Datalogger, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range 10Hz to 1k,...More

Digital Vibration Meter Kit
  • EXTECH
  • Digital Vibration Meter Kit Digital Vibration Meter Kit
  • Item # 1AEV9
  • Mfr. Model # 407860
  • Digital Vibration Meter Kit, Acceleration Range To 656 Feet Per Second Squared or 200 Meters Per Second...More

Ultrasonic Leak System
  • SUPERIOR ACCUTRAK
  • Ultrasonic Leak System Ultrasonic Leak System
  • Item # 3KXK6
  • Mfr. Model # VPE-1000
  • Ultrasonic Leak System, Airborne - 36kHz to 42kHz Touchprobe - 18kHz to 22kHz, Function Pinpoint Leaks and...More

Gage,Coating,Ferrous/Non Ferrous,40 Mils
  • DEFELSKO
  • Gage, Coating, Ferrous/Non Ferrous, 40 Mils Gage,Coating,Ferrous/Non Ferrous,40 Mils
  • Item # 2GE22
  • Mfr. Model # POSITEST DFT COMBO
  • Coating Thickness Gage, Electronic, Ferrous And Non Ferrous Metals Base Material, Measuring Range 0 To 40...More

Ultrasonic Thickness Gage
  • DEFELSKO
  • Ultrasonic Thickness Gage Ultrasonic Thickness Gage
  • Item # 1XTG3
  • Mfr. Model # PosiTector UTG Std
  • Ultrasonic Thickness Gage, Ferrous and Non Ferrous Base Material, Measuring Range 0.040 to 5.0 In (1 to...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Video Inspection System
  • Item # 34E655
  • Mfr. Model # DCS1700
  • Video Borescope, Observation Depth 0.4 to 12 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft Dia. 0.22...More

Coating Thickness Gage
  • DEFELSKO
  • Coating Thickness Gage Coating Thickness Gage
  • Item # 5URV5
  • Mfr. Model # FN1
  • Coating Thickness Gage, Electronic, Base Material Ferrous And Non Ferrous Metals, Measuring Range 0 to 60...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Video Borescope
  • Item # 8D202
  • Mfr. Model # DCS1600
  • Wireless Video Borescope, Observation Depth 0.4 to 2.4 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft...More

Digital LED Stroboscope,30-300,000 fpm
  • FLUKE
  • Digital LED Stroboscope, 30-300,000 fpm Digital LED Stroboscope,30-300,000 fpm
  • Item # 40JW34
  • Mfr. Model # FLUKE-820-2
  • Digital LED Stroboscope, Flashes per Minute 30-300,000, RPM Range 100 to 150,000, Resolution 0.1 to 1.0 FPM,...More

Sound Level Meter,Integrating,30-100dB
  • EXTECH
  • Sound Level Meter, Integrating, 30-100dB Sound Level Meter,Integrating,30-100dB
  • Item # 8ZRU0
  • Mfr. Model # 407780A
  • Sound Level Meter, Integrating, 30 to 130 dB Range, Frequency Range 31.5Hz to 8KHz, A and C Frequency...More

Heavy Duty Vibration Meter w/NIST Cert
  • EXTECH
  • Heavy Duty Vibration Meter w/NIST Cert Heavy Duty Vibration Meter w/NIST Cert
  • Item # 6RGK2
  • Mfr. Model # 407860-NIST
  • Vibration Meter, Acceleration Range To 656 ft/s2 or 200 m/s2, Frequency Range (Hz) 10 To 1 K, Velocity To...More

Digital Force Gauge,500N
Shim Kit,For Laser Alignment Tool
  • FLUKE
  • Shim Kit, For Laser Alignment Tool Shim Kit,For Laser Alignment Tool
  • Item # 34DC51
  • Mfr. Model # FLUKE-830/SHIMS
  • Shim Kit, For Use With Fluke-830 Laser Alignment Tool, Features Vertical Correction of Machines, Size A...More

Wireless Video Borescope, 7in Monitor
  • ZUMIN
  • Wireless Video Borescope, 7in Monitor Wireless Video Borescope, 7in Monitor
  • Item # 39CH05
  • Mfr. Model # CDO-150
  • Wireless Video Borescope, Observation Depth 1 In. to 12 In., Monitor Size 7 In., Camera Size 8.5mm, Video,...More

Digital Stroboscope, 60 to 120000 FPM
  • SHIMPO
  • Digital Stroboscope, 60 to 120000 FPM Digital Stroboscope, 60 to 120000 FPM
  • Item # 20AZ70
  • Mfr. Model # DT-361
  • Digital Stroboscope, Flashes per Minute 60 to 120,000, RPM Range 60 to 120,000, Resolution 1 FPM, Display 6...More

Phaser Stroboscope,30 to 50,000 FPM
  • MONARCH
  • Phaser Stroboscope, 30 to 50,000 FPM Phaser Stroboscope,30 to 50,000 FPM
  • Item # 1UFL3
  • Mfr. Model # 6210-120
  • Phaser Stroboscope, Flashes per Minute 30 to 50,000, RPM Range 5 to 250,000, Resolution 0.01 FPM, Display 6...More

Digital Force Gauge, Range 500 lb., USB
  • SHIMPO
  • Digital Force Gauge, Range 500 lb., USB Digital Force Gauge, Range 500 lb., USB
  • Item # 23MD82
  • Mfr. Model # FGV-500HXY
  • High Capacity Digital Force Gauge, Range 500 lb., 250kg, 2500 N, Resolution 0.1 lb., 0.1 kg, 1 NAccuracy...More

Radiation Alert Inspector 0-100 mrad/Hr
  • GRAINGER APPROVED
  • Radiation Alert Inspector 0-100 mrad/Hr Radiation Alert Inspector 0-100 mrad/Hr
  • Item # 3KWG6
  • Mfr. Model # INSPECTOR
  • Radiation Detector, Gamma Radiation Range Detects Gamma down to 10-12 KeV, Alpha Energy Sensitivity Down to...More

Magnetic Bracket Set,For Laser Alignment
  • FLUKE
  • Magnetic Bracket Set, For Laser Alignment Magnetic Bracket Set,For Laser Alignment
  • Item # 34DC50
  • Mfr. Model # FLUKE-830/MAGNET
  • Magnetic Bracket Set, For Use With Fluke-830 Laser Alignment Tool, Features Mounts Laser Alignment Modules to...More

Vibration Meter,VibTrend Software
  • TEST PRODUCTS INTL.
  • Vibration Meter, VibTrend Software Vibration Meter,VibTrend Software
  • Item # 38NJ29
  • Mfr. Model # 9080
  • Vibration Meter, Acceleration Range 0.01 g to 60g, Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz...More

Stroboscope,LCD,1125 Lux,3 Hours
  • SHIMPO
  • Stroboscope, LCD, 1125 Lux, 3 Hours Stroboscope,LCD,1125 Lux,3 Hours
  • Item # 45AE66
  • Mfr. Model # DT-326B
  • Stroboscope, Flashes per Minute 60 to 120,000, RPM Range 60 to 120,000, Resolution 0.1 to 1.0 FPM, Display...More

Handheld Probe,For Use With 4PJV6
  • SPM
  • Handheld Probe, For Use With 4PJV6 Handheld Probe,For Use With 4PJV6
  • Item # 4PJV8
  • Mfr. Model # TRA73
  • Handheld Probe, Replaces Internal Probe in 4PJV6 with External Probe, Frequency Range 32 K Hz, Stainless...More

Phaser Battery LED Strobe,RPM 0-500,000
  • MONARCH
  • Phaser Battery LED Strobe, RPM 0-500,000 Phaser Battery LED Strobe,RPM 0-500,000
  • Item # 36J797
  • Mfr. Model # PBL
  • Phaser Battery LED Strobe, Flashes per Minute 30-500,000, RPM Range 0-500,000, Resolution 0.01 FPM, Display...More

Thermography Training,Weatherization
Torque Meter,0-15 lb-ft,0.01 lb-in High
  • GENERAL
  • Torque Meter, 0-15 lb-ft, 0.01 lb-in High Torque Meter,0-15 lb-ft,0.01 lb-in High
  • Item # 9TWH9
  • Mfr. Model # TQ8800
  • Torque Meter, Range 0 to 15 lb.-ft., Resolution High Scale 0.01 lb.-in., Low Scale 0.1 lb.-in., Accuracy...More

RGB Color Analyzer,Range 400 to 700 nm
  • ANAHEIM SCIENTIFIC
  • RGB Color Analyzer, Range 400 to 700 nm RGB Color Analyzer,Range 400 to 700 nm
  • Item # 5FVZ6
  • Mfr. Model # H500
  • RGB Color Analyzer, Spectral Range 400 to 700 nm, Color Value Range 0 to 1023 RGB, Hue Value Range 0 to...More

Digital Force Gauge,RS-232,NIST
  • EXTECH
  • Digital Force Gauge, RS-232, NIST Digital Force Gauge,RS-232,NIST
  • Item # 6TNH8
  • Mfr. Model # 475055-NIST
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More