Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

600 Results Found that Include 625 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Light Meter,LED,LM-200
  • AMPROBE
  • Light Meter, LED, LM-200 Light Meter,LED,LM-200
  • Item # 6NZG0
  • Mfr. Model # LM-200LED
  • Light Meter, LED Lighting Types, Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles,...More

Digital Timer,3/4 In. LCD,2 Channels
Printer Paper,PK3
Digital Light Meter Pocket Extech
  • EXTECH
  • Digital Light Meter Pocket Extech Digital Light Meter Pocket Extech
  • Item # 9W538
  • Mfr. Model # 401027
  • Pocket Foot Candle Light Meter, Measuring Range 2000 fc., Accuracy 5 Percent, Display 3-1/2 Digit (1999...More

Ballast Discriminator
Asbestos Bulk Sampler Kit
  • GRAINGER APPROVED
  • Asbestos Bulk Sampler Kit Asbestos Bulk Sampler Kit
  • Item # 8A226
  • Mfr. Model # 10
  • Asbestos Bulk Sampler Kit, Used For Eliminates the need for decontamination between samples. Hand-operated...More

Rain Gauge,0 to 5 in.,Polycarbonate
Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X979
  • Mfr. Model # MMD950
  • Pin/Pinless Deep Sensing Moisture Meter, Moisture Content 6 to 87.6 Pct WME and 0.1 to 99.9 REL, Accuracy...More

Dolly,20mm,PK10
  • DEFELSKO
  • Dolly, 20mm, PK10 Dolly,20mm,PK10
  • Item # 2GE33
  • Mfr. Model # ADDITIONAL 20MM DOLLIES
  • Dolly, 20mm, For Use With 2GE29, Application Testing Bond Strength Of Coatings On Steel, Includes 20mm...More

Headphones
LED Light Meter
  • EXTECH
  • LED Light Meter LED Light Meter
  • Item # 21YE35
  • Mfr. Model # LT45
  • LED Light Meter, Includes Light Sensor with Protective Cover and Coiled Cable Expandable to 59 In, 9V...More

Tachometer,2 to 99,999 RPM
  • LW SCIENTIFIC
  • Tachometer, 2 to 99,999 RPM Tachometer,2 to 99,999 RPM
  • Item # 44C548
  • Mfr. Model # CNA-TACH-DHH7
  • Tachometer, Noncontact, Noncontact RPM Range 2 to 99,999, RPM Accuracy +/-0.05 Percent +1 Digit, Speed...More

Charger,Stroboscope
Ft Candle Light Meter,NIST Certified
Cable Extension,72 In
  • RIDGID
  • Cable Extension, 72 In Cable Extension,72 In
  • Item # 2RPA6
  • Mfr. Model # 37113
  • Cable Extension, Push Rod Length 6 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

Rain Gauge, English
Fluorescent Light Tester,Up to 277VAC
  • FLUKE
  • Fluorescent Light Tester, Up to 277VAC Fluorescent Light Tester,Up to 277VAC
  • Item # 32ZN13
  • Mfr. Model # FLUKE-1000FLT
  • Fluorescent Light Tester, Voltage Range Up to 400VAC, Continuity Range (Ohms) Up to 1000, Includes Holster,...More

Push Pull Force Gauge,0 to 15 Lbs
Laser Alignment Tool,15 ft.,LED
  • FLUKE
  • Laser Alignment Tool, 15 ft., LED Laser Alignment Tool,15 ft.,LED
  • Item # 34DC49
  • Mfr. Model # FLUKE-830
  • Laser Alignment Tool, Range 15 ft., Accuracy Greater Than 98 Percent, Beam Color Red, Laser Class Class 2,...More

Pin Type Moisture Meter,7 to 35Pct WME
  • GENERAL
  • Pin Type Moisture Meter, 7 to 35Pct WME Pin Type Moisture Meter,7 to 35Pct WME
  • Item # 44X008
  • Mfr. Model # MM1E
  • Pin Type Moisture Meter, Moisture Content 7 to 35 Percent WME, Accuracy +/-1 Percent, Display LED Bar Graph,...More

Non-Contact Magnetic Field Detector
  • EXTECH
  • Non-Contact Magnetic Field Detector Non-Contact Magnetic Field Detector
  • Item # 21YE38
  • Mfr. Model # MD10
  • Non-Contact Magnetic Field DetectorVisual Magnetic Field Indication, Built In LED Flashlight, Monitors...More

Auto Ranging Light Meter,0 to 20,000Fc
  • AMPROBE
  • Auto Ranging Light Meter, 0 to 20,000Fc Auto Ranging Light Meter,0 to 20,000Fc
  • Item # 4FKR4
  • Mfr. Model # LM-120
  • Auto Ranging Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0...More

Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

Heavy Duty Light Meter
Memory Stopwatch,LCD
  • TRACEABLE
  • Memory Stopwatch, LCD Memory Stopwatch,LCD
  • Item # 9NU56
  • Mfr. Model # 1052
  • Memory Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy 0.001 Percent, 3-line LCD...More

Probe Extension Cable,9.8 ft Long
  • GENERAL
  • Probe Extension Cable, 9.8 ft Long Probe Extension Cable,9.8 ft Long
  • Item # 9NY69
  • Mfr. Model # P230-3X
  • Probe Extension Cable, Features 3m (9.8 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

Pinless Moisture Meter,MeterLink(TM)
  • EXTECH
  • Pinless Moisture Meter, MeterLink(TM) Pinless Moisture Meter,MeterLink(TM)
  • Item # 4LZK9
  • Mfr. Model # MO297
  • Pinless Moisture Meter, MeterLink (TM) Wireless Bluetooth Interface, IR Thermometer, Displays Wet Bulb, Vapor...More

Digital Timer,24 Hr Max Setting
  • RUBBERMAID
  • Digital Timer, 24 Hr Max Setting Digital Timer,24 Hr Max Setting
  • Item # 6HXF5
  • Mfr. Model # FGR442188
  • Digital Timer, Max. Time Setting 24 hours, Min. Time Setting 1 second, Height (In.) 6, Width (In.) 1, Depth...More

Triple Axis EMF Tester
  • EXTECH
  • Triple Axis EMF Tester Triple Axis EMF Tester
  • Item # 9E331
  • Mfr. Model # 480826
  • Triple Axis EMF Tester, 20 micronTesla, 200 micronTesla, 2000 micronTesla, 200mGauss, 2,000mGauss,...More

Sound Level Meter Calibrator,1000 Hz
  • AMPROBE
  • Sound Level Meter Calibrator, 1000 Hz Sound Level Meter Calibrator,1000 Hz
  • Item # 4FKR7
  • Mfr. Model # SM-CAL1
  • Sound Level Meter Calibrator, Frequency Source Range 1000 Hz, Output Sound Pressure 114 or 94 dB, Operating...More

Digital Timer, Max Time Setting 24 Hours
  • RUBBERMAID
  • Digital Timer, Max Time Setting 24 Hours Digital Timer, Max Time Setting 24 Hours
  • Item # 4PLU1
  • Mfr. Model # FGDT2488
  • Digital Timer, Max. Time Setting 24 Hour, Min. Time Setting 1 sec, Height 9 1/4 In., Width 5 3/4 In., Depth 3...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More