Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

45 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Moisture Meter,LCD,9V
  • EXTECH
  • Moisture Meter, LCD, 9V Moisture Meter,LCD,9V
  • Item # 40GT02
  • Mfr. Model # MO50
  • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

Vibration Meter,9VBattery,LCD,10to1500Hz
  • EXTECH
  • Vibration Meter, 9VBattery, LCD, 10to1500Hz Vibration Meter,9VBattery,LCD,10to1500Hz
  • Item # 40JL48
  • Mfr. Model # VB450
  • Vibration Meter, Acceleration Range 200m/s2, Frequency Range (Hz) 10 to 1500, Temp. Range (F) N/A, Temp....More

Recording Video Borescope,5.5mm CameraSz
  • GENERAL TOOLS
  • Recording Video Borescope, 5.5mm CameraSz Recording Video Borescope,5.5mm CameraSz
  • Item # 38UR73
  • Mfr. Model # 38UR73
  • Recording Video Borescope, Observation Depth 1.2 In. to 2.4 In., Monitor Size 3.5 In., Camera Size 5.5mm,...More

Tachometer,Infrared,2 to 99,999 rpm
  • OTC
  • Tachometer, Infrared, 2 to 99,999 rpm Tachometer,Infrared,2 to 99,999 rpm
  • Item # 45NU87
  • Mfr. Model # 3665
  • Tachometer, Contact and Noncontact, Contact RPM Range 6 to 99,999, Noncontact RPM Range 2 to 99,999, Speed...More

Hand-Held Pin Probe,For Moisture Meters
Digital Force Gauge,7 Digit LCD,489N
  • SHIMPO
  • Digital Force Gauge, 7 Digit LCD, 489N Digital Force Gauge,7 Digit LCD,489N
  • Item # 45AE78
  • Mfr. Model # FG-3008
  • Digital Force Gauge, Range 489N, Resolution 0.05N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

EMF Meter,LCD,Include (3) AAA Batteries
  • EXTECH
  • EMF Meter, LCD, Include (3) AAA Batteries EMF Meter,LCD,Include (3) AAA Batteries
  • Item # 40JK43
  • Mfr. Model # EMF450
  • Multi-Field EMF Meter, 2000mG Magnetic, 2000V/m Electric, 554.6mW/m2 RF, Accuracy 15 Percent Magnetic Fields,...More

Coating Tester,Ferrous and Non-Ferrous
  • EXTECH
  • Coating Tester, Ferrous and Non-Ferrous Coating Tester,Ferrous and Non-Ferrous
  • Item # 40JK42
  • Mfr. Model # CG104
  • Coating Thickness Tester, Ferrous and Non-ferrous, Base Material Ferrous and Nonferrous Metals, Measuring...More

Flooring Inspect Kit,Concrete/Wood Floor
  • TRAMEX
  • Flooring Inspect Kit, Concrete/Wood Floor Flooring Inspect Kit,Concrete/Wood Floor
  • Item # 45CY16
  • Mfr. Model # FZK5.1
  • Flooring Inspection Kit, Non-Destructive, Moisture Content 0 Percent to 6.9 Percent In Concrete, 7 Percent to...More

Digital Force Gauge,5 Digit LCD,49N
  • SHIMPO
  • Digital Force Gauge, 5 Digit LCD, 49N Digital Force Gauge,5 Digit LCD,49N
  • Item # 45AE76
  • Mfr. Model # FG-3005
  • Digital Force Gauge, Range 49N, Resolution 0.005N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

Concrete Hole liner,with Caps,(25) Sets
Optional Probe,VersatileLongLength of 5m
  • GENERAL TOOLS
  • Optional Probe, VersatileLongLength of 5m Optional Probe,VersatileLongLength of 5m
  • Item # 38UR76
  • Mfr. Model # 38UR76
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile...More

Optional Probe,Versatile Length of 1m
  • GENERAL TOOLS
  • Optional Probe, Versatile Length of 1m Optional Probe,Versatile Length of 1m
  • Item # 38UR77
  • Mfr. Model # 38UR77
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 5.5mm,...More

Optional Probe,Slim Diameter of 8mm
  • GENERAL TOOLS
  • Optional Probe, Slim Diameter of 8mm Optional Probe,Slim Diameter of 8mm
  • Item # 38UR75
  • Mfr. Model # 38UR75
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile...More

Roof Master Kit,Concrete and Wood Decks
  • TRAMEX
  • Roof Master Kit, Concrete and Wood Decks Roof Master Kit,Concrete and Wood Decks
  • Item # 45CY13
  • Mfr. Model # RMK5.1
  • Roof Master Kit, Non-Destructive, Moisture Content 0 Percent to 6.9 Percent In Concrete, 7 Percent to 40...More

Roof Moisture Scanner,Non-Destructive
  • TRAMEX
  • Roof Moisture Scanner, Non-Destructive Roof Moisture Scanner,Non-Destructive
  • Item # 45CY09
  • Mfr. Model # DS2
  • Roof Moisture Scanner, Non-Destructive, Display Analog, Number of Species of Wood 0, Data Hold No, No Memory,...More

Water Damage Restor Kit,For Concrete
  • TRAMEX
  • Water Damage Restor Kit, For Concrete Water Damage Restor Kit,For Concrete
  • Item # 45CY10
  • Mfr. Model # WDZK5.1
  • Water Damage Restoration Kit, Non-Destructive, Display Analog, Number of Species of Wood 0, Interface No, For...More

Concrete Inspection Kit,For Concrete
  • TRAMEX
  • Concrete Inspection Kit, For Concrete Concrete Inspection Kit,For Concrete
  • Item # 45CY11
  • Mfr. Model # CMK5.1
  • Concrete Inspection Kit, Non-Destructive, Moisture Content 0 Percent to 6.9 Percent In Concrete, 7 Percent to...More

Calibration Check,For CME4 and CMEX II
Relative Humidity Probe,(50) Sensors
Replacement Camera Cable
  • MILWAUKEE
  • Replacement Camera Cable Replacement Camera Cable
  • Item # 40KJ40
  • Mfr. Model # 48-53-0151
  • Replacement Camera Cable, Features Flush Lens, Rounded Camera Head Corner, For Use With Mfr. No. 2315-21,...More

Concrete Hole liner,with Caps,(200) Sets
Roof Inspection Kit,Non-Destructive
  • TRAMEX
  • Roof Inspection Kit, Non-Destructive Roof Inspection Kit,Non-Destructive
  • Item # 45CY12
  • Mfr. Model # RIK5.1
  • Roof Inspection Kit, Non-Destructive, Moisture Content 0 Percent to 6.9 Percent In Concrete, 7 Percent to 40...More

Relative Humidity Probe,(100) Sensor
Calibration Check Plugs,For Pin Meters
Relative Humidity Probe,Sensor and Cable
Relative Humidity Probe,(6) Sensors
Wood Master Kit,Wood,Non-Destructive
  • TRAMEX
  • Wood Master Kit, Wood, Non-Destructive Wood Master Kit,Wood,Non-Destructive
  • Item # 45CY15
  • Mfr. Model # WMMK5.1
  • Wood Master Kit, Non-Destructive, Moisture Content 5 Percent to 55 Percent In Wood, Display Digital, Number...More

Concrete Hole liner,with Caps,(12) Sets
Calibration Salt Check,For RH Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More