Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Asbestos Bulk Sampler Kit
  • GRAINGER APPROVED
  • Asbestos Bulk Sampler Kit Asbestos Bulk Sampler Kit
  • Item # 8A226
  • Mfr. Model # 10
  • Asbestos Bulk Sampler Kit, Used For Eliminates the need for decontamination between samples. Hand-operated...More

Asbestos Sampling Wonder,Squeeze Bottle
  • GRAINGER APPROVED
  • Asbestos Sampling Wonder, Squeeze Bottle Asbestos Sampling Wonder,Squeeze Bottle
  • Item # 8WZ67
  • Mfr. Model # 13
  • Asbestos Sampling Wonder Fill, Squeeze Bottle, Used For Handy Accessory for Asbestos SamplingWonder Fill...More

Asbestos Mini Sampling Pack
  • GRAINGER APPROVED
  • Asbestos Mini Sampling Pack Asbestos Mini Sampling Pack
  • Item # 9WMP3
  • Mfr. Model # 12
  • Asbestos Mini Sampling Pack, Used For Eliminates the need for decontamination between samples. Hand-operated...More

Hand Probe with  5/8" Pins
Digital Hydronic Manometer,0 to 100 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 100 PSI Digital Hydronic Manometer,0 to 100 PSI
  • Item # 2HMB1
  • Mfr. Model # 490-4
  • Digital Hydronic Manometer, Pressure Range 0 to 100 PSI, Pressure Resolution 0.1 PSI, Pressure Accuracy...More

Tachometer,10 to 99,999 rpm
  • EXTECH
  • Tachometer, 10 to 99,999 rpm Tachometer
  • Item # 9WH26
  • Mfr. Model # 461700
  • Tachometer, Noncontact, Noncontact RPM Range 10 to 99,999, RPM Accuracy +/-0.1 Percent of Reading +2 Digits,...More

Meter,Moisture
NAVPRO RESTORATION PKG
Mechanical Timer,60 Min
  • SPRINGFIELD
  • Mechanical Timer, 60 Min Mechanical Timer,60 Min
  • Item # 14F316
  • Mfr. Model # 90354
  • Big and Bold Mechanical Timer, Max. Time Setting 60 Minutes, Min. Time Setting 1 minute, Height (In.) 8,...More

Insulated RH Hood For Crh
  • TRAMEX
  • Insulated RH Hood For Crh Insulated RH Hood For Crh
  • Item # 3YXH8
  • Mfr. Model # RHIH
  • RH Hood, Application Moisture Testing of Concrete, For Use With CRH / CRHKIT, Package Quantity 1,...More

Hand Held Moisture Detector
  • HYDROSHARK
  • Hand Held Moisture Detector Hand Held Moisture Detector
  • Item # 36H065
  • Mfr. Model # 50-4000
  • Moisture Detector, Handheld, Moisture Content Accuracy 99.8 Percent, Temp. Range (F) 32 to 1120 Degrees F,...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Video Borescope,3.5 In,39 In Shaft
  • Item # 24Z047
  • Mfr. Model # DCS350
  • Ruggedized Recording Video Borescope, Observation Depth 1 to 12 In., Monitor Size 3.5 In., Camera Size...More

Relay Module,Spst
  • EXTECH
  • Relay Module, Spst Relay Module,Spst
  • Item # 4GE81
  • Mfr. Model # SL123
  • Relay Module, For Use With 4GE80 And 4GE79, SPST Contacts Rated 2.5A @120/240 VAC, Function Activate Warning...More

Probe Extension Cable,6.6 ft Long
  • GENERAL
  • Probe Extension Cable, 6.6 ft Long Probe Extension Cable,6.6 ft Long
  • Item # 9VPD1
  • Mfr. Model # P230-2X
  • Probe Extension Cable, Features 2m (6.6 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

RPL 18IN HAY PROBE FOR M507-6600
Replacement Vane for EQ Meters
Digital Hydronic Manometer,0 to 30 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 30 PSI Digital Hydronic Manometer,0 to 30 PSI
  • Item # 2HMA8
  • Mfr. Model # 490-2
  • Digital Hydronic Manometer, Pressure Range 0 to 30 PSI, Pressure Resolution 0.01 PSI, Pressure Accuracy...More

EIFS Inspection Kit With Hygrometer
Double Display Timer,1/2 In. LCD
Digital Hydronic Manometer,0 to 50 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 50 PSI Digital Hydronic Manometer,0 to 50 PSI
  • Item # 2HMA9
  • Mfr. Model # 490-3
  • Digital Hydronic Manometer, Pressure Range 0 to 50 PSI, Pressure Resolution 0.01 PSI, Pressure Accuracy...More

Probe Extension Cable,3.3 ft Long
  • GENERAL
  • Probe Extension Cable, 3.3 ft Long Probe Extension Cable,3.3 ft Long
  • Item # 9UY97
  • Mfr. Model # P230-1X
  • Probe Extension Cable, Features 1m (3.3 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

Contact Pin,4 In. Insulated,PK4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More