Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

62 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ultrasonic Diagnostic Tool
  • SPECTRONICS
  • Ultrasonic Diagnostic ToolUltrasonic Diagnostic Tool
  • Item # 21D132
  • Mfr. Model # MDE-2000
  • Ultrasonic Diagnostic Tool, Detects Leaks in Refrigerant, Compressed Air,Natural Gas,Propane, Gear and...More

Digital Hydronic Manometer,0 to 100 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 100 PSIDigital Hydronic Manometer,0 to 100 PSI
  • Item # 2HMB1
  • Mfr. Model # 490-4
  • Digital Hydronic Manometer, Pressure Range 0 to 100 PSI, Pressure Resolution 0.1 PSI, Pressure Accuracy...More

Analog Radiation Detector
  • RADIATION ALERT
  • Analog Radiation DetectorAnalog Radiation Detector
  • Item # 3KWK6
  • Mfr. Model # Monitor 4
  • Radiation Detector, Gamma Radiation Range Detects Gamma down to 10-12 KeV, Alpha Energy Sensitivity Down to...More

Digital Stroboscope,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope, 30 to 20,000 FPMDigital Stroboscope,30 to 20,000 FPM
  • Item # 1UFL1
  • Mfr. Model # 6204-110
  • Digital Stroboscope, Flashes per Minute 30 to 20,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

Basic Stroboscope Kit,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope Kit, 30 to 10,000 FPMBasic Stroboscope Kit,30 to 10,000 FPM
  • Item # 1UFK9
  • Mfr. Model # 6207-111
  • Basic Stroboscope Kit, Flashes per Minute 30 to 10,000, Resolution 1 FPM, Display 6 Digit LCD, Accuracy...More

8GHZ RF/EMF STRENGTH METER
  • EXTECH
  • 8GHZ RF/EMF STRENGTH METER8GHZ RF/EMF STRENGTH METER
  • Item # 9XFN3
  • Mfr. Model # 480846
  • RF/EMF Strength Meter, 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to...More

Ultra Violet Light Meter,UV C
  • GENERAL
  • Ultra Violet Light Meter, UV CUltra Violet Light Meter,UV C
  • Item # 3GZX4
  • Mfr. Model # UV512C
  • Ultra Violet Light Meter, UV C (220 to 270 nM) Lighting Types, Measuring Range 1 to 1999 uW/cm2, 0.01 to 40...More

Basic Battery LED Strobe,30-500,000
  • MONARCH
  • Basic Battery LED Strobe, 30-500,000Basic Battery LED Strobe,30-500,000
  • Item # 36J793
  • Mfr. Model # 6230-110
  • Basic Battery LED Strobe, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

High Capacity Force Gauge with SD Card
  • EXTECH
  • High Capacity Force Gauge with SD CardHigh Capacity Force Gauge with SD Card
  • Item # 19L862
  • Mfr. Model # 475044-SD
  • Digital Force Gauge/Datalogger, Range 44lbs, 20kg, 196 Newtons, Resolution 0.01lbs, 0.01kg, 0.05 Newtons,...More

Digital Hydronic Manometer,0 to 30 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 30 PSIDigital Hydronic Manometer,0 to 30 PSI
  • Item # 2HMA8
  • Mfr. Model # 490-2
  • Digital Hydronic Manometer, Pressure Range 0 to 30 PSI, Pressure Resolution 0.01 PSI, Pressure Accuracy...More

Compact Ultrasonic Leak Detector
  • BACHARACH
  • Compact Ultrasonic Leak DetectorCompact Ultrasonic Leak Detector
  • Item # 6JHP1
  • Mfr. Model # 28-8011
  • Compact Ultrasonic Leak Detector, AC Frequency Response 34Hz to 42kHz, Detect Leaks in Air Conditioning and...More

Vibration Meter/Datalogger,LCD,USB/RS232
  • REED INSTRUMENTS
  • Vibration Meter/Datalogger, LCD, USB/RS232Vibration Meter/Datalogger,LCD,USB/RS232
  • Item # 36JH27
  • Mfr. Model # SD-8205
  • Vibration Meter/Datalogger, Acceleration Range 0.5 to 199.9m/s2, 0.05 to 20.39g, 2 to 656ft/s2, Velocity 0.5...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In ShaftVideo Inspection System
  • Item # 20VC67
  • Mfr. Model # DCS800
  • Video Borescope, Observation Depth 0.4 to 12 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft Dia. 0.22...More

Sound Meter/Datalogger
  • EXTECH
  • Sound Meter/DataloggerSound Meter/Datalogger
  • Item # 13X123
  • Mfr. Model # SDL600
  • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

Wireless Pin/Pinless Moisture Meter Kit
  • EXTECH
  • Wireless Pin/Pinless Moisture Meter KitWireless Pin/Pinless Moisture Meter Kit
  • Item # 6YNG8
  • Mfr. Model # MO290-NISTL
  • Wireless Pin/Pinless Moisture Meter, Moisture Content 0.99.9 Relative (Pinless, 0 to 99.9% (Pin), Display...More

Ultrasonic Leak Detector,with Sound
  • SUPERIOR ACCUTRAK
  • Ultrasonic Leak Detector, with SoundUltrasonic Leak Detector,with Sound
  • Item # 35LX64
  • Mfr. Model # VPE PRO-PLUS
  • Ultrasonic Leak Detector, AC Frequency Response 36 KHz to 42 KHz, Ultrasonic Sound Detection with Sound...More

Manual Wheel Test Stand,500 N
Radiation Survey Meter,Analog
  • GRAINGER APPROVED
  • Radiation Survey Meter, AnalogRadiation Survey Meter,Analog
  • Item # 5DPN7
  • Mfr. Model # 5DPN7
  • Radiation Survey Meter, Operating Range 0 to 0.5, 0 to 5.0, 0 to 50.0 mR/hr , 0 to 500, 0 to 5000, 0 to...More

Thickness Gage,Coating,Ferrous,0-40 Mils
  • DEFELSKO
  • Thickness Gage, Coating, Ferrous, 0-40 MilsThickness Gage,Coating,Ferrous,0-40 Mils
  • Item # 2GE21
  • Mfr. Model # POSITEST DFT FERROUS
  • Coating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 40, Accuracy +/-0.1...More

Digital Hydronic Manometer,0 to 50 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 50 PSIDigital Hydronic Manometer,0 to 50 PSI
  • Item # 2HMA9
  • Mfr. Model # 490-3
  • Digital Hydronic Manometer, Pressure Range 0 to 50 PSI, Pressure Resolution 0.01 PSI, Pressure Accuracy...More

Analog Radiation Detector
  • RADIATION ALERT
  • Analog Radiation DetectorAnalog Radiation Detector
  • Item # 3KWK9
  • Mfr. Model # 4EC
  • Radiation Detector, Gamma Radiation Range Detects Gamma down to 10-12 KeV, Has more linear reading above...More

Digital Manometer,0 to 500 PSI
  • DWYER INSTRUMENTS
  • Digital Manometer, 0 to 500 PSIDigital Manometer,0 to 500 PSI
  • Item # 2HMB2
  • Mfr. Model # 490-5
  • Digital Manometer, Pressure Range 0 to 500 psi, Pressure Resolution 0.1 psi, Pressure Accuracy +/-0.5 Percent...More

Force Gauge,LCD,Aluminum,14 to 104F
  • SHIMPO
  • Force Gauge, LCD, Aluminum, 14 to 104FForce Gauge,LCD,Aluminum,14 to 104F
  • Item # 29FK06
  • Mfr. Model # FG-7003
  • Force Gauge, Scale Type LCD, Full Scale Accuracy ( Percent) +/- 0.2 Percent FS, Power Requirement 3.6VDC...More

Force Gauge,LCD,Aluminum,14 to 104F
  • SHIMPO
  • Force Gauge, LCD, Aluminum, 14 to 104FForce Gauge,LCD,Aluminum,14 to 104F
  • Item # 29FK07
  • Mfr. Model # FG-7004
  • Force Gauge, Scale Type LCD, Full Scale Accuracy ( Percent) +/- 0.2 Percent FS, Power Requirement 3.6VDC...More

Force Gauge,LCD,Aluminum,14 to 104F
  • SHIMPO
  • Force Gauge, LCD, Aluminum, 14 to 104FForce Gauge,LCD,Aluminum,14 to 104F
  • Item # 29FK08
  • Mfr. Model # FG-7005
  • Force Gauge, Scale Type LCD, Full Scale Accuracy ( Percent) +/- 0.2 Percent FS, Power Requirement 3.6VDC...More

Adhesive Test Plates,M10 Thread,PR
Force Gauge,LCD,Aluminum,14 to 104F
  • SHIMPO
  • Force Gauge, LCD, Aluminum, 14 to 104FForce Gauge,LCD,Aluminum,14 to 104F
  • Item # 29FK05
  • Mfr. Model # FG-7002
  • Force Gauge, Scale Type LCD, Full Scale Accuracy ( Percent) +/- 0.2 Percent FS, Power Requirement 3.6VDC...More

Digital Force Gauge
Flex Fixture,100 MM Opening
Analog Force Gauge,20N
Analog Force Gauge,30N
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More