Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Heat Index Stopwatch,Relative Humidity
  • EXTECH
  • Heat Index Stopwatch, Relative Humidity Heat Index Stopwatch,Relative Humidity
  • Item # 4FB70
  • Mfr. Model # HW30
  • Heat Index Digital Stopwatch, Count up to 9 hr., 59 min., 59 sec. Timing Range, Accuracy +/-5 Seconds per...More

  • Category : Stopwatches
Loud Timer
Noise Indicator,100dB
  • 3M
  • Noise Indicator, 100dB Noise Indicator,100dB
  • Item # 6ANU5
  • Mfr. Model # NI-100
  • Noise Indicator, Accuracy +/-3 dB, Display LED, 2 Seconds Response Time, Standards CE Mark, WEEE Mark,...More

  • Category : Sound Level Meters
Reflective Tape,23 In by 5/8 In,PK10
Moisture Meter,LCD,9V
  • EXTECH
  • Moisture Meter, LCD, 9V Moisture Meter,LCD,9V
  • Item # 40GT02
  • Mfr. Model # MO50
  • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

  • Category : Moisture Meters
3-Channel,Jumbo Timer,Traceable
  • TRACEABLE
  • 3-Channel, Jumbo Timer, Traceable 3-Channel,Jumbo Timer,Traceable
  • Item # 6KED6
  • Mfr. Model # 5008
  • Timer, Max. Time Setting 99 hr., 59 min., 59 sec., Display 1-3/4 In. x 1-1/2 In. Three line with 1/2 In. LCD...More

  • Category : Digital And Mechanical Timers
Pinless Moisture Meter,0-53Pct Softwood
RAIN GA PRECISION LAMOTTE
Fork Hook,M6 Thread
Probe Extension Cable,9.8 ft Long
  • GENERAL
  • Probe Extension Cable, 9.8 ft Long Probe Extension Cable,9.8 ft Long
  • Item # 9NY69
  • Mfr. Model # P230-3X
  • Probe Extension Cable, Features 3m (9.8 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

  • Category : Borescope Accessories
Replacement Pins,(2) 6 in. Pins
Concrete Hole liner,with Caps,(25) Sets
Insulated Electrode 7In,PR
RH SLEEVES LIGNOMAT,PK20
Pins Electrode Cmpct/Profess,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More