Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
STOPWATCH JUMBO DIGIT NIST 3X2
  • TRACEABLE
  • STOPWATCH JUMBO DIGIT NIST 3X2 STOPWATCH JUMBO DIGIT NIST 3X2
  • Item # 5CVT8
  • Mfr. Model # 1051
  • Count up to 23 hr., 59 min., 59 sec. Timing Range, 1/2 In., LCD Display, Calendar Display Time of day in...More

Multi-Colored Timer,5/8 In. LCD
Aluminum Large Hook,20 lb Cap,M6 thread
Digital Stopwatch,Multiline LCD
  • WESTWARD
  • Digital Stopwatch, Multiline LCD Digital Stopwatch,Multiline LCD
  • Item # 6JG70
  • Mfr. Model # 6JG70
  • Digital Stopwatch, 9 Hours/59 Minutes/59.99 Seconds Timing Range, Accuracy +/-0.01 Seconds, Multiline LCD...More

Pin Type Moisture Meter,7 to 35Pct WME
  • GENERAL
  • Pin Type Moisture Meter, 7 to 35Pct WME Pin Type Moisture Meter,7 to 35Pct WME
  • Item # 44X008
  • Mfr. Model # MM1E
  • Pin Type Moisture Meter, Moisture Content 7 to 35 Percent WME, Accuracy +/-1 Percent, Display LED Bar Graph,...More

Timer/Clock/Stopwatch,6Button,3A Battery
  • COOPER ATKINS
  • Timer/Clock/Stopwatch, 6Button, 3A Battery Timer/Clock/Stopwatch,6Button,3A Battery
  • Item # 8NKC7
  • Mfr. Model # TC6
  • Timer/Clock/Stopwatch, Max. Time Setting 23 hr., 59 min., 59 sec., Min. Time Setting 1 Sec, Height (In.)...More

Contact Adapters
  • EXTECH
  • Contact Adapters Contact Adapters
  • Item # 4GE86
  • Mfr. Model # 461899
  • Contact Adapters, For Use With 4GE84, 1PX61, 1PX59 Contact Tachometers, RPM Range to 20,000 Maximum, Includes...More

Digital Count Down Timer
  • GENERAL
  • Digital Count Down Timer Digital Count Down Timer
  • Item # 3GZX5
  • Mfr. Model # TI150
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 2.90,...More

SD Memory Card,2.125inx1.625inx0.125in
  • REED INSTRUMENTS
  • SD Memory Card, 2.125inx1.625inx0.125in SD Memory Card,2.125inx1.625inx0.125in
  • Item # 36JH29
  • Mfr. Model # SD-4GB
  • SD Memory Card, 2.125 In. x 1.625 In. x 0.125 In., Storage, Plastic, For Use With Mfr. No. BS-150, SD-230,...More

Memory Timer,1/2 In x 2 In x 3/8 In
Vibration Sensor Mounting Pads,10Pk,PK10
Timer,Vibrating,Digital,3-1/2 in. H
  • CONTROL COMPANY
  • Timer, Vibrating, Digital, 3-1/2 in. H Timer,Vibrating,Digital,3-1/2 in. H
  • Item # 38ZC68
  • Mfr. Model # 5233
  • Timer, Max. Time Setting 9 hr., 99 min., 99 sec., Min. Time Setting 1 sec., Height (In.) 3-1/2, Width (In.)...More

2 Memory Timer,Traceable
  • TRACEABLE
  • 2 Memory Timer, Traceable 2 Memory Timer,Traceable
  • Item # 6KED5
  • Mfr. Model # 5006
  • Timer, Max. Time Setting 23 hr., 59 min., 59 sec. , Display Dual, ea. 3/8 In. LCD, Alarm Audible and Visual...More

Count-Up/Down Timer,Black
USB Cable,For FLIR Ex Series
Timer Plus,Traceable
  • TRACEABLE
  • Timer Plus, Traceable Timer Plus,Traceable
  • Item # 6KEE0
  • Mfr. Model # 5045
  • Timer, Digital, 100 hr. Timing Range, Accuracy 0.005 Percent, 1/3 In. LED Display, Decimal Display No,...More

Chisel Head,M10 Thread
Notched Head,M10 Thread
Extension Rod,M10 Thread
Flat Head,M10 Thread
Pointed Head,M10 Thread
Aluminum Fork Hook,20 lb Cap,M6 Thread
Concrete Hole liner,with Caps,(12) Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More