Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Nonelectrical Properties Testing

77 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Barometer,Analog,940 to 1060 mBar
Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X979
  • Mfr. Model # MMD950
  • Pin/Pinless Deep Sensing Moisture Meter, Moisture Content 6 to 87.6 Pct WME and 0.1 to 99.9 REL, Accuracy...More

Pin/Pinless Moisture Meter with Temp/RH
  • GENERAL
  • Pin/Pinless Moisture Meter with Temp/RH Pin/Pinless Moisture Meter with Temp/RH
  • Item # 15X978
  • Mfr. Model # MMH800
  • Pin/Pinless Moisture Meter with Temperature and Humidity, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33...More

Pin Type Moisture Meter,7 to 35Pct WME
  • GENERAL
  • Pin Type Moisture Meter, 7 to 35Pct WME Pin Type Moisture Meter,7 to 35Pct WME
  • Item # 44X008
  • Mfr. Model # MM1E
  • Pin Type Moisture Meter, Moisture Content 7 to 35 Percent WME, Accuracy +/-1 Percent, Display LED Bar Graph,...More

Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X980
  • Mfr. Model # MMD900
  • Pin/Pinless Deep Sensing Moisture Meter, Percent WME and REL Measurement Modes, Pinless Measuring Up to 2 In....More

Probe Extension Cable,9.8 ft Long
  • GENERAL
  • Probe Extension Cable, 9.8 ft Long Probe Extension Cable,9.8 ft Long
  • Item # 9NY69
  • Mfr. Model # P230-3X
  • Probe Extension Cable, Features 3m (9.8 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

Digital Count Down Timer
  • GENERAL
  • Digital Count Down Timer Digital Count Down Timer
  • Item # 3GZX5
  • Mfr. Model # TI150
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 2.90,...More

Digital Count Down Timer
  • GENERAL
  • Digital Count Down Timer Digital Count Down Timer
  • Item # 5CFK8
  • Mfr. Model # TI110
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 3,...More

Pin Type Moisture Meter,5 to 50Pct Wood
  • GENERAL
  • Pin Type Moisture Meter, 5 to 50Pct Wood Pin Type Moisture Meter,5 to 50Pct Wood
  • Item # 8LWM6
  • Mfr. Model # MMD4E
  • Pin Type Moisture Meter, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33 Pct for Building Materials,...More

Soil Moisture Meter, 9V
  • GENERAL
  • Soil Moisture Meter, 9V Soil Moisture Meter, 9V
  • Item # 20VC74
  • Mfr. Model # DSMM600
  • Soil Moisture Meter, Large Backlit Triple Readout LCD, Moisture Content Dry+, Dry, Normal, Wet, Wet+, Temp....More

Pinless LCD Moisture Meter
  • GENERAL
  • Pinless LCD Moisture Meter Pinless LCD Moisture Meter
  • Item # 3YXJ8
  • Mfr. Model # MMD5NP
  • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

Digital EMF Tester,0-2000 mG,30-300 Hz
  • GENERAL
  • Digital EMF Tester, 0-2000 mG, 30-300 Hz Digital EMF Tester,0-2000 mG,30-300 Hz
  • Item # 9CVE4
  • Mfr. Model # EMF1390
  • Digital Electromagnetic Field Meter, Ranges 0 to 2000 mG and 0 to 200 uT, Accuracy +/-4 Percent + 3 Digits,...More

Ultra Violet Light Meter,UV AB
  • GENERAL
  • Ultra Violet Light Meter, UV AB Ultra Violet Light Meter,UV AB
  • Item # 3GZX3
  • Mfr. Model # UV513AB
  • Ultra Violet Light Meter, UV AB (280 to 400 nM) Lighting Types, Measuring Range 1 to 1999 uW/cm2, 0.01 to 40...More

Digital Sound Level Meter, LCD
  • GENERAL
  • Digital Sound Level Meter, LCD Digital Sound Level Meter, LCD
  • Item # 20VC85
  • Mfr. Model # DSM20
  • Sound Level Meter, Digital, 30 to 130 dB Range, Frequency Range 30-130 dB, A and C Frequency Weighting,...More

Digital Light Meter,20/200/2000/20,000fc
  • GENERAL
  • Digital Light Meter, 20/200/2000/20,000fc Digital Light Meter,20/200/2000/20,000fc
  • Item # 8GCP8
  • Mfr. Model # DLM204
  • Digital Light Meter, Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent, Measuring...More

Rain Gage with Thermometer,-20 to 122F
  • GENERAL
  • Rain Gage with Thermometer, -20 to 122F Rain Gage with Thermometer,-20 to 122F
  • Item # 3KRR2
  • Mfr. Model # RGR150
  • Rain Gage with Thermometer, Features Wireless Transmission of the Temperature from the Remote Temperature...More

Pinless Moisture Meter,0-53Pct Softwood
  • GENERAL
  • Pinless Moisture Meter, 0-53Pct Softwood Pinless Moisture Meter,0-53Pct Softwood
  • Item # 41R114
  • Mfr. Model # MMD7NP
  • Pinless Moisture Meter, Moisture Content 0 to 53 Pct for Softwood, 0 to 35 Pct for Hardwood, Accuracy +/-3...More

Stopwatch
  • GENERAL
  • Stopwatch Stopwatch
  • Item # 9PYC8
  • Mfr. Model # SW100A
  • Stopwatch, Count up to 23:59:59 Timing Range, Lap time, minutes, seconds, month, day and date Display,...More

General Purpose Moisture Meter,0-50 Pct
  • GENERAL
  • General Purpose Moisture Meter, 0-50 Pct General Purpose Moisture Meter,0-50 Pct
  • Item # 15X981
  • Mfr. Model # MM6012
  • General Purpose Moisture Meter, Moisture Content 0 to 50 Pct, Accuracy +/-0.5 Pct, Temp. Range 14 to 150...More

Moisture Meter,Digital and LED
  • GENERAL
  • Moisture Meter, Digital and LED Moisture Meter,Digital and LED
  • Item # 3YXP8
  • Mfr. Model # MMD7003
  • Moisture Meter, Moisture Content Wood material: 6% to 40% Moisture Content. Concrete Material: 0% to 100%...More

Digital Light Meter,0 to 99,990 Lux
  • GENERAL
  • Digital Light Meter, 0 to 99,990 Lux Digital Light Meter,0 to 99,990 Lux
  • Item # 6XAJ7
  • Mfr. Model # DLM112SD
  • Digital Light Meter, Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent, Measuring...More

EMF Meter,For Industrial Devices
  • GENERAL
  • EMF Meter, For Industrial Devices EMF Meter,For Industrial Devices
  • Item # 3JDW1
  • Mfr. Model # EMF1394DL
  • Electromagnetic Field Meter, Ranges 20/200/2000 milla Gauss - 2/20/200 micro Tesla, Accuracy +/- 3%,...More

Digital Moisture Meter Kit,Roller Probe
  • GENERAL
  • Digital Moisture Meter Kit, Roller Probe Digital Moisture Meter Kit,Roller Probe
  • Item # 4ENF7
  • Mfr. Model # MM70D-7022KIT
  • Digital Moisture Meter Kit, Interchangeable Extension Probes, Moisture Content 5.5 to 99.9 Percent, Moisture...More

Soil Moisture Meter, 9V
  • GENERAL
  • Soil Moisture Meter, 9V Soil Moisture Meter, 9V
  • Item # 20VC77
  • Mfr. Model # RHMG650
  • Soil Moisture Meter, The RHMG650 Has The Ability to Store/Recall 20 Pairs of Readings with Settable High and...More

Flexible Probe,5.5mm Dia,3.3 Ft Long
  • GENERAL
  • Flexible Probe, 5.5mm Dia, 3.3 Ft Long Flexible Probe,5.5mm Dia,3.3 Ft Long
  • Item # 6FVH1
  • Mfr. Model # P455-1N
  • Flexible Probe 5.5mm Dia, Features Probe is 3.3 Feet Long, Flexible and Obedient, For Use With General...More

Video Borescope,2.4 In,39 In Shaft
  • GENERAL
  • Video Borescope, 2.4 In, 39 In Shaft Video Borescope,2.4 In,39 In Shaft
  • Item # 24Z045
  • Mfr. Model # DCS250
  • Ruggedized Video Borescope, Observation Depth 4 In. to 8 ft., Monitor Size 2.4 In., Camera Size 12mm, Shaft...More

Recording Video Borescope,3.5inMonitorSz
  • GENERAL
  • Recording Video Borescope, 3.5inMonitorSz Recording Video Borescope,3.5inMonitorSz
  • Item # 38UR72
  • Mfr. Model # 38UR72
  • Recording Video Borescope, Observation Depth 2.4 In. to 10 In., Monitor Size 3.5 In., Camera Size 8mm, Shaft...More

Obedient Probe,1 Meter Long
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More