Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

41 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Headphones
Tachometer,5 to 99,999 rpm
  • MONARCH
  • Tachometer, 5 to 99,999 rpm Tachometer,5 to 99,999 rpm
  • Item # 4YE85
  • Mfr. Model # PT99
  • Tachometer, Noncontact, Noncontact RPM Range 5 to 99,999, RPM Accuracy +/-0.01 Percent +/-1 Digit, Working...More

Tape,Reflective
Examiner1000 Meter,w/o sensor pak
Lamp,Stroboscope
Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor Remote Optical Sensor
  • Item # 3WB46
  • Mfr. Model # ROS-W
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

Basic Stroboscope,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope, 30 to 10,000 FPM Basic Stroboscope,30 to 10,000 FPM
  • Item # 1UFK8
  • Mfr. Model # 6207-110
  • Basic Stroboscope, Flashes per Minute 30 to 10,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

Vibration Tester
  • MONARCH
  • Vibration Tester Vibration Tester
  • Item # 6KX53
  • Mfr. Model # Examiner 1000
  • Vibration Tester, Velocity 0.01 to 19.99 Inches per Second, Acceleration Range 0.01 to 19.99 G, Frequency...More

Pocket LED Strobe Kit,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe Kit, RPM 30-300,000 Pocket LED Strobe Kit,RPM 30-300,000
  • Item # 36J801
  • Mfr. Model # PLS Kit
  • Pocket LED Strobe Kit, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM,...More

Digital Stroboscope,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope, 30 to 20,000 FPM Digital Stroboscope,30 to 20,000 FPM
  • Item # 1UFL1
  • Mfr. Model # 6204-110
  • Digital Stroboscope, Flashes per Minute 30 to 20,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

Deluxe Battery LED Strobe Kit,0-500,000
  • MONARCH
  • Deluxe Battery LED Strobe Kit, 0-500,000 Deluxe Battery LED Strobe Kit,0-500,000
  • Item # 36J796
  • Mfr. Model # DBL Kit
  • Deluxe Battery LED Strobe Kit, Flashes per Minute 30-500,000, RPM Range 0-500,000, Resolution 0.01 FPM,...More

Sensor,Proximity
Sensor Pak
Panel tachometer,0 to 5 VDC Output
  • MONARCH
  • Panel tachometer, 0 to 5 VDC Output Panel tachometer,0 to 5 VDC Output
  • Item # 5TDG6
  • Mfr. Model # ACT-3X-1-1-3-1-1-0
  • Panel Tachometer, 0 to 5VDC Output, 5 to 999,990 RPM, Accuracy +/-0.0015 Percent, Resolution up to 0.001 RPM,...More

Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor Remote Optical Sensor
  • Item # 3WB47
  • Mfr. Model # ROS-P
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

Padded Pouch, U/W 4YE85, 4YE86 and 4YE87
Charger,Stroboscope
Panel tachometer,4 to 20mADC Output
  • MONARCH
  • Panel tachometer, 4 to 20mADC Output Panel tachometer,4 to 20mADC Output
  • Item # 5TDG7
  • Mfr. Model # ACT-3X-1-1-4-1-1-0
  • Panel Tachometer, 4 to 20 mADC Output, 5 to 999,990 RPM, Accuracy +/-0.0015 Percent, Resolution up to 0.001...More

Basic Battery LED Strobe,30-500,000
  • MONARCH
  • Basic Battery LED Strobe, 30-500,000 Basic Battery LED Strobe,30-500,000
  • Item # 36J793
  • Mfr. Model # 6230-110
  • Basic Battery LED Strobe, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

Pocket LED Strobe,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe, RPM 30-300,000 Pocket LED Strobe,RPM 30-300,000
  • Item # 36J799
  • Mfr. Model # 6235-110
  • Pocket LED Strobe, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM, Display...More

Tachometer,Panel
USB Interface Cable and Software
Phaser Stroboscope,30 to 50,000 FPM
  • MONARCH
  • Phaser Stroboscope, 30 to 50,000 FPM Phaser Stroboscope,30 to 50,000 FPM
  • Item # 1UFL3
  • Mfr. Model # 6210-120
  • Phaser Stroboscope, Flashes per Minute 30 to 50,000, RPM Range 5 to 250,000, Resolution 0.01 FPM, Display 6...More

Rols-p Sensor With Phone Plug
Basic Stroboscope Kit,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope Kit, 30 to 10,000 FPM Basic Stroboscope Kit,30 to 10,000 FPM
  • Item # 1UFK9
  • Mfr. Model # 6207-111
  • Basic Stroboscope Kit, Flashes per Minute 30 to 10,000, Resolution 1 FPM, Display 6 Digit LCD, Accuracy...More

Digital Stroboscope Kit,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope Kit, 30 to 20,000 FPM Digital Stroboscope Kit,30 to 20,000 FPM
  • Item # 1UFL2
  • Mfr. Model # 6204-111
  • Digital Stroboscope Kit, Flashes per Minute 30 to 20,000, Tach Mode -RPM Range 5 to 250,000, Resolution 0.01...More

Panel Tachometer,1 Pulse per Revolution
  • MONARCH
  • Panel Tachometer, 1 Pulse per Revolution Panel Tachometer,1 Pulse per Revolution
  • Item # 5TDG8
  • Mfr. Model # ACT-1B-1-0-1-0-001
  • Panel Tachometer, 5 to 99,999 RPM, Accuracy +/-1 RPM, Resolution 1 RPM, 5 Digit LED Display, Power...More

Lamp,Stroboscope
Rols-w Sensor With Tinned Leads,3-15V
  • MONARCH
  • Rols-w Sensor With Tinned Leads, 3-15V Rols-w Sensor With Tinned Leads,3-15V
  • Item # 36J802
  • Mfr. Model # ROLS-W
  • ROLS-W Sensor, 1-250,000 RPM, Laser Sighted, Max. Sensing Distance 25 Feet, Temp. Range -10 to 176 F,...More

Sensor,Magnetic
  • MONARCH
  • Sensor, Magnetic Sensor,Magnetic
  • Item # 4KF49
  • Mfr. Model # M-190W
  • Magnetic Sensor, 1 to 100,000 RPM, Recommend To Use With 60 Tooth, 20 Pitch Gear, 5/8-16 Thread Size, Max....More

Basic Battery LED Strobe Kit,30-500,000
  • MONARCH
  • Basic Battery LED Strobe Kit, 30-500,000 Basic Battery LED Strobe Kit,30-500,000
  • Item # 36J794
  • Mfr. Model # 6230-111
  • Basic Battery LED Strobe Kit, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More