Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

6 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recording Video Borescope,5.5mm CameraSz
  • GENERAL TOOLS
  • Recording Video Borescope, 5.5mm CameraSz Recording Video Borescope,5.5mm CameraSz
  • Item # 38UR73
  • Mfr. Model # 38UR73
  • Recording Video Borescope, Observation Depth 1.2 In. to 2.4 In., Monitor Size 3.5 In., Camera Size 5.5mm,...More

Vibration Data Logger,0 to 60 Hz
  • GENERAL TOOLS
  • Vibration Data Logger, 0 to 60 Hz Vibration Data Logger,0 to 60 Hz
  • Item # 40LJ17
  • Mfr. Model # VB10
  • Vibration Data Logger, Acceleration Range -16 to 16g, Frequency Range (Hz) 0 to 60, Temp. Range (F) 32 to...More

Optional Probe,Slim Diameter of 8mm
  • GENERAL TOOLS
  • Optional Probe, Slim Diameter of 8mm Optional Probe,Slim Diameter of 8mm
  • Item # 38UR75
  • Mfr. Model # 38UR75
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile...More

Optional Probe,VersatileLongLength of 5m
  • GENERAL TOOLS
  • Optional Probe, VersatileLongLength of 5m Optional Probe,VersatileLongLength of 5m
  • Item # 38UR76
  • Mfr. Model # 38UR76
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile...More

Optional Probe,Versatile Length of 1m
  • GENERAL TOOLS
  • Optional Probe, Versatile Length of 1m Optional Probe,Versatile Length of 1m
  • Item # 38UR77
  • Mfr. Model # 38UR77
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 5.5mm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More