Skip Content

Filter Results By

Applied Filters Clear All

Nonelectrical Properties Testing

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stopwatch,Traceable,Digital NIST
  • TRACEABLE
  • Stopwatch, Traceable, Digital NIST Stopwatch,Traceable,Digital NIST
  • Item # 4YMT7
  • Mfr. Model # 1043
  • Stopwatch, Traceable(r), Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy 0.1 Percent, 1/3 In.,...More

  • Category : Stopwatches
Stopwatch,23:59:59 Timing Range
  • TRACEABLE
  • Stopwatch, 23:59:59 Timing Range Stopwatch,23:59:59 Timing Range
  • Item # 9DUY3
  • Mfr. Model # 1042
  • Stopwatch, Traceable(r), Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy 0.01 Percent, 1/4 In.,...More

  • Category : Stopwatches
Alarm Timer,3/4 In. LCD
Jumbo Timer,1 In,LCD
  • TRACEABLE
  • Jumbo Timer, 1 In, LCD Jumbo Timer,1 In,LCD
  • Item # 8PGN6
  • Mfr. Model # 5022
  • Jumbo Timer, Max. Time Setting 23 hr., 59 min., 59 sec., Display 1 In. LCD, Alarm Audible and visual, each...More

  • Category : Digital And Mechanical Timers
STOPWATCH JUMBO DIGIT NIST 3X2
  • TRACEABLE
  • STOPWATCH JUMBO DIGIT NIST 3X2 STOPWATCH JUMBO DIGIT NIST 3X2
  • Item # 5CVT8
  • Mfr. Model # 1051
  • Count up to 23 hr., 59 min., 59 sec. Timing Range, 1/2 In., LCD Display, Calendar Display Time of day in...More

  • Category : Stopwatches
Timer,NIST,100Db
  • TRACEABLE
  • Timer, NIST, 100Db Timer,NIST,100Db
  • Item # 8UU14
  • Mfr. Model # 5014
  • Timer, Max. Time Setting 99 hr., 59 min., 59 sec., Display 3/4 In. LCD, Alarm 100dB alarm sounds for 1 min....More

  • Category : Digital And Mechanical Timers
Count Down Timer,2 1/2 Hx2 1/2 Wx1/2 D
  • TRACEABLE
  • Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D Count Down Timer,2 1/2 Hx2 1/2 Wx1/2 D
  • Item # 4YMT6
  • Mfr. Model # 5028
  • Count Down Timer, Max. Time Setting 99 min., 59 sec., Min. Time Setting 1, Height (In.) 2.5, Width (In.) 2.5,...More

  • Category : Digital And Mechanical Timers
Triple Display Timer, 1/2 In. LCD
Alarm Timer,3 Channel,
  • TRACEABLE
  • Alarm Timer, 3 Channel, Alarm Timer,3 Channel,
  • Item # 8URJ6
  • Mfr. Model # 5000
  • Alarm Timer, Max. Time Setting 99 hr., 59 min., 59 sec., Display 3/8 In. LCD, Alarm Adjustable volume alarm...More

  • Category : Digital And Mechanical Timers
LED,Flash,Big Digit 2-Channel Timer
  • TRACEABLE
  • LED, Flash, Big Digit 2-Channel Timer LED,Flash,Big Digit 2-Channel Timer
  • Item # 6KED8
  • Mfr. Model # 5017
  • Timer, Digital, 99 hr., 59 min., 59 sec. Timing Range, Accuracy 0.01 Percent, Dual, ea. 5/8 In. LCD Display,...More

  • Category : Stopwatches
Talking Timer,Display 1/2 In. LCD
Precision Barometer
  • TRACEABLE
  • Precision Barometer Precision Barometer
  • Item # 3KYD8
  • Mfr. Model # 4199
  • Precision Barometer, Barometric Pressure Range (InHg) 28.1 to 31.7, Barometric Pressure Range (mBar) 954 to...More

  • Category : Barometers
Fingertip Timer, 1/3 In,LCD
Clip-It Timer
  • TRACEABLE
  • Clip-It Timer Clip-It Timer
  • Item # 9NLW2
  • Mfr. Model # 5046
  • Clip-It Timer, Max. Time Setting 99 hr., 59 min, 59 sec., Display 1/3 In. LCD, Special Features Loud 1 min....More

  • Category : Digital And Mechanical Timers
Memory Stopwatch,LCD
  • TRACEABLE
  • Memory Stopwatch, LCD Memory Stopwatch,LCD
  • Item # 9NU56
  • Mfr. Model # 1052
  • Memory Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy 0.001 Percent, 3-line LCD...More

  • Category : Stopwatches
Nano Timer,Display 3/8 In. LCD
Count-Up/Down Timer,3/8 In. LCD
Timer,Alarm,Visual,9999 Minute,3 x 2 x 5
Timer/Stopwatch,Digital,3/8 In. LCD
LED,Flash,Big Digit,Alarm Timer
Hour Timer 100,Display 1/3 In
3-Channel,Jumbo Timer,Traceable
  • TRACEABLE
  • 3-Channel, Jumbo Timer, Traceable 3-Channel,Jumbo Timer,Traceable
  • Item # 6KED6
  • Mfr. Model # 5008
  • Timer, Max. Time Setting 99 hr., 59 min., 59 sec., Display 1-3/4 In. x 1-1/2 In. Three line with 1/2 In. LCD...More

  • Category : Digital And Mechanical Timers
Digital Timer,3/4 In. LCD,2 Channels
Countdown Timer,1-1/3 In. LCD
Pocket Timer,Analog,60 Min.
Memory Timer,1/2 In x 2 In x 3/8 In
Visual Alarm Timer,9999 hrs.
Countdown Timer Controller
Digital Timer,3/4 In. LCD,4 channels
Visual Alarm Timer,1/3 In. LCD
Pocket Timer,2-1/4 In,Analog,60 Min.
Timer Plus,Traceable
  • TRACEABLE
  • Timer Plus, Traceable Timer Plus,Traceable
  • Item # 6KEE0
  • Mfr. Model # 5045
  • Timer, Digital, 100 hr. Timing Range, Accuracy 0.005 Percent, 1/3 In. LED Display, Decimal Display No,...More

  • Category : Stopwatches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More