Skip Content

Filter Results By

Size
Position
Action
  • View MoreView Less
Contact Form
  • View MoreView Less
Type of Operator
Color
Key Removal
  • View MoreView Less
Operator Head Material
  • View MoreView Less
Bezel
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Non-Illuminated Selector Switches with Contact Block

85 Results Found that Include 301 Products

Results per page: 16 | 32 | 48
  • SCHNEIDER ELECTRIC
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Contact Rating 10A @ 600VAC, Number of Directions 2, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch...More

  • SCHNEIDER ELECTRIC
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch Operation @ Position A XO,...More

  • SCHNEIDER ELECTRIC
  • Non-Illuminated Selector SwitchNon-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, Color Black, Material of Construction Plastic, 4X, 13, Varies by: Position, Action, Type of Operator, NEMA Rating, IP Rating, and...More

  • SQUARE D
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A @ 600VAC, NEMA...More

  • GENERAL ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Bezel Chrome, Contact Rating 10A @ 600VAC/DC, NEMA Rating 1, 3, 3R, 4,...More

  • SCHNEIDER ELECTRIC
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Varies by: Position, Action, Type of Operator, Color,...More

  • SIEMENS
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 1NO/1NC Contact Form, NEMA Rating 1, 3, 4, 4X, 12, Varies by: Size, Position, Action, Type of Operator, Color, Bezel, Cam, Standards,...More

Selector Switch,3 Pos,Lever,30mm
  • SQUARE D
  • Selector Switch, 3 Pos, Lever, 30mmSelector Switch,3 Pos,Lever,30mm
  • Item # 7A164
  • Mfr. Model # 9001KS46B 9001KA3 9001KA1
  • Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/2NC Contact...More

  • SIEMENS
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 2 Position, 1NO Contact Form, NEMA Rating 1, 3, 4, 4X, 12, Varies by: Size, Action, Type of Operator, Color, Bezel, Standards, Position,...More

  • DAYTON
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 13, IP...More

  • DAYTON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 2 Position, 1NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

  • EATON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings, Contact Rating...More

  • EATON
  • 1NO Non-Illuminated Selector Switch1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, 1NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings,...More

  • DAYTON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

  • SIEMENS
  • 1NO/1NO Non-Illuminated Selector Switch1NO/1NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 1NO/1NO Contact Form, Color Black, Contact Rating 10A @ 300VAC, Number of Directions 3, NEMA Rating 1, 3, 4, 4X, 12,...More

  • CUTLER-HAMMER
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Color Black, Operator Head Material Dielectric Polymer, Contact...More

  • DAYTON
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A...More

  • EATON
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO/2NC Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings, Contact...More

  • CUTLER-HAMMER
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Color Black, Operator Head Material Dielectric Polymer,...More

  • SCHNEIDER ELECTRIC
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO/2NC Contact Form, Contact Rating 10A @ 600VAC, 13, IP Rating 66, Standards UL Listed, Varies by: Position, Action, Type of...More

  • GE
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 1NO/1NC Contact Form, Type of Operator Knob, Color Black, Bezel Plastic, Contact Rating 10A @ 600VAC, NEMA Rating 4X, IP Rating...More

  • SIEMENS
  • 1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch1NO/1NC, 1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 1NO/1NC, 1NO/1NC Contact Form, Color Black, Contact Rating 10A @ 300VAC, Number of Directions 3, NEMA Rating 1, 3, 4,...More

  • CUTLER-HAMMER
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO/2NC Contact Form, Color Black, Operator Head Material Dielectric Polymer, Contact Rating 10A @ 660VAC/DC, NEMA Rating 3, 3R,...More

Non-Illuminated Selector Switch,Black
  • EATON
  • Non-Illuminated Selector Switch, BlackNon-Illuminated Selector Switch,Black
  • Item # 20AY48
  • Mfr. Model # C22-WK3-K20
  • Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained Action, 2NO Contact Form, Type of Operator...More

  • GE
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Knob, Color Black, Bezel...More

Non-Illuminated Selector Switch,Black
  • EATON
  • Non-Illuminated Selector Switch, BlackNon-Illuminated Selector Switch,Black
  • Item # 20AY68
  • Mfr. Model # C22-WRKV-K02
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained Action, 2NC Contact Form, Type of Operator...More

  • SIEMENS
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 3 Position, 2NO/2NC Contact Form, Color Black, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Varies by: Action, Type of Operator, Operator...More

Non-Illuminated Selector Switch,Keyed
  • EATON
  • Non-Illuminated Selector Switch, KeyedNon-Illuminated Selector Switch,Keyed
  • Item # 20AY93
  • Mfr. Model # C22-WS-MS1-K01
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained Action, 1NC Contact Form, Type of Operator...More

Non-Illuminated Selector Switch,Black
  • EATON
  • Non-Illuminated Selector Switch, BlackNon-Illuminated Selector Switch,Black
  • Item # 20AY64
  • Mfr. Model # C22-WRK-K10
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained Action, 1NO Contact Form, Type of Operator...More

Non-Illuminated Selector Switch,Keyed
  • EATON
  • Non-Illuminated Selector Switch, KeyedNon-Illuminated Selector Switch,Keyed
  • Item # 20AY78
  • Mfr. Model # C22-WRS-MS1-A1-K11
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained Action, 1NO/1NC Contact Form, Type of Operator...More

Non-Illuminated Selector Switch,E Cam
  • DAYTON
  • Non-Illuminated Selector Switch, E CamNon-Illuminated Selector Switch,E Cam
  • Item # 31XH90
  • Mfr. Model # 31XH90
  • Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type...More

Non-Illuminated Selector Switch,Keyed
  • EATON
  • Non-Illuminated Selector Switch, KeyedNon-Illuminated Selector Switch,Keyed
  • Item # 20AY90
  • Mfr. Model # C22-WS3-MS1-K02
  • Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained Action, 1NC Contact Form, Type of Operator...More

Results per page: 16 | 32 | 48

Shop a selection of complete selector switches at Grainger. Push button and switches can be used for a wide range of industrial and commercial applications. Complete units include switches made from chrome plate, corrosion-resistant plastic, and metal. Key switches add another layer of security and illuminated switches can be used in low light level conditions.