Skip Content

Filter Results By

Item
Size
Position
Action
  • View MoreView Less
Type of Operator
  • View MoreView Less
Color
  • View MoreView Less
Key Removal
  • View MoreView Less
Operator Head Material
Material of Construction
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Non-Illuminated Selector Switch Operators

43 Results Found that Include 464 Products 

Results per page: 16 | 32 | 48
22mm Selector Switch
  • SCHNEIDER ELECTRIC
  • 22mm Selector Switch
  • Item # 6HN45
  • Mfr. Model # ZB4BD922
  • Potentiometer, Rotary Action, Potentionmeter Type of Operator

Selector Switch,Non-Illuminated,Knob
  • GE
  • Selector Switch, Non-Illuminated, Knob
  • Item # 49A828
  • Mfr. Model # P9CSMD0N
  • Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Color...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE55
  • Mfr. Model # M22M-WKV-K11
  • Selector Switch, 22mm, 2 Position, Momentary Action, Knob Type of Operator, Color Black, Operator Head...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE56
  • Mfr. Model # M22M-WRK
  • Selector Switch, 22mm, 2 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Selector Switch,Non-Illuminated,Knob
  • GE
  • Selector Switch, Non-Illuminated, Knob
  • Item # 49A830
  • Mfr. Model # P9CSMZ0N
  • Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE58
  • Mfr. Model # M22M-WRK3-K20
  • Selector Switch, 22mm, 3 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Selector Switch,22mm,Rotary,Lever,Black
  • GE
  • Selector Switch, 22mm, Rotary, Lever, Black
  • Item # 30XT45
  • Mfr. Model # P9XSMZ0NN11N0
  • Selector Switch, 22mm, 3 Position, Rotary Action, Lever Type of Operator, Color Black, Key Removal No,...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE53
  • Mfr. Model # M22M-WKV
  • Selector Switch, 22mm, 2 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE61
  • Mfr. Model # M22M-WRK-K11
  • Selector Switch, 22mm, 2 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE54
  • Mfr. Model # M22M-WKV-K10
  • Selector Switch, 22mm, 2 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Selector Switch,22mm,Keyed,Black
  • EATON
  • Selector Switch, 22mm, Keyed, Black
  • Item # 30XE64
  • Mfr. Model # M22M-WRS3-A1
  • Selector Switch, 22mm, 3 Position, Maintained Action, Keyed Type of Operator, Color Black, Key Removal Yes,...More

Selector Switch,22mm,Keyed,Black
  • EATON
  • Selector Switch, 22mm, Keyed, Black
  • Item # 30XE65
  • Mfr. Model # M22M-WRS-A1
  • Selector Switch, 22mm, 2 Position, Maintained Action, Keyed Type of Operator, Color Black, Key Removal Yes,...More

Selector Switch,22mm,Knob,Black
  • EATON
  • Selector Switch, 22mm, Knob, Black
  • Item # 30XE57
  • Mfr. Model # M22M-WRK3
  • Selector Switch, 22mm, 3 Position, Maintained Action, Knob Type of Operator, Color Black, Operator Head...More

Results per page: 16 | 32 | 48

When you need selector switches for your industrial operation, Grainger has hundreds of illuminated and non-illuminated push button switches, rotary switches and other selector switches to choose from. For your convenience, you'll find both maintained selector switches that can rest in any of their positions as well as units that contain spring-return mechanisms for momentary operation. Another type of selector switch, known as a key switch, adds an extra layer of safety and security to your operations by requiring the insertion of a key before the switch can be actuated. Look to Grainger first when you're looking for selector switches.