Skip Content

Filter Results By

NILFISK

83 Results Found that Include 154 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • NILFISK
  • HEPA Wet/Dry Vacuum, 130 cfm, 12 gal, 1.6HP HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • Item # 39UD67
  • Mfr. Model # 107412640
  • HEPA Wet/Dry Vacuum, Peak HP 1.6, Tank Capacity 12 gal., Eliminator Series, Air Flow 130 cfm, Amps 8.5,...More

Dusting Brush Nozzle,1-1/4in dia,Plastic
Bag,HEPA,Paper,PK5
  • NILFISK
  • Bag, HEPA, Paper, PK5 Bag,HEPA,Paper,PK5
  • Item # 4RYH9
  • Mfr. Model # 1471097500
  • Bag, 17 In. H x 4 In. L x 8 In. W, Includes Sack Filter, Dust Bag, Tapered Hose, Curved Plastic Tube,...More

  • NILFISK
  • Bag Bag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Antistatic Hose Cuff,1-1/2in dia,Plastic
Canister Vacuum,4 gal.,1.3 Peak HP
  • NILFISK
  • Canister Vacuum, 4 gal., 1.3 Peak HP Canister Vacuum,4 gal.,1.3 Peak HP
  • Item # 9RY02
  • Mfr. Model # 9055314040
  • Canister HEPA Vacuum, Peak HP 1.3, Tank Capacity 4 gal., Industrial Series, Air Flow 74 cfm, Amps 8.7, Static...More

  • NILFISK
  • Contractor Wet/Dry Vacuum Contractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.6, Contractor, Air Flow 135 cfm, Amps 8.3, Static Pressure 92", Voltage 120, Watts 1000, Tank Material Plastic, Average Brush Life 1000 hr.,...More

  • NILFISK
  • Filter Filter
  • Multiple product options available

    Filter; Varies by Bag Type

Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • NILFISK
  • Cleanroom Dry Vacuum, 3.25 gal, 1.5 HP Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • Item # 4NFP9
  • Mfr. Model # 01790150
  • Cleanroom Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 80 cfm, Amps 9,...More

  • NILFISK
  • Liner Liner
  • Multiple product options available

    Multiple product options available

HEPA Filter,w/12A502-505
19 gal. Contractor Wet Vacuum with Sump Pump, 8.5 Peak
Flexi Crevice Nozzle,1-1/4in dia.,Rubber
Antistatic Hose,1-1/4",For Use w/ 12A503
Backpack Vacuum Accessory Kit
Dust Bag,1in. L x 12in. W x 10in. H,PK5
Replacement Brush Strip,16 In.
  • NILFISK
  • Industrial Dry Vacuum Industrial Dry Vacuum
  • Multiple product options available

    Dry Vacuum, Industrial, Voltage 120, Tank Material Steel, Average Brush Life 1000 hr., Power Cord Length 30 ft, Drain No, Casters Yes, Hz 60, Width 23-5/8", Length...More

Carrying Harness,Mfr. No 10664
Container Rubber Gasket,460mm
  • NILFISK
  • Container Rubber Gasket, 460mm Container Rubber Gasket,460mm
  • Item # 31HN21
  • Mfr. Model # 8-17007
  • Container Rubber Gasket,460mm, For Use With Grainger Item Number 22N462, 22N463, 22N464, 22N465, 22N466,...More

Critical Explosion Prf Wet Vac,13.2 gal
  • NILFISK
  • Critical Explosion Prf Wet Vac, 13.2 gal Critical Explosion Prf Wet Vac,13.2 gal
  • Item # 4NFR5
  • Mfr. Model # 1-118DAWXXXKT
  • Explosion Proof Wet Vacuum, Peak HP 1.3, Tank Capacity 13.2 gal., Industrial Series, Air Flow 130 cfm, Amps...More

Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose
  • NILFISK
  • Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose Dia., Polyurethane Metalworking Coolant Vacuums
  • Item # 33JG43
  • Mfr. Model # 55100030
  • Coolant Vacuum, Hose Dia. 1-1/2 In. (38mm), Hose Material Polyurethane, Amps 13.3, Air Flow 150 cfm, Voltage...More

  • NILFISK
  • Explosion Proof Dry Vacuum Explosion Proof Dry Vacuum
  • Multiple product options available

    Explosion Proof Dry Vacuum, Peak HP 1.3, Industrial, Air Flow 130 cfm, Amps 10, Static Pressure 69", Voltage 120, Watts 1000, Tank Material Stainless Steel, Average...More

Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • NILFISK
  • Wet/Dry HEPA Vacuum, 15 gal., 1.3 Peak HP Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • Item # 9KYD4
  • Mfr. Model # 01799531
  • Wet/Dry HEPA Vacuum, Peak HP 1.3, Tank Capacity 15 gal., Industrial Series, Air Flow 99 cfm, Amps 10.3,...More

S2-S3 Filter Chamber Seal
  • NILFISK
  • S2-S3 Filter Chamber Seal S2-S3 Filter Chamber Seal
  • Item # 31HN32
  • Mfr. Model # 40000762
  • S2-S3 Filter Chamber Seal, For Use With Grainger Item Number 22N462, 22N463, 22N464, 22N465, 22N466, 22N467,...More

Inlet Spring,50mm
Hose,1-1/2in. dia.,3 ft. 3-3/8 in.,Clear
  • NILFISK
  • Mercury Recovery Vacuum Mercury Recovery Vacuum
  • Multiple product options available

    Mercury Recovery Vacuum, Industrial, Voltage 120, Average Brush Life 1000 hr., Power Cord Length 30 ft., Drain No, Casters Yes and Hz 60; Varies by Peak HP, Tank...More

Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • NILFISK
  • Backpack Vacuum Cleaner, 10 qt., 1.7 HP Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • Item # 4NFP4
  • Mfr. Model # 9060709010
  • Backpack Vacuum Cleaner, Peak HP 1.7, Amps 9.5, Air Flow 144 cfm, Tank Size 10 qt., Filter Type HEPA, Static...More

Hose Assembly,1-1/2 In x 10 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More