Skip Content

Filter Results By

Type
Bore Dia. (In.)
Bore Dia. (mm)
Outside Dia. (In.)
Outside Dia. (mm)
Width (In.)
Width (mm)
Brand
Price
Shop By

Needle Bearings

240 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Needle Brg,Drawn Cup,Bore 0.750 In
Needle Brg,Drawn Cup,Bore 10mm,OD 14mm
Needle Brg,Drawn Cup,Bore 0.500 In
  • INA
  • Needle Brg, Drawn Cup, Bore 0.500 InNeedle Brg,Drawn Cup,Bore 0.500 In
  • Item # 4XFH2
  • Mfr. Model # SCE810
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 0.50 In., Outside Dia. 0.687 In, Width 0.625 In, Max RPM 22,000,...More

Needle Brg,Drawn Cup,Bore 1.000 In
  • INA
  • Needle Brg, Drawn Cup, Bore 1.000 InNeedle Brg,Drawn Cup,Bore 1.000 In
  • Item # 4XFJ7
  • Mfr. Model # SCE168
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 1.00 In., Outside Dia. 1.25 In, Width 0.50 In, Max RPM 11,000,...More

Needle Brg,Drawn Cup,Bore 0.750 In
  • INA
  • Needle Brg, Drawn Cup, Bore 0.750 InNeedle Brg,Drawn Cup,Bore 0.750 In
  • Item # 4XFJ4
  • Mfr. Model # SCE1212
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 0.75 In., Outside Dia. 1.00 In, Width 0.75 In, Max RPM 14,700,...More

Needle Brg,Drawn Cup,Bore 1.000 In
  • INA
  • Needle Brg, Drawn Cup, Bore 1.000 InNeedle Brg,Drawn Cup,Bore 1.000 In
  • Item # 4XFJ8
  • Mfr. Model # SCE1612
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 1.00 In., Outside Dia. 1.25 In, Width 0.75 In, Max RPM 11,000,...More

Needle Brg,Drawn Cup,Bore 0.375 In
  • INA
  • Needle Brg, Drawn Cup, Bore 0.375 InNeedle Brg,Drawn Cup,Bore 0.375 In
  • Item # 4XFG8
  • Mfr. Model # SCE68
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 0.375 In., Outside Dia. 0.563 In, Width 0.50 In, Max RPM 29,500,...More

Needle Brg,Drawn Cup,Bore 0.625 In
  • INA
  • Needle Brg, Drawn Cup, Bore 0.625 InNeedle Brg,Drawn Cup,Bore 0.625 In
  • Item # 4XFH8
  • Mfr. Model # SCE108
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 0.625 In., Outside Dia. 0.813 In, Width 0.50 In, Max RPM 17,600,...More

Needle Brg,Drawn Cup,Bore 0.875 In
  • INA
  • Needle Brg, Drawn Cup, Bore 0.875 InNeedle Brg,Drawn Cup,Bore 0.875 In
  • Item # 4XFJ6
  • Mfr. Model # SCE1412
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 0.875 In., Outside Dia. 1.125 In, Width 0.75 In, Max RPM 12,800,...More

Needle Brg,Bore 20mm,OD 32mm
  • INA
  • Needle Brg, Bore 20mm, OD 32mmNeedle Brg,Bore 20mm,OD 32mm
  • Item # 4XFA3
  • Mfr. Model # NKI20/20
  • Needle Roller Bearing, Machined With Inner Race, Bore Dia. 20 mm, Outside Dia. 32 mm, Width 20 mm, Max RPM...More

Needle Brg,Drawn Cup,Bore 6mm,OD 10mm
Needle Brg,Drawn Cup,Bore 1.750 In
  • INA
  • Needle Brg, Drawn Cup, Bore 1.750 InNeedle Brg,Drawn Cup,Bore 1.750 In
  • Item # 4XFK7
  • Mfr. Model # SCE2816
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 1.75 In., Outside Dia. 2.125 In, Width 1.00 In, Max RPM 6300,...More

Needle Brg,Machined,Bore 0.375 In
  • KOYO
  • Needle Brg, Machined, Bore 0.375 InNeedle Brg,Machined,Bore 0.375 In
  • Item # 33KL31
  • Mfr. Model # B-66
  • Needle Roller Bearing, Type Machined, Bore Dia. In. 0.375, Bore Dia. mm 9.525, Outside Dia. In. 0.562,...More

Needle Brg,Drawn Cup,Bore 0.500 In
  • KOYO
  • Needle Brg, Drawn Cup, Bore 0.500 InNeedle Brg,Drawn Cup,Bore 0.500 In
  • Item # 35UF29
  • Mfr. Model # B-88
  • Needle Roller Bearing, Drawn Cup, Bore Dia. In. 0.500, Bore Dia. mm 12.70, Outside Dia. In.0.688, Outside...More

Needle Brg,Drawn Cup,Bore 1.250 In
  • INA
  • Needle Brg, Drawn Cup, Bore 1.250 InNeedle Brg,Drawn Cup,Bore 1.250 In
  • Item # 4XFK1
  • Mfr. Model # SCE2012
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 1.25 In., Outside Dia. 1.50 In, Width 0.75 In, Max RPM 8800,...More

Needle Brg,Drawn Cup,Bore 0.236 In.
Needle Brg,Drawn Cup,Bore 2.750 In
Needle Brg,Drawn Cup,Bore 0.375 In
  • BL
  • Needle Brg, Drawn Cup, Bore 0.375 InNeedle Brg,Drawn Cup,Bore 0.375 In
  • Item # 35TY20
  • Mfr. Model # RCB061014
  • Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.375, Bore Dia. (mm) 9.525, Outside Dia. (In.) 0.625,...More

Needle Brg,Drawn Cup,Bore 1.250 In
Needle Brg,Drawn Cup,Bore 0.750 In
Needle Brg,Drawn Cup,Bore 0.500 In
Needle Brg,Drawn Cup,Bore 1.000 In
Needle Brg,Drawn Cup,Bore 0.276 In.
Needle Brg,Drawn Cup,Bore 1.750 In
Needle Brg,Drawn Cup,Bore 1.000 In
Needle Brg,Drawn Cup,Bore 0.500 In
  • BL
  • Needle Brg, Drawn Cup, Bore 0.500 InNeedle Brg,Drawn Cup,Bore 0.500 In
  • Item # 35TY21
  • Mfr. Model # RCB081214
  • Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.500, Bore Dia. (mm) 12.700, Outside Dia. (In.) 0.750,...More

Needle Brg,Drawn Cup,Bore 0.500 In
Needle Brg,Drawn Cup,Bore 1.000 In
Needle Brg,Drawn Cup,Bore 1.000 In
  • BL
  • Needle Brg, Drawn Cup, Bore 1.000 InNeedle Brg,Drawn Cup,Bore 1.000 In
  • Item # 35TY24
  • Mfr. Model # RCB162117
  • Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 1.000, Bore Dia. (mm) 25.400, Outside Dia. (In.) 1.313,...More

Needle Brg,Drawn Cup,Bore 0.313 In
  • KOYO
  • Needle Brg, Drawn Cup, Bore 0.313 InNeedle Brg,Drawn Cup,Bore 0.313 In
  • Item # 35UF30
  • Mfr. Model # J-55
  • Needle Roller Bearing, Drawn Cup, Bore Dia. In. 0.313, Bore Dia. mm 7.938, Outside Dia. In.0.500, Outside...More

Needle Brg,Drawn Cup,Bore 0.187 In
  • INA
  • Needle Brg, Drawn Cup, Bore 0.187 InNeedle Brg,Drawn Cup,Bore 0.187 In
  • Item # 4XFF9
  • Mfr. Model # SCE36
  • Needle Roller Bearing, Drawn Cup, Bore Dia. 0.187 In., Outside Dia. 0.344 In, Width 0.375 In, Max RPM 21,000,...More

Needle Brg,Drawn Cup,Bore 0.438 In
  • KOYO
  • Needle Brg, Drawn Cup, Bore 0.438 InNeedle Brg,Drawn Cup,Bore 0.438 In
  • Item # 35UF31
  • Mfr. Model # J-78
  • Needle Roller Bearing, Drawn Cup, Bore Dia. In. 0.438, Bore Dia. mm 11.113, Outside Dia. In.0.625, Outside...More

Results per page: 16 | 32 | 48

Look to Grainger for durable needle bearings that can be used in engine components such as rocker arm pivots, pumps, compressors, transmissions and more. Choose from a wide range of machined, machined with inner race and drawn cup needle bearing styles in a wide range of sizes. Use bearings without an inner ring if the shaft can be hardened and ground, and bearings with inner ring if the shaft cannot be configured as a rolling bearing raceway. Pick up your needle bearings from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More