Skip Content

Filter Results By

Item
  • View MoreView Less
Type
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Material
Price
  • View MoreView Less
Shop By

Nail Pullers, Wrecking and Pry Bars

11 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    • TRUE TEMPER
    • Pinch Point Bar
    • Multiple product options available

    • TRUE TEMPER
    • Pinch Chisel Pry Bar
    • Multiple product options available

    Utility Bar,13 In
    • TRUE TEMPER
    • Utility Bar, 13 In
    • Item # 6DPW0
    • Mfr. Model # 1167000
    • Utility Bar, Overall Length 13 In., Overall Width 1-3/8 In., Dia. 2-1/2 In., Tempered Steel Material, Color...More

    Post Hole Digging Bar,Tamper Head,71 in
    • TRUE TEMPER
    • Post Hole Digging Bar, Tamper Head, 71 in
    • Item # 21YM25
    • Mfr. Model # 1160000
    • Post Hole Digging Bar, Overall Length 71 in., Overall Width 3-1/4 in., Material Heat Treated Carbon Steel,...More

    • TRUE TEMPER
    • Pinch Point Crowbar
    • Multiple product options available

    Offset Ripping Bar,17 In
    • TRUE TEMPER
    • Offset Ripping Bar, 17 In
    • Item # 6DPV9
    • Mfr. Model # 1166100
    • Offset Ripping Bar, Overall Length (In.) 17, Overall Width (In.) 3/4, Dia. (In.) 3/4, Tempered Steel...More

    Slate Bar,Diamond Point,2-3/4 x 60 in
    • TRUE TEMPER
    • Slate Bar, Diamond Point, 2-3/4 x 60 in
    • Item # 21YM29
    • Mfr. Model # 1174300
    • Slate Bar, Overall Length 60 in., Overall Width 2-3/4 in., Material Steel, Color Black, Application Moves,...More

    Claw Wrecking Bar,7-1/8 x 30-1/4 in
    • TRUE TEMPER
    • Claw Wrecking Bar, 7-1/8 x 30-1/4 in
    • Item # 21YM30
    • Mfr. Model # 1163100
    • Claw Wrecking Bar, Overall Length 30-1/4 in., Overall Width 7-1/8 in., Material Steel, Color Black,...More

    Digging Bar,Pencil Point,1-1/4x72-1/2 in
    • TRUE TEMPER
    • Digging Bar, Pencil Point, 1-1/4x72-1/2 in
    • Item # 21YM26
    • Mfr. Model # 1160300
    • San Angelo Digging Bar, Pencil Point, Overall Length 72-1/2 in., Overall Width 1-1/4 in., Material Steel,...More

    Double End Nail Puller,11 In
    • TRUE TEMPER
    • Double End Nail Puller, 11 In
    • Item # 6DPV8
    • Mfr. Model # 1165300
    • Double End Nail Puller, Overall Length 11 In., Overall Width 5/8 In., Dia. 3/4 In., Tempered Steel Material,...More

    Results per page: 16 | 32 | 48