Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Overall Length
  • View MoreView Less
Overall Width
Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less

21 Results Found that Include 31 Products 

 |  Results per page: 16 | 32 | 48

    Hallagan Tool

    BLACKHAWK

    Multiple product options available

    Mini Deployment Kit

    BLACKHAWK

    Grainger Item # 14P386 | Mfr. Model # DE-MDK

    Catalog Page # NA

    Mini Deployment Kit, Color Black, Includes Pry Bar, Sledge, Bolt Cutters, Carry Bag

    Break-N-Rake, Length 51 In.

    BLACKHAWK

    Grainger Item # 14P365 | Mfr. Model # DE-BR

    Catalog Page # NA

    Break-N-Rake, Overall Length 51 In., Carbon Steel/Fiberglass Material, Color Black, Break Windows, Curtain...More

    Pry Bar and Sledge Kit

    BLACKHAWK

    Grainger Item # 14P372 | Mfr. Model # DE-DD

    Catalog Page # NA

    Pry Bar and Sledge Kit, Overall Length 32 In., Stainless Steel/Carbon Steel/Fiberglass/Nylon Material, Color...More

    Tactical Entry Kit 2

    BLACKHAWK

    Grainger Item # 14P375 | Mfr. Model # DE-EK2

    Catalog Page # NA

    Tactical Entry Kit 2, Color Black, Includes Battering Ram, Backpack Kit, Break-N-Rake

    Special Operations Entry Ram

    BLACKHAWK

    Grainger Item # 14P403 | Mfr. Model # DE-SOER

    Catalog Page # NA

    Special Operations Entry Ram, Overall Length 25 In., HDPE Material, Color Black, Ram Doors, Electrically...More

    Entry Kit, U.K.

    BLACKHAWK

    Grainger Item # 14P419 | Mfr. Model # DE-UKMOEK

    Catalog Page # NA

    Entry Kit, U.K., Color Black, Includes Pry Bar With Break and Rake Head, 30 In. Bolt Cutters, CQB Battering...More

    Mini Breacher

    BLACKHAWK

    Multiple product options available

    Special Operations Hallagan Tool

    BLACKHAWK

    Multiple product options available

    Battering Ram

    BLACKHAWK

    Multiple product options available

    Twin Turbo Ram, Length 40 In.

    BLACKHAWK

    Grainger Item # 14P417 | Mfr. Model # DE-TT

    Catalog Page # NA

    Twin Turbo Ram, Overall Length 40 In., HDPE Material, Color Black, Ram Doors, Electrically Non-Conductive...More

    Special Operations Breacher

    BLACKHAWK

    Multiple product options available

    The Breacher, Length 30 In.

    BLACKHAWK

    Grainger Item # 14P406 | Mfr. Model # DE-TB

    Catalog Page # NA

    The Breacher, Overall Length 30 In., Fiberglass, Stainless Steel Material, Color Black, Pry Doors,...More

    Mini Break-N-Rake, Length 25 In.

    BLACKHAWK

    Grainger Item # 14P383 | Mfr. Model # DE-MBR

    Catalog Page # NA

    Mini Break-N-Rake, Overall Length 25 In., Fiberglass, Carbon Steel Material, Color Black, Break windows,...More

    Tactical Entry Kit 3

    BLACKHAWK

    Grainger Item # 14P376 | Mfr. Model # DE-EK3

    Catalog Page # NA

    Tactical Entry Kit 3, Color Black, Includes Battering Ram, Backpack Kit, Break-N-Rake, Mobile Home Breacher,...More

    Mini Entry Kit

    BLACKHAWK

    Grainger Item # 14P389 | Mfr. Model # DE-MTK

    Catalog Page # NA

    Mini Entry Kit, Color Black, Includes Pry bar, Sledge, Bolt Cutters and Individual Tool Pouches

    Tactical Entry Kit 1

    BLACKHAWK

    Grainger Item # 14P374 | Mfr. Model # DE-EK1

    Catalog Page # NA

    Tactical Entry Kit 1, Color Black, Includes Battering Ram, Pry Bar and Sledge Hammer

    Trailer Entry Tool

    BLACKHAWK

    Grainger Item # 14P387 | Mfr. Model # DE-MHB

    Catalog Page # NA

    Trailer Entry Tool, Overall Length 28-1/2 In., Fiberglass, Carbon Steel Material, Color Black, Outward...More

    Super Break-N-Rake

    BLACKHAWK

    Grainger Item # 14P395 | Mfr. Model # DE-SBR

    Catalog Page # NA

    Super Break-N-Rake, Overall Length 69 In., Fiberglass, Carbon Steel Material, Color Black, Break Windows,...More

    Gorilla Bar, Length 40 In.

    BLACKHAWK

    Grainger Item # 14P377 | Mfr. Model # DE-GB

    Catalog Page # NA

    Gorilla Bar, Overall Length 40 In., Fiberglass, Aluminum Zinc Alloy Material, Color Black, Pry Doors,...More

    Emergency Rescue Breacher

    BLACKHAWK

    Grainger Item # 14P412 | Mfr. Model # DE-TBY

    Catalog Page # NA

    Breacher Bar, Emergency Rescue, Overall Length 30 In., Fiberglass, Stainless Steel Material, Color Yellow,...More

     |  Results per page: 16 | 32 | 48
      loader image