Skip Content

Filter Results By

Shank Type
Item
Abrasive Type
Abrasive Material
Diameter
Width
Grit
Grade
Shank Size
Brand
Price
Shop By

Mounted Flap Wheels

71 Results Found that Include 591 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flap Wheel,1-3/16x3/8x1/8in Shank,80Grit
Flap Wheel,1Inx5/8In,30000,80Grit
  • MERIT
  • Flap Wheel, 1Inx5/8In, 30000,80GritFlap Wheel,1Inx5/8In,30000,80Grit
  • Item # 30TR70
  • Mfr. Model # 08834137101
  • Flap Wheel, Straight Shank Type, Coated, Abrasive Material Ceramic Alumina, Diameter 1 In., Width 5/8 In.,...More

Flap Wheel,1 In.,Medium
  • SCOTCH-BRITE
  • Flap Wheel, 1 In., MediumFlap Wheel,1 In.,Medium
  • Item # 20RV48
  • Mfr. Model # 244D
  • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 1 In., Shank Size 1/4 In., 120 Grit, Medium Grade,...More

Flap Wheel,2 In.,Medium
  • SCOTCH-BRITE
  • Flap Wheel, 2 In., MediumFlap Wheel,2 In.,Medium
  • Item # 20RV49
  • Mfr. Model # 244D
  • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 2 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max....More

Flap Wheel,3 in.,Medium
  • SCOTCH-BRITE
  • Flap Wheel, 3 in., MediumFlap Wheel,3 in.,Medium
  • Item # 20RV46
  • Mfr. Model # 244D
  • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 3 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max....More

Flap Wheel,2Inx1/2In,25000,80Grit
  • MERIT
  • Flap Wheel, 2Inx1/2In, 25000,80GritFlap Wheel,2Inx1/2In,25000,80Grit
  • Item # 30TR74
  • Mfr. Model # 08834149822
  • Flap Wheel, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1/2 In.,...More

Flap Wheel,1-1/2Inx1/2In,25000,60Grit
Flap Wheel,2Inx1/2In,25000,120Grit
  • MERIT
  • Flap Wheel, 2Inx1/2In, 25000,120GritFlap Wheel,2Inx1/2In,25000,120Grit
  • Item # 30TR75
  • Mfr. Model # 08834149823
  • Flap Wheel, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1/2 In.,...More

Flap Wheel,1-1/2Inx1/2In,25000,120Grit
Flap Wheel,2-1/4x1/4x 1/4-20,80 grit
  • MERIT
  • Flap Wheel, 2-1/4x1/4x 1/4-20,80 gritFlap Wheel,2-1/4x1/4x 1/4-20,80 grit
  • Item # 15X513
  • Mfr. Model # 08834134002
  • Mounted Flap Wheel, Threaded Shank Type, Super Finish, Abrasive Material Aluminum Oxide, Diameter 2-1/2 In.,...More

Flap Disc,Disc Type 27,4-1/2 in x 7/8 in
Flap Wheel,3Inx1/2In,20000,80Grit
  • MERIT
  • Flap Wheel, 3Inx1/2In, 20000,80GritFlap Wheel,3Inx1/2In,20000,80Grit
  • Item # 30TR79
  • Mfr. Model # 08834149835
  • Flap Wheel, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1/2 In.,...More

Flap Wheel,1-1/2Inx1/2In,25000,80Grit
Flap Wheel,3Inx1/2In,20000,40Grit
  • MERIT
  • Flap Wheel, 3Inx1/2In, 20000,40GritFlap Wheel,3Inx1/2In,20000,40Grit
  • Item # 30TR77
  • Mfr. Model # 08834149833
  • Flap Wheel, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1/2 In.,...More

Flap Wheel,Interleaf,AO,2 in.,120 Grit
Flap Wheel With Shank,AO,3/4 in.,60 Grit
Flap Wheel With Shank,2-3/8 in.,280 Grit
Flap Wheel With Shank,AO,1 in.,120 Grit
Flap Wheel With Shank,3in Dia x 1/2in W
Flap Wheel With Shank,AO,1 in.,320 Grit
Flap Wheel With Shank,AO,3/4in,120 Grit
Flap Wheel With Shank,Shaft,A/O,2in.,60
Flap Wheel Wth Shank,Shft,A/O,1-1/2in,60
Results per page: 16 | 32 | 48

Abrasive flap wheel and brush products provide a consistent finish with a uniform rate of cut. Designed so the flaps wear away, these products continually expose fresh abrasive for your metal fabrication, deburring, cleaning and finishing jobs. These abrasive wheels are suitable for use on a die grinder, portable drill and other equipment. Flap brushes are ideal for decorative finishes and light deburring. Make Grainger your source for abrasive flap wheel and brush products.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More