Skip Content

Filter Results By

Applied Filters Clear All

Motors

33 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
General Purpose Motor5 HP3-Phase,1760 Nameplate RPM,Voltage 208-230&#
General Purpose Motor2 HP3-Phase,1745 Nameplate RPM,Voltage 208-230&#
General Purpose Motor3 HP3-Phase,1765 Nameplate RPM,Voltage 208-230&#
General Purpose Motor5 HP3-Phase,3510 Nameplate RPM,Voltage 208-230&#
Power Factor Correction Capacitor0.75 KVAR,480VAC Voltage,7.9" W
Power Factor Correction Capacitor2.5 KVAR,240VAC Voltage,7.9" Wi
Power Factor Correction Capacitor2.5 KVAR,480VAC Voltage,7.9" Wi
Power Factor Correction Capacitor3 KVAR,480VAC Voltage,7.9" Widt
Power Factor Correction Capacitor1.5 KVAR,480VAC Voltage,7.9" Wi
Power Factor Correction Capacitor1.5 KVAR,240VAC Voltage,7.9" Wi
Power Factor Correction Capacitor5 KVAR,240VAC Voltage,7.9" Widt
Power Factor Correction Capacitor5 KVAR,480VAC Voltage,7.9" Widt
Power Factor Correction Capacitor0.75 KVAR,240VAC Voltage,7.9" W
1-1/2 HPMetric Motor 3-Phase,3410 Nameplate RPM,460 Voltage,Fram
  • WEG
  • 1-1/2 HPMetric Motor 3-Phase, 3410 Nameplate RPM, 460 Voltage, Frame 80Metric Motor
  • Item # 10D851
  • Mfr. Model # 00136EP3WAL80
  • Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1-1/2 HP, 1.1 kW, Nameplate RPM...More

C-Face Adapter For Use With Totally Enclosed Fan-Cooled Cas
C-Face Adapter For Use With Open Dripproof Cast Iron M
Profibus DP-01 Interface ModuleFor Use With CFW700 AC Varia
Power Factor Correction Capacitor0.5 KVAR,480VAC Voltage,7.9" Wi
Power Factor Correction Capacitor2 KVAR,480VAC Voltage,7.9" Widt
Power Factor Correction Capacitor1 KVAR,480VAC Voltage,7.9" Widt
Power Factor Correction Capacitor3 KVAR,240VAC Voltage,7.9" Widt
Power Factor Correction Capacitor0.5 KVAR,240VAC Voltage,7.9" Wi
Power Factor Correction Capacitor2 KVAR,240VAC Voltage,7.9" Widt
Power Factor Correction Capacitor1 KVAR,240VAC Voltage,7.9" Widt
General Purpose Motor5 HP3-Phase,1760 Nameplate RPM,Voltage 575,Frame
General Purpose Motor3 HP3-Phase,3480 Nameplate RPM,Voltage 208-230&#
General Purpose Motor2 HP3-Phase,1740 Nameplate RPM,Voltage 575,Frame
General Purpose Motor1 HP3-Phase,1145 Nameplate RPM,Voltage 208-230&#
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More