Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Price

Motors

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Input Line Reactor,High Z,575/600V,336A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 336AInput Line Reactor,High Z,575/600V,336A
    • Item # 4XTK4
    • Mfr. Model # KDRULL48H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 336, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,480V,515A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 515AOutput Load Reactor,480V,515A
    • Item # 4XTR1
    • Mfr. Model # KDRULL3P
    • Output Load Reactor, Voltage 480, Amps 515, HP 450, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,High Z,575/600V,382A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 382AInput Line Reactor,High Z,575/600V,382A
    • Item # 4XTK5
    • Mfr. Model # KDRULL49H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 382, HP 400, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,High Z,460/480V,414A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 414AInput Line Reactor,High Z,460/480V,414A
    • Item # 4XRZ7
    • Mfr. Model # KDRULL3H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,480V,477A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 477AOutput Load Reactor,480V,477A
    • Item # 4XTP9
    • Mfr. Model # KDRULL2P
    • Output Load Reactor, Voltage 480, Amps 477, HP 400, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,Low Z,575/600V,672A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 575/600V, 672AInput Line Reactor,Low Z,575/600V,672A
    • Item # 4XTG1
    • Mfr. Model # KDRULL43L
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 672, HP 700, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,460/480V,515A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 460/480V, 515AInput Line Reactor,Low Z,460/480V,515A
    • Item # 4XRW2
    • Mfr. Model # KDRULL1L
    • Input Line Reactor, Low Z, Voltage 460/480, Amps 515, HP 450, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,575/600V,576A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 575/600V, 576AInput Line Reactor,Low Z,575/600V,576A
    • Item # 4XTF9
    • Mfr. Model # KDRULL42L
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 576, HP 600, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,575V,336A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 336AOutput Load Reactor,575V,336A
    • Item # 4XTU4
    • Mfr. Model # KDRULJ32P
    • Output Load Reactor, Voltage 575, Amps 336, HP 350, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More