Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Price

Motors

69 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
InputReactor,LowZ,208/240V,4.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 4.6A, ULType1InputReactor,LowZ,208/240V,4.6A,ULType1
  • Item # 4XJR1
  • Mfr. Model # KDRULA25LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 4.6, 1 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,460/480V,52A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 52AInput Line Reactor,Low Z,460/480V,52A
  • Item # 4XRU8
  • Mfr. Model # KDRULC1L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 52, HP 40, Phase Three, Enclosure Type Open, Watts Loss 114,...More

InputReactor,LowZ,208/240V,6.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 6.6A, ULType1InputReactor,LowZ,208/240V,6.6A,ULType1
  • Item # 4XJR2
  • Mfr. Model # KDRULA26LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 6.6, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,460/480V,65A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 65AInput Line Reactor,Low Z,460/480V,65A
  • Item # 4XRU9
  • Mfr. Model # KDRULF2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 65, HP 50, Phase Three, Enclosure Type Open, Watts Loss 114,...More

InputReactor,LowZ,575/600V,2.4A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 2.4A, ULType1InputReactor,LowZ,575/600V,2.4A,ULType1
  • Item # 4XKA2
  • Mfr. Model # KDRULA51LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 2.4, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,LowZ,208/240V,7.5A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 7.5A, ULType1InputReactor,LowZ,208/240V,7.5A,ULType1
  • Item # 4XJR3
  • Mfr. Model # KDRULA27LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 7.5, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,460/480V,77A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 77AInput Line Reactor,Low Z,460/480V,77A
  • Item # 4XRV1
  • Mfr. Model # KDRULF4L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 77, HP 60, Phase Three, Enclosure Type Open, Watts Loss 169,...More

Output Load Reactor,575V,22A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 22AOutput Load Reactor,575V,22A
  • Item # 4XTR9
  • Mfr. Model # KDRULD32P
  • Output Load Reactor, Voltage 575, Amps 22, HP 20, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReactor,LowZ,575/600V,2.7A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 2.7A, ULType1InputReactor,LowZ,575/600V,2.7A,ULType1
  • Item # 4XKA3
  • Mfr. Model # KDRULA46LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 2.7, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,LowZ,208/240V,10.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 10.6A, ULType1InputReactor,LowZ,208/240V,10.6A,ULType1
  • Item # 4XJR4
  • Mfr. Model # KDRULA28LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 10.6, 3 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,HighZ,208/240V,7.5A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 208/240V, 7.5A, ULType1InputReactor,HighZ,208/240V,7.5A,ULType1
  • Item # 4XJU3
  • Mfr. Model # KDRULA26HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 7.5, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,High Z,208/240V,74.8A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 208/240V, 74.8AInput Line Reactor,High Z,208/240V,74.8A
  • Item # 4XRR3
  • Mfr. Model # KDRULF28H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 74.8, HP 25, Phase Three, Enclosure Type Open, Watts Loss...More

Output Reactor,480V,3.4A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 480V, 3.4A, ULType1Output Reactor,480V,3.4A,ULType1
  • Item # 4XKE8
  • Mfr. Model # KDRULA1PE01
  • Output Line Reactor, Voltage 480, Amps 3.4, 2 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

InputReactor,LowZ,480V,14A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 480V, 14A, ULType1InputReactor,LowZ,480V,14A,ULType1
  • Item # 4XJW7
  • Mfr. Model # KDRULA5LE01
  • Input Line Reactor, Low Z, Voltage 480, Amps 14, 10 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss 64,...More

Output Load Reactor,575V,27A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 27AOutput Load Reactor,575V,27A
  • Item # 4XTT1
  • Mfr. Model # KDRULD35P
  • Output Load Reactor, Voltage 575, Amps 27, HP 25, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReactor,LowZ,575/600V,3.9A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 3.9A, ULType1InputReactor,LowZ,575/600V,3.9A,ULType1
  • Item # 4XKA4
  • Mfr. Model # KDRULA52LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 3.9, 3 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,HighZ,575/600V,1.7A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 575/600V, 1.7A, ULType1InputReactor,HighZ,575/600V,1.7A,ULType1
  • Item # 4XKD1
  • Mfr. Model # KDRULA50HE01
  • Input Line Reactor, High Z, Voltage 575/600, Amps 1.7, 1 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,LowZ,208/240V,16.7A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 16.7A, ULType1InputReactor,LowZ,208/240V,16.7A,ULType1
  • Item # 4XJR5
  • Mfr. Model # KDRULB22LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 16.7, 5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,575/600V,62A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 62AInput Line Reactor,Low Z,575/600V,62A
  • Item # 4XTE6
  • Mfr. Model # KDRULF46L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 62, HP 60, Phase Three, Enclosure Type Open, Watts Loss 181,...More

InputReact.,HighZ,208/240V,10.6A,ULType1
  • KDR-LINE REACTORS
  • InputReact., HighZ, 208/240V, 10.6A, ULType1InputReact.,HighZ,208/240V,10.6A,ULType1
  • Item # 4XJU4
  • Mfr. Model # KDRULA28HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 10.6, 3 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Output Reactor,480V,11A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 480V, 11A, ULType1Output Reactor,480V,11A,ULType1
  • Item # 4XKF2
  • Mfr. Model # KDRULA4PE01
  • Output Line Reactor, Voltage 480, Amps 11, 7.5 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

InputReactor,LowZ,480V,2.1A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 480V, 2.1A, ULType1InputReactor,LowZ,480V,2.1A,ULType1
  • Item # 4XJW1
  • Mfr. Model # KDRULA8LE01
  • Input Line Reactor, Low Z, Voltage 480, Amps 2.1, 1 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Output Reactor,480V,4.8A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 480V, 4.8A, ULType1Output Reactor,480V,4.8A,ULType1
  • Item # 4XKE9
  • Mfr. Model # KDRULA2PE01
  • Output Line Reactor, Voltage 480, Amps 4.8, 3 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

InputReactor,LowZ,575/600V,6.1A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 6.1A, ULType1InputReactor,LowZ,575/600V,6.1A,ULType1
  • Item # 4XKA5
  • Mfr. Model # KDRULA47LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 6.1, 5 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,LowZ,575/600V,11A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 11A, ULType1InputReactor,LowZ,575/600V,11A,ULType1
  • Item # 4XKA7
  • Mfr. Model # KDRULA49LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 11, 10 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,HighZ,575/600V,2.4A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 575/600V, 2.4A, ULType1InputReactor,HighZ,575/600V,2.4A,ULType1
  • Item # 4XKD2
  • Mfr. Model # KDRULA51HE01
  • Input Line Reactor, High Z, Voltage 575/600, Amps 2.4, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,208/240V,74.8A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 208/240V, 74.8AInput Line Reactor,Low Z,208/240V,74.8A
  • Item # 4XRL9
  • Mfr. Model # KDRULC22L
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 74.8, HP 25, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,HighZ,480V,1.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 480V, 1.6A, ULType1InputReactor,HighZ,480V,1.6A,ULType1
  • Item # 4XJX9
  • Mfr. Model # KDRULA7HE01
  • Input Line Reactor, High Z, Voltage 480, Amps 1.6, 0.75 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,HighZ,575/600V,3.9A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 575/600V, 3.9A, ULType1InputReactor,HighZ,575/600V,3.9A,ULType1
  • Item # 4XKD4
  • Mfr. Model # KDRULA44HE01
  • Input Line Reactor, High Z, Voltage 575/600, Amps 3.9, 3 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,HighZ,208/240V,3.5A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 208/240V, 3.5A, ULType1InputReactor,HighZ,208/240V,3.5A,ULType1
  • Item # 4XJT9
  • Mfr. Model # KDRULA53HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 3.5, 0.75 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,LowZ,208/240V,24.2A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 24.2A, ULType1InputReactor,LowZ,208/240V,24.2A,ULType1
  • Item # 4XJR6
  • Mfr. Model # KDRULB23LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 24.2, 7.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,575/600V,77A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 77AInput Line Reactor,Low Z,575/600V,77A
  • Item # 4XTE7
  • Mfr. Model # KDRULF47L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 77, HP 75, Phase Three, Enclosure Type Open, Watts Loss 194,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More