Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Motors

17 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Motor Mtg Bracket,Torsion-Flex,9-10 in.
    • DAYTON
    • Motor Mtg Bracket, Torsion-Flex, 9-10 in.Motor Mtg Bracket,Torsion-Flex,9-10 in.
    • Item # 2MEY7
    • Mfr. Model # 2MEY7
    • Motor Mounting Bracket, Torsion-Flex, For NEMA Frame 48, For Use With 4 7/8 thru 5 5/8 In Diameter Motors,...More

    Motor,Split Ph,1/4 HP,1725,115V,48,ODP
    • CENTURY
    • Motor, Split Ph, 1/4 HP, 1725,115V, 48, ODPBelt Drive Motor, Open Dripproof
    • Item # 4UE76
    • Mfr. Model # GF2024
    • Belt Drive Motor,Split-Phase,1/4 HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48,Open Dripproof,Full Load...More

    Run Capacitor,50 MFD,370V,Round
    • DAYTON
    • Run Capacitor, 50 MFD, 370V, RoundMotor Run Capacitor
    • Item # 2MEE4
    • Mfr. Model # 2MEE4
    • Motor Run Capacitor, 50 Microfarad Rating, 370V Voltage, 60/50 Hz, Round Shape, 2-1/16 In. Diameter, 4-3/4...More

    HVAC Motor,1/15 HP,1550 rpm,115V
    • DAYTON
    • HVAC Motor, 1/15 HP, 1550 rpm, 115VHVAC Motor, Shaded Pole
    • Item # 3M569
    • Mfr. Model # 3M569
    • HVAC Motor,Shaded Pole,Open Air-Over,1/15 HP,Nameplate RPM 1550,Number of Speeds 1,Frame 4.4,Voltage 115,60...More

    Air Compr Motor,5 HP,3450 rpm,230V,56HZ
    • CENTURY
    • Air Compr Motor, 5 HP, 3450 rpm, 230V, 56HZAir Compressor Motor
    • Item # 1ATA9
    • Mfr. Model # B813
    • Air Compressor Motor,Capacitor-Start/Capacitor-Run,Open Dripproof,5 HP,Nameplate RPM 3450,56HZ Frame,Voltage...More

    DC Speed Control,90VDC,2A,NEMA 1
    • DAYTON
    • DC Speed Control, 90VDC, 2A, NEMA 1DC Speed Control
    • Item # 5X412
    • Mfr. Model # 5X412
    • DC Speed Control, Shunt Wound Volts 100/200VDC, Voltage Output 90VDC, Input Voltage 115VAC, NEMA 1 Enclosure,...More

    Vibrator Motor,1/100 HP,2900 RPM,115 V
    • DAYTON
    • Vibrator Motor, 1/100 HP, 2900 RPM, 115 VVibrator Motor
    • Item # 10C903
    • Mfr. Model # 10C903
    • Vibrator Motor,Shaded Pole,Open Dripproof,1/100 HP,2900 Nameplate RPM,Voltage 115,Force 8.00 lb.,Velocity...More

    Motor,PSC,1/2 HP,1075 RPM,115V,48YZ,OAO
    • GENTEQ
    • Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48YZ, OAODirect Drive Blower Motor
    • Item # 1YJA9
    • Mfr. Model # 5KCP39PGZ219S
    • Direct Drive Blower Motor,Permanent Split Capacitor Motor Design,Open Air-Over Motor Enclosure Design,1/2...More

    Aratn Fan Mtr,Splt Ph,TEAO,1/2hp,1725rpm
    • DAYTON
    • Aratn Fan Mtr, Splt Ph, TEAO, 1/2hp, 1725rpmAeration Fan Motor
    • Item # 1YBV8
    • Mfr. Model # 1YBV8
    • Aeration Fan Motor,Split-Phase,1/2 HP,Nameplate RPM 1725,Voltage 115/230,1 Phase,Frame 56,Totally Enclosed...More

    Motor,1/2hp, Jet Pump
    • DAYTON
    • Motor, 1/2hp, Jet PumpJet Pump Motor, Open Dripproof, Face Mounting
    • Item # 5K660
    • Mfr. Model # 5K660
    • Jet Pump Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open...More

    Motor Brake,Use w/ 1/2 In Dia Shafts
    DC Speed Control,0-12VDC,40A,NEMA 4X
    • DART CONTROLS
    • DC Speed Control, 0-12VDC, 40A, NEMA 4XDC Speed Control
    • Item # 2LHT9
    • Mfr. Model # 65E40-12
    • DC Speed Control, Voltage Output 0-12VDC, Input Voltage 12VDC, Chassis Enclosure, 1/2, Speed Range 30:1, Max....More

    Results per page: 16 | 32 | 48