Skip Content

Filter Results By

Applied Filters Clear All

Motors

15 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
DC Speed Control,Chassis,100/200VDC Shunt Wound Volts,0 to
  • DART CONTROLS
  • DC Speed Control, Chassis, 100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 5 Max. Amps DART CONTROLS SCR DC Speed Controls
  • Item # 2M510
  • Mfr. Model # 125DV-C-K
  • DC Speed Control, Enclosure Chassis, Max. Amps 5, Voltage Output 0 to 90/180VDC, Speed Range 50:1, Rotation...More

Round Motor Run Capacitor,50 Microfarad Rating,370VAC Voltage
  • DAYTON
  • Round Motor Run Capacitor, 50 Microfarad Rating, 370VAC Voltage Motor Run Capacitor
  • Item # 2MEE4
  • Mfr. Model # 2MEE4
  • Motor Run Capacitor, 50 Microfarad Rating, 370VAC Voltage, 60/50 Hz, Round Shape, 1-15/16 In. Diameter, 4-1/2...More

0.08 (1/12) HP Water Circulator Motor, Split-Phase,&#x
1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM,&
  • DAYTON
  • 1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3 DAYTON Shaded Pole Open Air-Over HVAC Motors
  • Item # 3M778
  • Mfr. Model # 3M778
  • HVAC Motor, Shaded Pole, Open Air-Over, Continuous, 1/20 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame,...More

1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM,&
  • DAYTON
  • 1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3 DAYTON Shaded Pole Totally Enclosed Fan-Cooled HVAC Motors
  • Item # 5K004
  • Mfr. Model # 5K004
  • HVAC Motor, Shaded Pole, Totally Enclosed Fan-Cooled, Continuous, 1/20 HP, 1550 Nameplate RPM, 115 Voltage,...More

1/3 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate
  • DAYTON
  • 1/3 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48YZ DAYTON Totally Enclosed Air-Over Pedestal Fan Motors
  • Item # 6K807
  • Mfr. Model # 6K807
  • Pedestal Fan Motor, Split-Phase, Totally Enclosed Air-Over, 1/3 HP, Nameplate RPM 1725, Voltage 115, Full...More

3/4 HP Jet Pump Motor, Capacitor-Start, 3450 Nameplate
1/2 HP Belt Drive Motor, Split-Phase, 1725 Nameplate R
Variable AC Voltage Supply, 10 Max. Amps, 120VAC Input
Round Motor Run Capacitor,40 Microfarad Rating,440VAC Voltage
  • PROLINE
  • Round Motor Run Capacitor, 40 Microfarad Rating, 440VAC Voltage Motor Run Capacitor
  • Item # 5CMZ9
  • Mfr. Model # PB400E000P440EAGR
  • Motor Run Capacitor, 40 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 1-3/4 In. Diameter, 4-3/4...More

Vacuum Motor,Universal AC/DC,120 Voltage
  • AMETEK LAMB
  • Vacuum Motor, Universal AC/DC, 120 Voltage AMETEK LAMB Peripheral Discharge Vacuum Motors
  • Item # 4M949
  • Mfr. Model # 116493-50
  • Vacuum Motor, Bypass, Peripheral Discharge, Blower Stages 2, Number of Speeds 1, Open Motor Enclosure Design,...More

1/2 HP Direct Drive Blower Motor, Permanent Split Capa
  • GENTEQ
  • 1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage GENTEQ Direct Drive Blower Motors
  • Item # 1YJA1
  • Mfr. Model # 5KCP39NGAA29CS
  • Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2...More

1/10 HP, HVAC Motor, Permanent Split Capacitor, 3000 N
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More