Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Motors

148 Results Found that Include 400 Products

Results per page: 16 | 32 | 48
Adjustbl Speed Motr,Perm Magnet DC,1-1/2
  • DAYTON
  • Adjustbl Speed Motr, Perm Magnet DC, 1-1/2Adjustable Speed Motor
  • Item # 4Z226
  • Mfr. Model # 4Z226
  • Adjustable Speed Motor, Motor Type Permanent Magnet DC, 1-1/2 HP, Enclosure Totally Enclosed Fan-Cooled,...More

DC Motor,PM,TEFC,3 HP,1750 rpm,180VDC
  • DAYTON
  • DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDCDC Permanent Magnet Motor, Totally Enclosed Fan-Cooled
  • Item # 6Z791
  • Mfr. Model # 6Z791
  • DC Permanent Magnet Motor, Permanent Magnet DC, 3 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled,...More

Subm Pump Mtr,3 Ph,5 HP,460V,6 In,3 Wire
  • FRANKLIN
  • Subm Pump Mtr, 3 Ph, 5 HP, 460V, 6 In, 3 WireSubm Pump Mtr,3 Ph,5 HP,460V,6 In,3 Wire
  • Item # 1CXE5
  • Mfr. Model # 2366109020
  • Deep Well Submersible Pump Motor, 3-Phase, 5 HP, 3450 Nameplate RPM, 460 Voltage, 3 Phase, Totally Enclosed...More

Soft Start, 208-690VAC, 62A,Altistart48
  • FUJI
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

  • WEG
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

Washdown Mtr,3 Ph,TEFC,5 hp,1760 rpm
  • MARATHON MOTORS
  • Washdown Mtr, 3 Ph, TEFC, 5 hp, 1760 rpmWashdown Motor
  • Item # 24PK84
  • Mfr. Model # 184TTWD6031
  • Washdown Motor,3-Phase,5 HP,1760 Nameplate RPM,Voltage 208-230/460,Phase 3,184TC Frame,Totally Enclosed...More

Input Line Reactor,High Z,460/480V,414A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 414AInput Line Reactor,High Z,460/480V,414A
  • Item # 4XRZ7
  • Mfr. Model # KDRULL3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

Kiln Motor,3-Ph,5 HP,1170 RPM,460V,215T
  • MARATHON MOTORS
  • Kiln Motor, 3-Ph, 5 HP, 1170 RPM, 460V, 215TKiln Motor,3-Ph,5 HP,1170 RPM,460V,215T
  • Item # 21EN51
  • Mfr. Model # 215TTTS17077
  • Kiln Motor,3-Phase,Totally Enclosed Air-Over,5 HP,Nameplate RPM 1170,Frame 215T,Voltage 460,60 Hz,3...More

Power Pack,2 HP,1725 rpm,208 to 230/460V
  • BELL & GOSSETT
  • Power Pack, 2 HP, 1725 rpm, 208 to 230/460VPower Pack
  • Item # 3CFF1
  • Mfr. Model # 169238
  • Water Circulator Motor,Split-Phase,Open Dripproof,2 HP,1725 Nameplate RPM,Voltage 208-230/460,60 Hz,3...More

Subm Pump Mtr,3ph,7.5 HP,460V,4in,3 Wire
  • FRANKLIN
  • Subm Pump Mtr, 3ph, 7.5 HP, 460V, 4in, 3 WireSubm Pump Mtr,3ph,7.5 HP,460V,4in,3 Wire
  • Item # 1CXD7
  • Mfr. Model # 2343288602
  • Deep Well Submersible Pump Motor, 3-Phase, 7-1/2 HP, 3450 Nameplate RPM, 460 Voltage, 3 Phase, Totally...More

Motor Brake Kit,35 ft.-lb.
  • USEM
  • Motor Brake Kit, 35 ft.-lb.Motor Brake Kit,35 ft.-lb.
  • Item # 23J952
  • Mfr. Model # 364964
  • Motor Brake Kit, NEMA/IEC Frame 213T, 213TC, 215T, 215TC, Static Torque 35 ft.-lb., 1 to 30 HP, RPM Range...More

Severe Duty Mtr,3-Ph,TEFC,20 HP
  • MARATHON MOTORS
  • Severe Duty Mtr, 3-Ph, TEFC, 20 HPSevere Duty Mtr,3-Ph,TEFC,20 HP
  • Item # 19RX69
  • Mfr. Model # 256TTFNA6529
  • Severe Duty Motor,3-Phase,Totally Enclosed Fan-Cooled,20 HP,Nameplate RPM 1775,256T Frame,Voltage 230/460,60...More

Variable Frequency Drive,10 HP,380-480V
  • EATON
  • Variable Frequency Drive, 10 HP, 380-480VVariable Frequency Drive,10 HP,380-480V
  • Item # 20RA37
  • Mfr. Model # DA1-34018FB-A20C
  • Variable Frequency Drive, Max. HP 10, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 18,...More

Results per page: 16 | 32 | 48