Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Motors

31 Results Found that Include 89 Products

Results per page: 16 | 32 | 48
    Keyed Shaft,Dia 1 In,Keyway 1/4 In
    Unit Bearing Motor,Nonstandard,Steel,ECM
    • MORRILL
    • Unit Bearing Motor, Nonstandard, Steel, ECMUnit Bearing Motor, 208-230 Volt
    • Item # 12V778
    • Mfr. Model # 5sme59dva2006
    • Unit Bearing Motor,ECM,Totally Enclosed Air-Over,1/20 HP,1550 Nameplate RPM,Frame Non-Standard,Voltage...More

    Osc Fan Motor,1/2 HP,1075,115 V,48Y,TEAO
    • DAYTON
    • Osc Fan Motor, 1/2 HP, 1075,115 V, 48Y, TEAOYoke Mount Fan Motor
    • Item # 4ETE3
    • Mfr. Model # 4ETE3
    • Oscillating Fan Motor,Permanent Split Capacitor,Totally Enclosed Air-Over,1/2 HP,Nameplate RPM 1075,Voltage...More

    Keyed Shaft,Dia 3/4 In,Keyway 3/16 In
    Motor Run Capacitor,15/5 MFD,370V,Oval
    • DAYTON
    • Motor Run Capacitor, 15/5 MFD, 370V, OvalDual Motor Run Capacitor
    • Item # 2GE92
    • Mfr. Model # 2GE92
    • Motor Run Capacitor, 15/5 Microfarad Rating, 370V Voltage, 60/50 Hz, Oval Shape, 3-7/8 In. Case Height, 2-7/8...More

    Mtr,3 Ph,1 HP,3450,208-230/460V,56J,TEFC
    • MARATHON MOTORS
    • Mtr, 3 Ph, 1 HP, 3450,208-230/460V, 56J, TEFCJet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting
    • Item # 4N082
    • Mfr. Model # 5K38RN117-G
    • Jet Pump Motor, 3-Phase, 1 HP, Nameplate RPM 3450, Voltage 208-230/460, 3 Phase, Frame 56J, Totally Enclosed...More

    Keyed Shaft,Dia 1/2 In,Keyway 1/8 In
    Capacitor Terminal Cover,UL Base A
    Repl Brush Set,3x1x1,230V,For 6VDG3,PK2
    Repl Brush Set,3x1x1,120V,For 6VDG2,PK2
    DC Blower Speed Control,12 VDC,10.0 A
    • NORTHLAND MOTOR TECHNOLOGIES
    • DC Blower Speed Control, 12 VDC, 10.0 ADC Blower Speed Control,12 VDC,10.0 A
    • Item # 2EUD5
    • Mfr. Model # BDDC-CB11-00
    • DC Blower Speed Control, Closed Loop, For Use With Northland DC Blower No. BBD13-B11SXB-00, 12 VDC,...More

    Washdown Motor,3 Ph,TEFC,2 HP,1740 rpm
    • DAYTON
    • Washdown Motor, 3 Ph, TEFC, 2 HP, 1740 rpmWashdown Motor
    • Item # 1TRX8
    • Mfr. Model # 1TRX8
    • Washdown Motor,3-Phase,2 HP,1740 Nameplate RPM,Voltage 208-230/460,Phase 3,145T Frame,Totally Enclosed...More

    Replacement Brush Mechanism, 120V,PK 2
    DC Blower,Tangential,5.7 In,90 CFM,230V
    • DOMEL
    • DC Blower, Tangential, 5.7 In, 90 CFM, 230VDC Blower,Tangential,5.7 In,90 CFM,230V
    • Item # 5DVY2
    • Mfr. Model # 497.3.265-326
    • Brushless Blower, Tangential Discharge, Body Dia. 5.7 In., 90 CFM, Vacuum Rating 40 In. H2O, Voltage 230,...More

    Motor,1-1/2 HP,1725 RPM,115/230V,56C,ODP
    • BALDOR ELECTRIC
    • Motor, 1-1/2 HP, 1725 RPM, 115/230V, 56C, ODPGeneral Purpose Motor, Open Dripproof
    • Item # 38G459
    • Mfr. Model # VL1319
    • General Purpose Motor,Capacitor-Start,Open Dripproof,1-1/2 HP,Nameplate RPM 1725,56C Frame,Voltage 115/230,60...More

    Variable Frequency Drive,5 HP,480VAC
    • EATON
    • Variable Frequency Drive, 5 HP, 480VACVariable Frequency Drive
    • Item # 4LRK2
    • Mfr. Model # HVX00514B1P6
    • Variable Frequency Drive, Max. HP 5, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 7.6, 480VAC...More

    DC Blower,Tangential,5.1 In,51 CFM,24VDC
    • NORTHLAND MOTOR TECHNOLOGIES
    • DC Blower, Tangential, 5.1 In, 51 CFM, 24VDCBrushless Blower
    • Item # 2EUD6
    • Mfr. Model # BBD13-C11SXB-00
    • Brushless Blower, Tangential Discharge, Body Dia. 5.1 In., 51 CFM, Vacuum Rating 20 In. H2O, Voltage 24VDC,...More

    Snowplow Motor,4.5 In D,For Fisher A5819
    Blower Speed Control,120 VAC,10.0 A
    • NORTHLAND MOTOR TECHNOLOGIES
    • Blower Speed Control, 120 VAC, 10.0 ABlower Speed Control,120 VAC,10.0 A
    • Item # 2EUD9
    • Mfr. Model # BDAC-C111-00
    • Blower Speed Control, Closed Loop, For Use With Northland DC Blower No. BBA13-111SXB-00, 120 VAC, Adjustable...More

    Results per page: 16 | 32 | 48