Skip Content

Filter Results By

Applied Filters Clear All

Motors

89 Results Found that Include 306 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
0.25 (1/4) HP Water Circulator Motor, Split-Phase,
1/4 HP Adjustable Speed Motor,1750 Nameplate RPM,90 Voltage
  • DAYTON
  • 1/4 HP Adjustable Speed Motor, 1750 Nameplate RPM, 90 Voltage, Frame 56C DAYTON Adjustable Speed Motors
  • Item # 4Z248
  • Mfr. Model # 4Z248
  • Adjustable Speed Motor, Motor Type Permanent Magnet DC, 1/4 HP, Enclosure Totally Enclosed Fan-Cooled,...More

1 HP DC Permanent Magnet Motor Permanent Magnet DC,1800
  • DAYTON
  • 1 HP DC Permanent Magnet Motor Permanent Magnet DC, 1800 Nameplate RPM 12VDC Voltage 56C Frame DAYTON 56C Frame DC Permanent Magnet Motors
  • Item # 6ML06
  • Mfr. Model # 6ML06
  • DC Permanent Magnet Motor, Permanent Magnet DC, 1 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled,...More

DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0&#
  • DAYTON
  • DC Speed Control, NEMA 4/12,100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 10 Max. Amps DAYTON SCR DC Speed Controls
  • Item # 4Z829
  • Mfr. Model # 4Z829
  • DC Speed Control, Enclosure NEMA 4/12, Max. Amps 10, Voltage Output 0 to 90/180VDC, Speed Range 50:1,...More

DC Speed Control,NEMA 4/12,100VDC Shunt Wound Volts,0 to&#x
  • DART CONTROLS
  • DC Speed Control, NEMA 4/12,100VDC Shunt Wound Volts, 0 to 90VDC Voltage Output, 10 Max. Amps DART CONTROLS SCR DC Speed Controls
  • Item # 2M511
  • Mfr. Model # 530BRE-36MA
  • DC Speed Control, Enclosure NEMA 4/12, Max. Amps 10, Voltage Output 0 to 90VDC, Speed Range 50:1, Rotation...More

5 HP Pool and Spa Pump Motor, 3-Phase, 3450 Nameplate&
5 Phase,100-220 VAC Voltage Stepping Motor Driver,1.4 Amps
  • AUTONICS
  • 5 Phase, 100-220 VAC Voltage Stepping Motor Driver, 1.4 Amps Per Phase, 1000 kpps AUTONICS Stepping Motor Drivers
  • Item # 5PFF5
  • Mfr. Model # MD5-HF14
  • Stepping Motor Driver, 5 Phase, 100 to 220 VAC, For Use With Stepping Motors 5PFD0, 5PFD1, 5PFD2, 5PFD3,...More

  • MARATHON MOTORS
  • MARATHON MOTORS 1-1/8" Shaft Diameter Belt Drive Motors MARATHON MOTORS 1-1/8" Shaft Diameter Belt Drive Motors
  • Multiple product options available

    Belt Drive Motors, 3-Phase, Open Dripproof, 60 Hz, Rigid Base Motor Mounting Type, Thermal Protection None, Insulation Class F, Service Factor 1.15, Ball Bearings, and...More

Variable Frequency Drive,3 Max. HP,3 Input Phase AC,240VAC
Stepper Motor Controller,2 Axis,24VDC
  • AUTONICS
  • Stepper Motor Controller, 2 Axis, 24VDC AUTONICS Stepper Motor Controllers
  • Item # 5PFF9
  • Mfr. Model # PMC-2HS-USB
  • Stepper Motor Controller, 2 Axis Application, 64 Steps Per Axis, 24 VDC, For Use With Stepper Motor Drivers...More

2 HP Washdown Motor,Capacitor-Start,1745 Nameplate RPM,208-230 Voltag
  • DAYTON
  • 2 HP Washdown Motor, Capacitor-Start, 1745 Nameplate RPM, 208-230 Voltage, Frame 56HC DAYTON Capacitor-Start TEFC Washdown Motors
  • Item # 11G257
  • Mfr. Model # 11G257
  • Washdown Motor, Capacitor-Start, 2 HP, 1745 Nameplate RPM, Voltage 208-230, Phase 1, 56HC Frame, Totally...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More