Skip Content

Filter Results By

Applied Filters Clear All

Motors

108 Results Found that Include 334 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
7-1/2 HP Air Compressor Motor,Capacitor-Start/Run,3500 Nameplate
  • DAYTON
  • DAYTON 56C Frame DC Permanent Magnet Motors DAYTON 56C Frame DC Permanent Magnet Motors
  • Multiple product options available

    DC Permanent Magnet Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft Length 1-7/8";...More

  • DAYTON
  • DAYTON 56C Frame Washdown DC Motors DAYTON 56C Frame Washdown DC Motors
  • Multiple product options available

    Washdown DC Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Insulation Class, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft...More

1/3 HP Water Circulator Motor, Split-Phase, 1725 Nameplate&
  • CENTURY
  • 1/3 HP Water Circulator Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Z CENTURY Water Circulator Motors
  • Item # 5ELN1
  • Mfr. Model # HW2034BL
  • Water Circulator Motor, Split-Phase, Open Dripproof, 1/3 HP, 1725 Nameplate RPM, Frame 48Z, Voltage 115, 60...More

Variable Frequency Drive,3 Max. HP,1 or 3 Input Phase
3 HP Direct Drive Blower Motor, 3-Phase, 1725 Nameplate
  • DAYTON
  • 3 HP Direct Drive Blower Motor, 3-Phase, 1725 Nameplate RPM, 208-230/460 Voltage, Frame 182T DAYTON Direct Drive Blower Motors
  • Item # 6XWJ0
  • Mfr. Model # 6XWJ0
  • Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 3 HP, 1725 Nameplate...More

5 HP Evaporative Cooler Motor3-Phase 1800 Nameplate RPM 208
  • GRAINGER APPROVED
  • 5 HP Evaporative Cooler Motor3-Phase 1800 Nameplate RPM 208-230/460 Voltage 184T Frame GRAINGER APPROVED Evaporative Cooler Motors
  • Item # 6FFH1
  • Mfr. Model # 110466-9
  • Evaporative Cooler Motor, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, HP 5, Number of Speeds...More

5 HP Pressure Washer Motor, Capacitor-Start, 3450 Nameplate
Variable Frequency Drive,3 Max. HP,3 Input Phase AC,240VAC
5-1/2 HP Premium Efficiency Metric Motor,3-Phase,3510 Nameplate&
  • LEESON
  • 5-1/2 HP Premium Efficiency Metric Motor, 3-Phase, 3510 Nameplate RPM, 230/460 Voltage, Frame DF112MD Premium Efficiency Metric Motor
  • Item # 5PGJ7
  • Mfr. Model # 193339.60
  • Premium Efficiency Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 5-1/2 HP, 4.10...More

DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0&#
  • DART CONTROLS
  • DC Speed Control, NEMA 4/12,100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 10 Max. Amps DART CONTROLS SCR DC Speed Controls
  • Item # 6Z388
  • Mfr. Model # 530BRE
  • DC Speed Control, Enclosure NEMA 4/12, Max. Amps 10, Voltage Output 0 to 90/180VDC, Speed Range 50:1,...More

1-1/2 HP General Purpose Motor,Capacitor-Start/Run,1725 Nameplat
  • LEESON
  • 1-1/2 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM, Voltage 115/230, Frame 56H General Purpose Motor, Open Dripproof
  • Item # 45KF26
  • Mfr. Model # C6K17DB53A
  • General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1-1/2 HP, Nameplate RPM 1725, 56H Frame, Voltage...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More