Skip Content

Filter Results By

Applied Filters Clear All

Motors

126 Results Found that Include 404 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Variable Frequency Drive,2 Max. HP,1 Input Phase AC,120/240
Variable Frequency Drive,1 Max. HP,1 Input Phase AC,240VAC
  • DAYTON
  • DAYTON 56C Frame DC Permanent Magnet Motors DAYTON 56C Frame DC Permanent Magnet Motors
  • Multiple product options available

    DC Permanent Magnet Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft Length 1-7/8";...More

  • DAYTON
  • DAYTON 56C Frame Washdown DC Motors DAYTON 56C Frame Washdown DC Motors
  • Multiple product options available

    Washdown DC Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Insulation Class, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft...More

3 HP Evaporative Cooler Motor3-Phase 1800 Nameplate RPM 208
  • GRAINGER APPROVED
  • 3 HP Evaporative Cooler Motor3-Phase 1800 Nameplate RPM 208-230/460 Voltage 182T Frame GRAINGER APPROVED Evaporative Cooler Motors
  • Item # 6FFH0
  • Mfr. Model # 110465-9
  • Evaporative Cooler Motor, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, HP 3, Number of Speeds...More

Variable Frequency Drive,3 Max. HP,3 Input Phase AC,240VAC
7-1/2 HP Close-Coupled Pump Motor,3-Phase,1770 Nameplate RPM,208
  • CENTURY
  • 7-1/2 HP Close-Coupled Pump Motor, 3-Phase, 1770 Nameplate RPM, 208-230/460 Voltage, 213JM CENTURY TEFC 3-Phase Close-Coupled Pump Motors
  • Item # 29NZ33
  • Mfr. Model # CPE30
  • Close-Coupled Pump Motor, 3-Phase, 7-1/2 HP, Nameplate RPM 1770, Voltage 208-230/460, 3 Phase, Frame 213JM,...More

2 HP Deep Well Submersible Pump Motor,3-Phase,3450 Nameplate
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More