Skip Content

Filter Results By

Applied Filters Clear All

Motors

85 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/150 HP C-Frame Motor Kit,Shaded Pole,3000 Nameplate RPM,1
Round Motor Start Capacitor,630-750 Microfarad Rating,220-250VAC Volt
  • DAYTON
  • Round Motor Start Capacitor, 630-750 Microfarad Rating, 220-250VAC Voltage Motor Start Capacitor
  • Item # 6FLW7
  • Mfr. Model # 6FLW7
  • Motor Start Capacitor, 630-750 Microfarad Rating, 220-250VAC Voltage, 60/50 Hz, Round Shape, 2-9/16 In....More

Carbon Steel Grade 1045 Keyed Shaft,5/8" Diameter,3/16
Round Motor Run Capacitor,70 Microfarad Rating,440VAC Voltage
  • TITAN HD
  • Round Motor Run Capacitor, 70 Microfarad Rating, 440VAC Voltage Motor Run Capacitor
  • Item # 20UD66
  • Mfr. Model # PRCF70A
  • Motor Run Capacitor, 70 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 2-1/2 In. Diameter, 2-29/32...More

1/35 HP DC Permanent Magnet Motor Permanent Magnet DC
  • DAYTON
  • 1/35 HP DC Permanent Magnet Motor Permanent Magnet DC DAYTON Non-Standard Frame DC Permanent Magnet Motors
  • Item # 3LCH7
  • Mfr. Model # 3LCH7
  • DC Permanent Magnet Motor, Permanent Magnet DC, 1/35 HP, Motor Enclosure Design Totally Enclosed...More

Adjustable Steel Motor Base,For NEMA Frame 182,12-3/4 Lengt
1/4 x 1/4 x 4-3/4  Medium Brush Seater
Carbon Steel Grade 1045 Keyed Shaft,3/4" Diameter,3/16
1/4 HP Universal AC/DC Motor,Universal AC/DC,19,500 Na
Carbon Steel Grade 1045 Keyed Shaft,1" Diameter,1/4"&#
Carbon Steel Grade 1045 Keyed Shaft,1-1/8" Diameter,1/
2 Phase,NEMA 17 / 42mm Frame Stepper Motor,Solid Motor
  • AUTONICS
  • 2 Phase, NEMA 17 / 42mm Frame Stepper Motor, Solid Motor Shaft Design, 1.2 Amps Per Phase AUTONICS Solid Shaft 2 Phase Stepper Motors
  • Item # 5PFF1
  • Mfr. Model # A2K-M243
  • Stepper Motor, 2 Phase, Frame Size NEMA 17 / 42mm, Solid Shaft Shaft Type, Max. Holding Torque 0.20 N-m /...More

304 Stainless Steel Keyed Shaft,1/2" Diameter,1/8"
Motor Brush Set,9/16 In L,5/16 In W,PK2
Brush
2 x 1 x 4-3/4  Soft Brush Seater and Commuta
Round Motor Dual Run Capacitor,80/7.5 Microfarad Rating,370VAC&#
  • PROLINE
  • Round Motor Dual Run Capacitor, 80/7.5 Microfarad Rating, 370VAC Voltage Dual Motor Run Capacitor
  • Item # 5CMY0
  • Mfr. Model # PB800Z075T370EAGR
  • Motor Dual Run Capacitor, 80/7.5 Microfarad Rating, 370VAC Voltage, 60/50 Hz, Round Shape, 2-1/2 In....More

304 Stainless Steel Keyed Shaft,1" Diameter,1/4" x
Carbon Steel Grade 1045 Keyed Shaft,1-1/2" Diameter,3/
Carbon Steel Grade 1045 Keyed Shaft,1-1/4" Diameter,1/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More