Skip Content

Filter Results By

Applied Filters Clear All

Motors

61 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/125 HP C-Frame Motor,Shaded Pole,3000 Nameplate RPM,115 V
  • DAYTON
  • 1/125 HP C-Frame Motor, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame Non-Standard DAYTON 115 Voltage Shaded Pole C-Frame Motors
  • Item # 3LC32
  • Mfr. Model # 3LC32
  • C-Frame Motor, Motor Design Shaded Pole, Motor Enclosure Design Open Air-Over, 1/125 HP, Number of Speeds 1,...More

Round Motor Start Capacitor,300-360 Microfarad Rating,330VAC Voltage
  • DAYTON
  • Round Motor Start Capacitor, 300-360 Microfarad Rating, 330VAC Voltage Motor Start Capacitor
  • Item # 2MEP7
  • Mfr. Model # 2MEP7
  • Motor Start Capacitor, 300-360 Microfarad Rating, 330VAC Voltage, 60/50 Hz, Round Shape, 2-9/16 In. Diameter,...More

Adjustable Steel Motor Base,For NEMA Frame 145,10-1/2 Lengt
Motor Brush Set,90VDC,9/16 In. L,PK2
Carbon Steel Grade 1045 Keyed Shaft,3/4" Diameter,3/16
Carbon Steel Grade 1045 Keyed Shaft,5/8" Diameter,3/16
-3/4 x -1/2 x -3/8  Medium/Finish Commutator
1/150 HP Unit Bearing Motor, Shaded Pole, 1550 Namepla
3/8 x 1/2 x 5  Fine/Polish Flexible Abrasive
Liquidtight fittings for NEMA-4 Controls,For Use With Dayton
Motor Brush Set,90VDC,PK2
  • DAYTON
  • Motor Brush Set, 90VDC, PK2 Motor Brush Set,90VDC,PK2
  • Item # 33K905
  • Mfr. Model # 33K905
  • Replacement Motor Brush Set, DC, Voltage 90, Length 5/16 In., Width 3/16 In., Height 5/16 In., Includes 2...More

Motor Brush Set,12/24VDC,9/16 In L,PK2
Round Motor Run Capacitor,1.5 Microfarad Rating,440VAC Voltage
  • EBM-PAPST
  • Round Motor Run Capacitor, 1.5 Microfarad Rating, 440VAC Voltage Motor Run Capacitor
  • Item # 5AGK1
  • Mfr. Model # 450-20-0018
  • Motor Run Capacitor, 1.5 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 1-3/4 In. Diameter, 2-7/8...More

Start Capacitor 59-71 MFD 220V
3/8 x 3/4 x 5  Fine/Polish Flexible Abrasive
Motor Brush Set,12/24VDC,PK2
  • DAYTON
  • Motor Brush Set, 12/24VDC, PK2 Motor Brush Set,12/24VDC,PK2
  • Item # 33K904
  • Mfr. Model # 33K904
  • Replacement Motor Brush Set, DC, Voltage 12/24, Length 5/16 In., Width 3/16 In., Height 5/16 In., Includes 2...More

Run Capacitor 10 MFD 370V
Carbon Steel Grade 1045 Keyed Shaft,1-1/4" Diameter,1/
Carbon Steel Grade 1045 Keyed Shaft,7/8" Diameter,3/16
Round Motor Run Capacitor,80 Microfarad Rating,440VAC Voltage
  • TITAN HD
  • Round Motor Run Capacitor, 80 Microfarad Rating, 440VAC Voltage Motor Run Capacitor
  • Item # 20UD67
  • Mfr. Model # PRCF80A
  • Motor Run Capacitor, 80 Microfarad Rating, 440VAC Voltage, 60/50 Hz, Round Shape, 2-1/2 In. Diameter, 2-29/32...More

Carbon Steel Grade 1045 Keyed Shaft,10mm Diameter,3mm x 1.8
Aluminum Keyed Shaft,3/8" Diameter,3/32" x 3/64&q
Carbon Steel Grade 1045 Keyed Shaft,11/16" Diameter,3/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More