Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Brand
Price

Motors

362 Results Found that Include 362 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Input Line Reactor,High Z,208/240V,10.6A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 208/240V, 10.6AInput Line Reactor,High Z,208/240V,10.6A
  • Item # 4XRP6
  • Mfr. Model # KDRULA28H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 10.6, HP 3, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,460/480V,7.6A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 7.6AInput Line Reactor,High Z,460/480V,7.6A
  • Item # 4XRX8
  • Mfr. Model # KDRULA3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 7.6, HP 5, Phase Three, Enclosure Type Open, Watts Loss 80,...More

Input Line Reactor,Low Z,460/480V,4.8A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 4.8AInput Line Reactor,Low Z,460/480V,4.8A
  • Item # 4XRT9
  • Mfr. Model # KDRULA2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 4.8, HP 3, Phase Three, Enclosure Type Open, Watts Loss 23,...More

Output Load Reactor,480V,3.4A
  • KDR-LINE REACTORS
  • Output Load Reactor, 480V, 3.4AOutput Load Reactor,480V,3.4A
  • Item # 4XTL7
  • Mfr. Model # KDRULA1P
  • Output Load Reactor, Voltage 480, Amps 3.4, HP 2, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

Output Load Reactor,480V,65A
  • KDR-LINE REACTORS
  • Output Load Reactor, 480V, 65AOutput Load Reactor,480V,65A
  • Item # 4XTN8
  • Mfr. Model # KDRULF1P
  • Output Load Reactor, Voltage 480, Amps 65, HP 50, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReactor,LowZ,208/240V,4.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 4.6A, ULType1InputReactor,LowZ,208/240V,4.6A,ULType1
  • Item # 4XJR1
  • Mfr. Model # KDRULA25LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 4.6, 1 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,460/480V,52A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 52AInput Line Reactor,Low Z,460/480V,52A
  • Item # 4XRU8
  • Mfr. Model # KDRULC1L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 52, HP 40, Phase Three, Enclosure Type Open, Watts Loss 114,...More

Output Load Reactor,575V,11A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 11AOutput Load Reactor,575V,11A
  • Item # 4XTR7
  • Mfr. Model # KDRULA36P
  • Output Load Reactor, Voltage 575, Amps 11, HP 10, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReactor,LowZ,208/240V,6.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 6.6A, ULType1InputReactor,LowZ,208/240V,6.6A,ULType1
  • Item # 4XJR2
  • Mfr. Model # KDRULA26LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 6.6, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,460/480V,65A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 65AInput Line Reactor,Low Z,460/480V,65A
  • Item # 4XRU9
  • Mfr. Model # KDRULF2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 65, HP 50, Phase Three, Enclosure Type Open, Watts Loss 114,...More

InputReact.,HighZ,208/240V,74.8A,ULType1
  • KDR-LINE REACTORS
  • InputReact., HighZ, 208/240V, 74.8A, ULType1InputReact.,HighZ,208/240V,74.8A,ULType1
  • Item # 4XJV1
  • Mfr. Model # KDRULF28HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 74.8, 25 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Output Load Reactor,575V,17A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 17AOutput Load Reactor,575V,17A
  • Item # 4XTR8
  • Mfr. Model # KDRULD31P
  • Output Load Reactor, Voltage 575, Amps 17, HP 15, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReactor,LowZ,575/600V,2.4A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 2.4A, ULType1InputReactor,LowZ,575/600V,2.4A,ULType1
  • Item # 4XKA2
  • Mfr. Model # KDRULA51LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 2.4, 1.5 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,LowZ,208/240V,7.5A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 7.5A, ULType1InputReactor,LowZ,208/240V,7.5A,ULType1
  • Item # 4XJR3
  • Mfr. Model # KDRULA27LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 7.5, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,460/480V,77A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 77AInput Line Reactor,Low Z,460/480V,77A
  • Item # 4XRV1
  • Mfr. Model # KDRULF4L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 77, HP 60, Phase Three, Enclosure Type Open, Watts Loss 169,...More

Input Line Reactor,Low Z,575/600V,22A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 22AInput Line Reactor,Low Z,575/600V,22A
  • Item # 4XTE1
  • Mfr. Model # KDRULB44L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 22, HP 20, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,460/480V,414A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 414AInput Line Reactor,Low Z,460/480V,414A
  • Item # 4XRV9
  • Mfr. Model # KDRULJ2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,HighZ,208/240V,88A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 208/240V, 88A, ULType1InputReactor,HighZ,208/240V,88A,ULType1
  • Item # 4XJV2
  • Mfr. Model # KDRULF25HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 88, 30 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

InputReactor,HighZ,575/600V,99A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 575/600V, 99A, ULType1InputReactor,HighZ,575/600V,99A,ULType1
  • Item # 4XKE7
  • Mfr. Model # KDRULI41HE01
  • Input Line Reactor, High Z, Voltage 575/600, Amps 99, 100 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Output Load Reactor,575V,22A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 22AOutput Load Reactor,575V,22A
  • Item # 4XTR9
  • Mfr. Model # KDRULD32P
  • Output Load Reactor, Voltage 575, Amps 22, HP 20, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

InputReactor,LowZ,575/600V,2.7A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 575/600V, 2.7A, ULType1InputReactor,LowZ,575/600V,2.7A,ULType1
  • Item # 4XKA3
  • Mfr. Model # KDRULA46LE01
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 2.7, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

InputReactor,LowZ,480V,77A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 480V, 77A, ULType1InputReactor,LowZ,480V,77A,ULType1
  • Item # 4XJX5
  • Mfr. Model # KDRULF4LE01
  • Input Line Reactor, Low Z, Voltage 480, Amps 77, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

Input Line Reactor,Low Z,575/600V,3.9A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 3.9AInput Line Reactor,Low Z,575/600V,3.9A
  • Item # 4XTD5
  • Mfr. Model # KDRULA52L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 3.9, HP 3, Phase Three, Enclosure Type Open, Watts Loss...More

InputReactor,LowZ,208/240V,10.6A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, LowZ, 208/240V, 10.6A, ULType1InputReactor,LowZ,208/240V,10.6A,ULType1
  • Item # 4XJR4
  • Mfr. Model # KDRULA28LE01
  • Input Line Reactor, Low Z, Voltage 208/240, Amps 10.6, 3 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,460/480V,1500A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 1500AInput Line Reactor,Low Z,460/480V,1500A
  • Item # 4XRX1
  • Mfr. Model # KDRULY2L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 1500, HP 1250, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,Low Z,575/600V,52A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 575/600V, 52AInput Line Reactor,Low Z,575/600V,52A
  • Item # 4XTE5
  • Mfr. Model # KDRULC44L
  • Input Line Reactor, Low Z, Voltage 575/600, Amps 52, HP 50, Phase Three, Enclosure Type Open, Watts Loss 123,...More

InputReactor,HighZ,208/240V,7.5A,ULType1
  • KDR-LINE REACTORS
  • InputReactor, HighZ, 208/240V, 7.5A, ULType1InputReactor,HighZ,208/240V,7.5A,ULType1
  • Item # 4XJU3
  • Mfr. Model # KDRULA26HE01
  • Input Line Reactor, High Z, Voltage 208/240, Amps 7.5, 2 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

Input Line Reactor,Low Z,460/480V,96A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 96AInput Line Reactor,Low Z,460/480V,96A
  • Item # 4XRV2
  • Mfr. Model # KDRULF3L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 96, HP 75, Phase Three, Enclosure Type Open, Watts Loss 33,...More

Input Line Reactor,Low Z,460/480V,720A
  • KDR-LINE REACTORS
  • Input Line Reactor, Low Z, 460/480V, 720AInput Line Reactor,Low Z,460/480V,720A
  • Item # 4XRW4
  • Mfr. Model # KDRULL3L
  • Input Line Reactor, Low Z, Voltage 460/480, Amps 720, HP 600, Phase Three, Enclosure Type Open, Watts Loss...More

Output Reactor,575/600V,22A,ULType1
  • KDR-LINE REACTORS
  • Output Reactor, 575/600V, 22A, ULType1Output Reactor,575/600V,22A,ULType1
  • Item # 4XKH1
  • Mfr. Model # KDRULD32PE01
  • Output Line Reactor, Voltage 575/600, Amps 22, 20 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

Input Line Reactor,High Z,575/600V,242A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 575/600V, 242AInput Line Reactor,High Z,575/600V,242A
  • Item # 4XTK2
  • Mfr. Model # KDRULL46H
  • Input Line Reactor, High Z, Voltage 575/600, Amps 242, HP 250, Phase Three, Enclosure Type Open, Watts Loss...More

Input Line Reactor,High Z,208/240V,74.8A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 208/240V, 74.8AInput Line Reactor,High Z,208/240V,74.8A
  • Item # 4XRR3
  • Mfr. Model # KDRULF28H
  • Input Line Reactor, High Z, Voltage 208/240, Amps 74.8, HP 25, Phase Three, Enclosure Type Open, Watts Loss...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More