Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Motors

49 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON 56C Frame DC Permanent Magnet MotorsDAYTON 56C Frame DC Permanent Magnet Motors
  • Multiple product options available

    DC Permanent Magnet Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft Length 1-7/8";...More

Osc Motor,1/2 HP,1075,115 V,48YZ,TEAO
  • DAYTON
  • Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAOYoke Mount Fan Motor
  • Item # 5C040
  • Mfr. Model # 5C040
  • Pedestal Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/2 HP, Nameplate RPM 1075, Voltage...More

  • DAYTON
  • DAYTON 5/8" Shaft Diameter Condenser Fan MotorsDAYTON 5/8" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Condenser Fan Motors, Shaft Rotation CW/CCW; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame, Number of Speeds, Overall...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M523
  • Mfr. Model # 2M523
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 445, Bolt Size 3/4 Inch, Length 31 1/4 Inches, Height 3...More

General Purpose Motor, 1 HP, Capacitor-Start/Run, 1140 Name
General Purpose Motor, 2 HP, 3-Phase, 1740 Nameplate RPM,&#
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M524
  • Mfr. Model # 2M524
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 447, Bolt Size 3/4 Inch, Length 31 1/4 Inches, Height 3...More

General Purpose Motor, 1-1/2 HP, 3-Phase, 1725 Nameplate&#x
General Purpose Motor, 1 HP, Capacitor-Start/Run, 1725 Name
General Purpose Motor, 1-1/2 HP, Capacitor-Start/Run, 1725&
General Purpose Motor, 2 HP, 3-Phase, 1725 Nameplate RPM,&#
General Purpose Motor, 1-1/2 HP, Capacitor-Start/Run, 1725&
General Purpose Motor, 2 HP, Capacitor-Start/Run, 3450 Name
General Purpose Motor, 2 HP, Capacitor-Start/Run, 1725 Name
General Purpose Motor, 1/2 HP, Capacitor-Start/Run, 1140&#x
General Purpose Motor, 2 HP, Capacitor-Start/Run, 1725 Name
Motor,2hp, Jet Pump
  • DAYTON
  • Motor, 2hp, Jet PumpJet Pump Motor, Open Dripproof, Face Mounting
  • Item # 5K470
  • Mfr. Model # 5K470
  • Jet Pump Motor, Capacitor-Start, 2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56C, Open...More

General Purpose Motor, 2 HP, Capacitor-Start/Run, 3450 Name
General Purpose Motor, 1/2 HP, 3-Phase, 1140 Nameplate
Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 2M522
  • Mfr. Model # 2M522
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 444, Bolt Size 3/4 Inch, Length 31 1/4 Inches, Height 3...More

50 Hz Motor,1 HP,1450,110/220,56H,TEFC
  • DAYTON
  • 50 Hz Motor, 1 HP, 1450,110/220,56H, TEFC50 Hz Motor
  • Item # 6K409
  • Mfr. Model # 6K409
  • 50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Number of Speeds 1, Nameplate RPM 1450,...More

Motor Control,0-40 Deg C,NEMA4X
  • DAYTON
  • Motor Control, 0-40 Deg C, NEMA4XMotor Control,0-40 Deg C,NEMA4X
  • Item # 45W827
  • Mfr. Model # 45W827
  • Soft Start Motor Controller, 2 HP, 1 HP @ 1 Phase - 110V, 1 HP @ 1 Phase - 120V, 2 HP @ 1 Phase - 208V, 2 HP...More

General Purpose Motor, 2 HP, Capacitor-Start/Run, 3450 Name
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More