Skip Content

Filter Results By

Price
Shop By
Ratings

Motors

515 Results Found that Include 2,330 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mounting Kit For Run Capacitors
  • DAYTON
  • Mounting Kit For Run CapacitorsMounting Kit For Run Capacitors
  • Item # 2MEV1
  • Mfr. Model # 2MEV1
  • Capacitor Mounting Kit, Includes Metal Bracket, Rubber Boot and Mounting Hardware, For Use With Run...More

  • DAYTON Aluminum Frame Unit Bearing MotorsDAYTON Aluminum Frame Unit Bearing Motors
  • Multiple product options available

    Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Rear/Foot Motor Mounting Type, Insulation Class A, Service Factor 1.0,...More

Motor Mounting Base
  • DAYTON
  • Motor Mounting BaseMotor Mounting Base
  • Item # 3M276
  • Mfr. Model # 3M276
  • Adjustable Steel Motor Mounting Base, For NEMA Frames 56, Bolt Size 5/16 Inch, Length 10 5/8 Inches, Height 1...More

GP Mtr,CS,ODP,1 HP,1725 rpm,56
  • GP Mtr, CS, ODP, 1 HP, 1725 rpm, 56GP Mtr,CS,ODP,1 HP,1725 rpm,56
  • Item # 6K321
  • Mfr. Model # 6K321
  • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56,...More

  • DAYTON
  • DAYTON 1/2" Shaft Diameter Condenser Fan MotorsDAYTON 1/2" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Condenser Fan Motors, Shaft Rotation CW/CCW; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame, Number of Speeds, Overall...More

Motor Mtg Bracket,3-Ring,Anodized Steel
  • DAYTON
  • Motor Mtg Bracket, 3-Ring, Anodized SteelMotor Mtg Bracket,3-Ring,Anodized Steel
  • Item # 2MEV4
  • Mfr. Model # 2MEV4
  • Motor Mounting Bracket, Welded 3-Ring, For NEMA Frame 48, For Use With 5 5/8 In Diameter Motors, Mounts Motor...More

  • DAYTON 56C Frame DC Permanent Magnet MotorsDAYTON 56C Frame DC Permanent Magnet Motors
  • Multiple product options available

    DC Permanent Magnet Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft Length 1-7/8";...More

Motor Mtg Bracket,Torsion-Flex,9-10 in.
  • DAYTON
  • Motor Mtg Bracket, Torsion-Flex, 9-10 in.Motor Mtg Bracket,Torsion-Flex,9-10 in.
  • Item # 2MEY6
  • Mfr. Model # 2MEY6
  • Motor Mounting Bracket, Torsion-Flex, For NEMA Frame 48, For Use With 5 5/8 In Diameter Motors, Mounts Motor...More

Motor Mtg Bracket,Torsion-Flex,9-10 in.
  • DAYTON
  • Motor Mtg Bracket, Torsion-Flex, 9-10 in.Motor Mtg Bracket,Torsion-Flex,9-10 in.
  • Item # 2MEY7
  • Mfr. Model # 2MEY7
  • Motor Mounting Bracket, Torsion-Flex, For NEMA Frame 48, For Use With 4 7/8 thru 5 5/8 In Diameter Motors,...More

GP Mtr,CS,ODP,3/4 HP,1725 rpm,56
  • GP Mtr, CS, ODP, 3/4 HP, 1725 rpm, 56GP Mtr,CS,ODP,3/4 HP,1725 rpm,56
  • Item # 6K376
  • Mfr. Model # 6K376
  • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

Resistor,15K Ohm,2 Watt,PK10
  • DAYTON
  • Resistor, 15K Ohm, 2 Watt, PK10Resistor,15K Ohm,2 Watt,PK10
  • Item # 2MEW1
  • Mfr. Model # 2MEW1
  • Resistor, 15,000 Ohms, 2 Watts, For Use With Start Capacitors, Bleeds Off Electrical Charge When Soldered...More

Strap-Type Motor Mounting Base
  • DAYTON
  • Strap-Type Motor Mounting BaseStrap-Type Motor Mounting Base
  • Item # 10C904
  • Mfr. Model # 10C904
  • Strap-Type Motor Mounting Base, Height 4-1/8 In., Width 4 In., Length 1-3/8 In., Bolt Size 3/8 In., Motor...More

  • DAYTON Cast Iron Frame Unit Bearing MotorsDAYTON Cast Iron Frame Unit Bearing Motors
  • Multiple product options available

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Rear/Foot Motor Mounting Type, Insulation Class...More

MotorRainshield,6 3/4 In Dia,1/2 In Bore
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More