Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Price

Motor Supplies

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    InputReactor,LowZ,480V,65A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 480V, 65A, ULType1InputReactor,LowZ,480V,65A,ULType1
    • Item # 4XJX4
    • Mfr. Model # KDRULF2LE01
    • Input Line Reactor, Low Z, Voltage 480, Amps 65, 50 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Input Line Reactor,High Z,208/240V,143A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 208/240V, 143AInput Line Reactor,High Z,208/240V,143A
    • Item # 4XRR6
    • Mfr. Model # KDRULH24H
    • Input Line Reactor, High Z, Voltage 208/240, Amps 143, HP 50, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,480V,124A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 124AOutput Load Reactor,480V,124A
    • Item # 4XTP2
    • Mfr. Model # KDRULH1P
    • Output Load Reactor, Voltage 480, Amps 124, HP 100, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    InputReactor,LowZ,575/600V,62A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 575/600V, 62A, ULType1InputReactor,LowZ,575/600V,62A,ULType1
    • Item # 4XKC5
    • Mfr. Model # KDRULF46LE01
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 62, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    InputReactor,LowZ,480V,77A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 480V, 77A, ULType1InputReactor,LowZ,480V,77A,ULType1
    • Item # 4XJX5
    • Mfr. Model # KDRULF4LE01
    • Input Line Reactor, Low Z, Voltage 480, Amps 77, 60 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Output Load Reactor,575V,77A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 77AOutput Load Reactor,575V,77A
    • Item # 4XTT6
    • Mfr. Model # KDRULF32P
    • Output Load Reactor, Voltage 575, Amps 77, HP 75, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

    InputReact.,HighZ,208/240V,74.8A,ULType1
    • KDR-LINE REACTORS
    • InputReact., HighZ, 208/240V, 74.8A, ULType1InputReact.,HighZ,208/240V,74.8A,ULType1
    • Item # 4XJV1
    • Mfr. Model # KDRULF28HE01
    • Input Line Reactor, High Z, Voltage 208/240, Amps 74.8, 25 HP, Three Phase, Enclosure Type UL Type 1, Watts...More

    Input Line Reactor,Low Z,208/240V,169A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 208/240V, 169AInput Line Reactor,Low Z,208/240V,169A
    • Item # 4XRN4
    • Mfr. Model # KDRULH22L
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 169, HP 60, Phase Three, Enclosure Type Open, Watts Loss...More

    InputReactor,LowZ,575/600V,77A,ULType1
    • KDR-LINE REACTORS
    • InputReactor, LowZ, 575/600V, 77A, ULType1InputReactor,LowZ,575/600V,77A,ULType1
    • Item # 4XKC6
    • Mfr. Model # KDRULF47LE01
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 77, 75 HP, Three Phase, Enclosure Type UL Type 1, Watts Loss...More

    Input Line Reactor,High Z,460/480V,96A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 460/480V, 96AInput Line Reactor,High Z,460/480V,96A
    • Item # 4XRY9
    • Mfr. Model # KDRULH2H
    • Input Line Reactor, High Z, Voltage 460/480, Amps 96, HP 75, Phase Three, Enclosure Type Open, Watts Loss...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More