Skip Content

Filter Results By

Applied Filters Clear All

Input Voltage
Enclosure
Price
  • View MoreView Less

Motor Supplies

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Output Reactor,575/600V,32A,ULType1
    • KDR-LINE REACTORS
    • Output Reactor, 575/600V, 32A, ULType1Output Reactor,575/600V,32A,ULType1
    • Item # 4XKH3
    • Mfr. Model # KDRULD33PE01
    • Output Line Reactor, Voltage 575/600, Amps 32, 30 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

    Input Line Reactor,High Z,208/240V,114A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 208/240V, 114AInput Line Reactor,High Z,208/240V,114A
    • Item # 4XRR5
    • Mfr. Model # KDRULF26H
    • Input Line Reactor, High Z, Voltage 208/240, Amps 114, HP 40, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Reactor,575/600V,41A,ULType1
    • KDR-LINE REACTORS
    • Output Reactor, 575/600V, 41A, ULType1Output Reactor,575/600V,41A,ULType1
    • Item # 4XKH4
    • Mfr. Model # KDRULD34PE01
    • Output Line Reactor, Voltage 575/600, Amps 41, 40 HP, Three Phase, Enclosure Type UL Type 1, Impedance 1.50%,...More

    Output Load Reactor,575V,62A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 62AOutput Load Reactor,575V,62A
    • Item # 4XTT5
    • Mfr. Model # KDRULF31P
    • Output Load Reactor, Voltage 575, Amps 62, HP 60, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

    Input Line Reactor,Low Z,208/240V,143A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 208/240V, 143AInput Line Reactor,Low Z,208/240V,143A
    • Item # 4XRN3
    • Mfr. Model # KDRULF26L
    • Input Line Reactor, Low Z, Voltage 208/240, Amps 143, HP 50, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,High Z,575/600V,77A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 77AInput Line Reactor,High Z,575/600V,77A
    • Item # 4XTJ6
    • Mfr. Model # KDRULH42H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 77, HP 75, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,460/480V,124A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 460/480V, 124AInput Line Reactor,Low Z,460/480V,124A
    • Item # 4XRV3
    • Mfr. Model # KDRULH3L
    • Input Line Reactor, Low Z, Voltage 460/480, Amps 124, HP 100, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,Low Z,575/600V,125A
    • KDR-LINE REACTORS
    • Input Line Reactor, Low Z, 575/600V, 125AInput Line Reactor,Low Z,575/600V,125A
    • Item # 4XTE9
    • Mfr. Model # KDRULH43L
    • Input Line Reactor, Low Z, Voltage 575/600, Amps 125, HP 125, Phase Three, Enclosure Type Open, Watts Loss...More

    Output Load Reactor,575V,52A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 52AOutput Load Reactor,575V,52A
    • Item # 4XTT4
    • Mfr. Model # KDRULC31P
    • Output Load Reactor, Voltage 575, Amps 52, HP 50, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

    Output Load Reactor,480V,96A
    • KDR-LINE REACTORS
    • Output Load Reactor, 480V, 96AOutput Load Reactor,480V,96A
    • Item # 4XTP1
    • Mfr. Model # KDRULF3P
    • Output Load Reactor, Voltage 480, Amps 96, HP 75, Phase Three, Enclosure Type Open, Impedance 1.5%, Features...More

    Results per page: 16 | 32 | 48