Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Motor Supplies

81 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Motor Brake Kit,25 ft.-lb.
  • USEM
  • Motor Brake Kit, 25 ft.-lb.Motor Brake Kit,25 ft.-lb.
  • Item # 23J951
  • Mfr. Model # 364963
  • Motor Brake Kit, NEMA/IEC Frame 213T, 213TC, 215T, 215TC, Static Torque 25 ft.-lb., 1 to 30 HP, RPM Range...More

Power Correction Capacitor,45KVAR,240V
  • WEG
  • Power Correction Capacitor, 45KVAR, 240VPower Correction Capacitor,45KVAR,240V
  • Item # 16Y161
  • Mfr. Model # BCWTD450V29F4-F
  • Power Factor Correction Capacitor, 45 KVAR, Voltage 240, 60 Hz, 30 Starts per Hour, Box Terminals, Temp....More

Power Correction Capacitor,75KVAR,480V
  • WEG
  • Power Correction Capacitor, 75KVAR, 480VPower Correction Capacitor,75KVAR,480V
  • Item # 16Y210
  • Mfr. Model # BCWTD750V53F4-F
  • Power Factor Correction Capacitor, 75 KVAR, Voltage 480, 60 Hz, 30 Starts per Hour, Box Terminals, Temp....More

Motor Brake Kit,35 ft.-lb.
  • USEM
  • Motor Brake Kit, 35 ft.-lb.Motor Brake Kit,35 ft.-lb.
  • Item # 23J952
  • Mfr. Model # 364964
  • Motor Brake Kit, NEMA/IEC Frame 213T, 213TC, 215T, 215TC, Static Torque 35 ft.-lb., 1 to 30 HP, RPM Range...More

Power Correction Capacitor,60KVAR,480V
  • WEG
  • Power Correction Capacitor, 60KVAR, 480VPower Correction Capacitor,60KVAR,480V
  • Item # 16Y209
  • Mfr. Model # BCWTD600V53F4-F
  • Power Factor Correction Capacitor, 60 KVAR, Voltage 480, 60 Hz, 30 Starts per Hour, Box Terminals, Temp....More

  • FUJI
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

Variable Freq Drive,15 HP,48A,208-240VAC
  • EATON
  • Variable Freq Drive, 15 HP, 48A, 208-240VACVariable Freq Drive,15 HP,48A,208-240VAC
  • Item # 40HZ30
  • Mfr. Model # DG1-32048FB-C21C
  • Variable Frequency Drive, Max. HP 15, NEMA 1 Enclosure, 208-240VAC Input Voltage, Max. Output Amps 48,...More

Variable Frequency Drive,15 HP,21.93in H
  • EATON
  • Variable Frequency Drive, 15 HP, 21.93in HVariable Frequency Drive,15 HP,21.93in H
  • Item # 32WP32
  • Mfr. Model # HMX32AG04821-N
  • Variable Frequency Drive, Max. HP 15, 1 Enclosure, 200-240VAC Input Voltage, Max. Output Amps 48, 200-240VAC...More

Variable Frequency Drive,7.5HP,380-480V
  • EATON
  • Variable Frequency Drive, 7.5HP, 380-480VVariable Frequency Drive,7.5HP,380-480V
  • Item # 20RA36
  • Mfr. Model # DA1-34014FB-A20C
  • Variable Frequency Drive, Max. HP 7-1/2, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps...More

Variable Frequency Drive,15 HP,380-480V
  • EATON
  • Variable Frequency Drive, 15 HP, 380-480VVariable Frequency Drive,15 HP,380-480V
  • Item # 20RA38
  • Mfr. Model # DA1-34024FB-A20C
  • Variable Frequency Drive, Max. HP 15, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 24,...More

Soft Starter,66A,0 to 600VAC,3 Phase
  • EATON
  • Soft Starter, 66A, 0 to 600VAC, 3 PhaseSoft Starter,66A,0 to 600VAC,3 Phase
  • Item # 20LE59
  • Mfr. Model # S811+N66N3S
  • Soft Starter, Digital Keypad Control, 15 HP @ 3 Phase - 208V, 20 HP @ 3 Phase - 230V, 40 HP @ 3 Phase - 460V,...More

Variable Frequency Drive,20 HP,16.5 in H
  • EATON
  • Variable Frequency Drive, 20 HP, 16.5 in HVariable Frequency Drive,20 HP,16.5 in H
  • Item # 32WP44
  • Mfr. Model # HMX34AG03121-N
  • Variable Frequency Drive, Max. HP 20, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 31, 380-480VAC...More

Variable Frequency Drive,10 HP,380-480V
  • EATON
  • Variable Frequency Drive, 10 HP, 380-480VVariable Frequency Drive,10 HP,380-480V
  • Item # 20RA37
  • Mfr. Model # DA1-34018FB-A20C
  • Variable Frequency Drive, Max. HP 10, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 18,...More

Output Filter,dV/dT,UL Type 1,160A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,160AOutput Filter,dV/dT,UL Type 1,160A
  • Item # 4XJN8
  • Mfr. Model # V1K160A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 160, HP 125, Phase Three, Enclosure Type UL Type 1, Watts...More

Output Filter,dV/dT,UL Type 1,200A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,200AOutput Filter,dV/dT,UL Type 1,200A
  • Item # 4XJN9
  • Mfr. Model # V1K200A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 200, HP 150, Phase Three, Enclosure Type UL Type 1, Watts...More

Output Filter,dV/dT,UL Type 1,250A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,250AOutput Filter,dV/dT,UL Type 1,250A
  • Item # 4XJP1
  • Mfr. Model # V1K250A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 250, HP 200, Phase Three, Enclosure Type UL Type 1, Watts...More

Enclosed Drive W/Bypass,1 HP,7.88 in. W
  • EATON
  • Enclosed Drive W/Bypass, 1 HP, 7.88 in. WEnclosed Drive W/Bypass,1 HP,7.88 in. W
  • Item # 32WR31
  • Mfr. Model # HMX4D232NAP6
  • Enclosed Drive W/Bypass, Max. HP 1, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 4.2, 230-240VAC...More

Output Filter,dV/dT,UL Type 1,305A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,305AOutput Filter,dV/dT,UL Type 1,305A
  • Item # 4XJP2
  • Mfr. Model # V1K305A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 305, HP 250, Phase Three, Enclosure Type UL Type 1, Watts...More

Enclosed Drive W/Bypass,7.8inW,30inH,LED
  • EATON
  • Enclosed Drive W/Bypass, 7.8inW, 30inH, LEDEnclosed Drive W/Bypass,7.8inW,30inH,LED
  • Item # 32WR22
  • Mfr. Model # HMX7D531NAP6
  • Enclosed Drive W/Bypass, Max. HP 2, 1 Enclosure, 208VAC Input Voltage, Max. Output Amps 7.5, 208VAC Output...More

Enclosed Drive W/Bypass,12.49 in D,LED
  • EATON
  • Enclosed Drive W/Bypass, 12.49 in D, LEDEnclosed Drive W/Bypass,12.49 in D,LED
  • Item # 32WR32
  • Mfr. Model # HMX6D832NAP6
  • Enclosed Drive W/Bypass, Max. HP 2, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 6.8, 230-240VAC...More

Output Filter,dV/dT,UL Type 1,362A
  • V1K FILTERS
  • Output Filter, dV/dT, UL Type 1,362AOutput Filter,dV/dT,UL Type 1,362A
  • Item # 4XJP3
  • Mfr. Model # V1K362A01
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 362, HP 300, Phase Three, Enclosure Type UL Type 1, Watts...More

Output Load Reactor,575V,336A
  • KDR-LINE REACTORS
  • Output Load Reactor, 575V, 336AOutput Load Reactor,575V,336A
  • Item # 4XTU4
  • Mfr. Model # KDRULJ32P
  • Output Load Reactor, Voltage 575, Amps 336, HP 350, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

Enclosed Drive W/Bypass,2 HP,12.49 in. D
  • EATON
  • Enclosed Drive W/Bypass, 2 HP, 12.49 in. DEnclosed Drive W/Bypass,2 HP,12.49 in. D
  • Item # 32WP97
  • Mfr. Model # HMX6D832NA
  • Enclosed Drive W/Bypass, Max. HP 2, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 6.8, 230-240VAC...More

Enclosed Drive W/Bypass,LED,7.88 in. W
  • EATON
  • Enclosed Drive W/Bypass, LED, 7.88 in. WEnclosed Drive W/Bypass,LED,7.88 in. W
  • Item # 32WR33
  • Mfr. Model # HMX9D632NAP6
  • Enclosed Drive W/Bypass, Max. HP 3, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 9.6, 230-240VAC...More

Input Line Reactor,High Z,460/480V,414A
  • KDR-LINE REACTORS
  • Input Line Reactor, High Z, 460/480V, 414AInput Line Reactor,High Z,460/480V,414A
  • Item # 4XRZ7
  • Mfr. Model # KDRULL3H
  • Input Line Reactor, High Z, Voltage 460/480, Amps 414, HP 350, Phase Three, Enclosure Type Open, Watts Loss...More

Variable Frequency Drive,15 HP,22 in. H
  • EATON
  • Variable Frequency Drive, 15 HP, 22 in. HVariable Frequency Drive,15 HP,22 in. H
  • Item # 32WN82
  • Mfr. Model # SVX015A2-2A1B1
  • Variable Frequency Drive, Max. HP 15, 12 Enclosure, 208-240VAC Input Voltage, Max. Output Amps 48, 208-240VAC...More

Enclosed Drive W/Bypass,10 HP,9.6 in. W
  • EATON
  • Enclosed Drive W/Bypass, 10 HP, 9.6 in. WEnclosed Drive W/Bypass,10 HP,9.6 in. W
  • Item # 32WP77
  • Mfr. Model # HMX014A4NA
  • Enclosed Drive W/Bypass, Max. HP 10, 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 14, 480VAC Output...More

Output Filter,dV/dT,Open,362A
  • V1K FILTERS
  • Output Filter, dV/dT, Open, 362AOutput Filter,dV/dT,Open,362A
  • Item # 4XJK4
  • Mfr. Model # V1K362A00
  • Output Filter, dV/dT, Voltage 600V & Below, Amps 362, HP 300, Phase Three, Enclosure Type Open, Watts Loss...More

Output Load Reactor,480V,477A
  • KDR-LINE REACTORS
  • Output Load Reactor, 480V, 477AOutput Load Reactor,480V,477A
  • Item # 4XTP9
  • Mfr. Model # KDRULL2P
  • Output Load Reactor, Voltage 480, Amps 477, HP 400, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

Enclosed Drive W/Bypass,3 HP,7.8in W
  • EATON
  • Enclosed Drive W/Bypass, 3 HP, 7.8in WEnclosed Drive W/Bypass,3 HP,7.8in W
  • Item # 32WP98
  • Mfr. Model # HMX9D632NA
  • Enclosed Drive W/Bypass, Max. HP 3, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 9.6, 230-240VAC...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More