Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Motor Supplies

29 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
    Soft Start, 208-690VAC, 140A,Altistart48
    Enclosed Soft Start,5 HP,Type 1,208 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 5 HP, Type 1,208 VEnclosed Soft Start,5 HP,Type 1,208 V
    • Item # 14L831
    • Mfr. Model # 863922UBG2BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 5 HP @ 3 Phase - 208V, Output Current 16.7, Input Voltage...More

    Enclosed Soft Start,5 HP,Type 1,230 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 5 HP, Type 1,230 VEnclosed Soft Start,5 HP,Type 1,230 V
    • Item # 14P967
    • Mfr. Model # 863922UBG3BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 5 HP @ 3 Phase - 230V, Output Current 15.2, Input Voltage...More

    Enclosed Soft Start,15 HP, Type 1,460 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 15 HP, Type 1,460 VEnclosed Soft Start,15 HP, Type 1,460 V
    • Item # 14P996
    • Mfr. Model # 863922UEG4BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 15 HP @ 3 Phase - 460V, Output Current 21, Input Voltage...More

    Enclosed Soft Start,5 HP,Type 12,230 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 5 HP, Type 12,230 VEnclosed Soft Start,5 HP,Type 12,230 V
    • Item # 14P977
    • Mfr. Model # 863922UBA3BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 5 HP @ 3 Phase - 230V, Output Current 15.2, Input Voltage...More

    Enclosed Soft Start,3 HP,Type 12,208 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 3 HP, Type 12,208 VEnclosed Soft Start,3 HP,Type 12,208 V
    • Item # 14P948
    • Mfr. Model # 863922UAA2BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 3 HP @ 3 Phase - 208V, Output Current 10.6, Input Voltage...More

    Enclosed Soft Start,3 HP,Type 1,208 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 3 HP, Type 1,208 VEnclosed Soft Start,3 HP,Type 1,208 V
    • Item # 14L830
    • Mfr. Model # 863922UAG2BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 3 HP @ 3 Phase - 208V, Output Current 10.6, Input Voltage...More

    Enclosed Soft Start,7.5 HP,Type 1,230 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 7.5 HP, Type 1,230 VEnclosed Soft Start,7.5 HP,Type 1,230 V
    • Item # 14P968
    • Mfr. Model # 863922UCG3BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 7.5 HP @ 3 Phase - 230V, Output Current 22, Input Voltage...More

    Enclosed Soft Start,10 HP,Type 1,460 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 10 HP, Type 1,460 VEnclosed Soft Start,10 HP,Type 1,460 V
    • Item # 14P995
    • Mfr. Model # 863922UDG4BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 10 HP @ 3 Phase - 460V, Output Current 14, Input Voltage...More

    Enclosed Soft Start,10 HP,Type 12,460 V
    • SCHNEIDER ELECTRIC
    • Enclosed Soft Start, 10 HP, Type 12,460 VEnclosed Soft Start,10 HP,Type 12,460 V
    • Item # 14R007
    • Mfr. Model # 863922UDA4BE06A07
    • Enclosed Soft Start, Variable and Constant Torue, 10 HP @ 3 Phase - 460V, Output Current 14, Input Voltage...More

    Soft Starter,302A,0 to 600VAC,3 Phase
    • EATON
    • Soft Starter, 302A, 0 to 600VAC, 3 PhaseSoft Starter,302A,0 to 600VAC,3 Phase
    • Item # 20LE55
    • Mfr. Model # S611E302N3S
    • Soft Starter, Digital Keypad Control, 100 HP @ 3 Phase - 208V, 100 HP @ 3 Phase - 230V, 250 HP @ 3 Phase -...More

    Enclosed Drive W/Bypass,LED,11.44 in. W
    • EATON
    • Enclosed Drive W/Bypass, LED, 11.44 in. WEnclosed Drive W/Bypass,LED,11.44 in. W
    • Item # 32WR37
    • Mfr. Model # HMX04232NAP6
    • Enclosed Drive W/Bypass, Max. HP 15, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 42, 230-240VAC...More

    Enclosed Drive W/Bypass,20 HP,9.6 in. W
    • EATON
    • Enclosed Drive W/Bypass, 20 HP, 9.6 in. WEnclosed Drive W/Bypass,20 HP,9.6 in. W
    • Item # 32WR48
    • Mfr. Model # HMX02734NAP6
    • Enclosed Drive W/Bypass, Max. HP 20, 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 27, 480VAC Output...More

    Enclosed Drive W/Bypass,25 HP,15.68 in D
    • EATON
    • Enclosed Drive W/Bypass, 25 HP, 15.68 in DEnclosed Drive W/Bypass,25 HP,15.68 in D
    • Item # 32WP70
    • Mfr. Model # HMX068A2NA
    • Enclosed Drive W/Bypass, Max. HP 25, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 68, 230-240VAC...More

    Enclosed Drive W/Bypass,15 HP,45.45 in H
    • EATON
    • Enclosed Drive W/Bypass, 15 HP, 45.45 in HEnclosed Drive W/Bypass,15 HP,45.45 in H
    • Item # 32WP92
    • Mfr. Model # HMX04731NA
    • Enclosed Drive W/Bypass, Max. HP 15, 1 Enclosure, 208VAC Input Voltage, Max. Output Amps 46.2, 208VAC Output...More

    Variable Frequency Drive,7.6in W,22 in H
    • EATON
    • Variable Frequency Drive, 7.6in W, 22 in HVariable Frequency Drive,7.6in W,22 in H
    • Item # 32WN96
    • Mfr. Model # SVX030A1-4A1B1
    • Variable Frequency Drive, Max. HP 30, 1 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 46, 380-500VAC...More

    Enclosed Drive W/Bypass,25 HP,45.45 in H
    • EATON
    • Enclosed Drive W/Bypass, 25 HP, 45.45 in HEnclosed Drive W/Bypass,25 HP,45.45 in H
    • Item # 32WP80
    • Mfr. Model # HMX034A4NA
    • Enclosed Drive W/Bypass, Max. HP 25, 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 34, 480VAC Output...More

    Enclosed Drive W/Bypass,15.9in D,20 HP
    • EATON
    • Enclosed Drive W/Bypass, 15.9in D, 20 HPEnclosed Drive W/Bypass,15.9in D,20 HP
    • Item # 32WR04
    • Mfr. Model # HMX05432NA
    • Enclosed Drive W/Bypass, Max. HP 20, 1 Enclosure, 230-240VAC Input Voltage, Max. Output Amps 54, 230-240VAC...More

    Output Load Reactor,575V,472A
    • KDR-LINE REACTORS
    • Output Load Reactor, 575V, 472AOutput Load Reactor,575V,472A
    • Item # 4XTU7
    • Mfr. Model # KDRULL32P
    • Output Load Reactor, Voltage 575, Amps 472, HP 500, Phase Three, Enclosure Type Open, Impedance 1.5%,...More

    Input Line Reactor,High Z,575/600V,610A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 610AInput Line Reactor,High Z,575/600V,610A
    • Item # 4XTK8
    • Mfr. Model # KDRULS49H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 610, HP 600, Phase Three, Enclosure Type Open, Watts Loss...More

    Input Line Reactor,High Z,575/600V,760A
    • KDR-LINE REACTORS
    • Input Line Reactor, High Z, 575/600V, 760AInput Line Reactor,High Z,575/600V,760A
    • Item # 4XTK9
    • Mfr. Model # KDRULS48H
    • Input Line Reactor, High Z, Voltage 575/600, Amps 760, HP 700, Phase Three, Enclosure Type Open, Watts Loss...More

    • FUJI
    • AC DriveAC Drive
    • Multiple product options available

      Multiple product options available

    Braking Unit,250 & 300 HP 460V MEGA
    Variable Frequency Drive,30 HP,380-480V
    • FUJI ELECTRIC
    • Variable Frequency Drive, 30 HP, 380-480VVariable Frequency Drive
    • Item # 33M504
    • Mfr. Model # FRN030G1S-4U
    • Variable Frequency Drive, Max. HP 30, IP20 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 39,...More

    Variable Frequency Drive,40 HP,380-480V
    • WEG
    • Variable Frequency Drive, 40 HP, 380-480VAC Drive
    • Item # 12T627
    • Mfr. Model # CFW700C58P5T4DBN1
    • Variable Frequency Drive, Max. HP 40, NEMA 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 58.5,...More

    Soft Start, 208-690VAC, 170A,Altistart48
    Soft Start,Digital Keypad,0-600VAC
    • EATON
    • Soft Start, Digital Keypad, 0-600VACSoft Start,Digital Keypad,0-600VAC
    • Item # 20AZ14
    • Mfr. Model # S611A052N3S
    • Soft Start, Digital Keypad Control, 15 HP @ 3 Phase - 208V, 15 HP @ 3 Phase - 230V, 40 HP @ 3 Phase - 460V,...More

    Results per page: 16 | 32 | 48