Skip Content

Filter Results By

Applied Filters Clear All

Motor Supplies

34 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
DC Speed Control,NEMA 4/12,100VDC Shunt Wound Volts,0 to&#x
  • DART CONTROLS
  • DC Speed Control, NEMA 4/12,100VDC Shunt Wound Volts, 0 to 90VDC Voltage Output, 10 Max. Amps DART CONTROLS SCR DC Speed Controls
  • Item # 2M511
  • Mfr. Model # 530BRE-36MA
  • DC Speed Control, Enclosure NEMA 4/12, Max. Amps 10, Voltage Output 0 to 90VDC, Speed Range 50:1, Rotation...More

  • Category : DC Speed Controls
Variable Frequency Drive,3 Max. HP,1 Input Phase AC,208/230
  • TM

    Grainger Choice

  • DAYTON
  • Variable Frequency Drive, 3 Max. HP, 1 Input Phase AC, 208/230 VAC Input Voltage DAYTON 1 Input Phase AC, 120/240VAC Input Voltage Variable Frequency Drives
  • Item # 13E649
  • Mfr. Model # 13E649
  • Variable Frequency Drive, Max. HP 3, NEMA 4X Enclosure, 208/230 VAC Input Voltage, Max. Output Amps 9, 0 to...More

  • Category : Variable Frequency Drives
Variable Frequency Drive,5 Max. HP,3 Input Phase AC,240VAC
Variable Frequency Drive,1/2, 1 Max. HP,1 or 3 Input&#
Power Factor Correction Capacitor,30 KVAR,240VAC Voltage,11.8" W
Power Factor Correction Capacitor,40 KVAR,480VAC Voltage,11.8" W
Power Factor Correction Capacitor,30 KVAR,480VAC Voltage,11.8" W
Power Factor Correction Capacitor,15 KVAR,240VAC Voltage,11.8" W
Power Factor Correction Capacitor,20 KVAR,240VAC Voltage,11.8" W
Power Factor Correction Capacitor,27.5 KVAR,480VAC Voltage,11.8"
Power Factor Correction Capacitor,50 KVAR,480VAC Voltage,11.8" W
Power Factor Correction Capacitor,45 KVAR,480VAC Voltage,11.8" W
5 Phase,100-220 VAC Voltage Stepping Motor Driver,1.4 Amps
  • AUTONICS
  • 5 Phase, 100-220 VAC Voltage Stepping Motor Driver, 1.4 Amps Per Phase, 1000 kpps AUTONICS Stepping Motor Drivers
  • Item # 5PFF5
  • Mfr. Model # MD5-HF14
  • Stepping Motor Driver, 5 Phase, 100 to 220 VAC, For Use With Stepping Motors 5PFD0, 5PFD1, 5PFD2, 5PFD3,...More

  • Category : Stepper Motor Drivers
Automatic Motor Base,For NEMA Frame 254/256,19-1/2 Length&#
316 Stainless Steel Keyed Shaft,2-7/16" Diameter,5/8"&
316 Stainless Steel Keyed Shaft,2" Diameter,1/2" x
304 Stainless Steel Keyed Shaft,2-7/16" Diameter,5/8"&
Open Enclosure,High Z Input Line Reactor,575/600 Input Volt
UL Type 1 Enclosure,dV/dT Output Filter,600V & Below&#x
Variable Frequency Drive,3 Max. HP,3 Input Phase AC,525 to&
Power Factor Correction Capacitor,17.5 KVAR,240VAC Voltage,11.8"
Stepper Motor Controller,2 Axis,24VDC
  • AUTONICS
  • Stepper Motor Controller, 2 Axis, 24VDC AUTONICS Stepper Motor Controllers
  • Item # 5PFF9
  • Mfr. Model # PMC-2HS-USB
  • Stepper Motor Controller, 2 Axis Application, 64 Steps Per Axis, 24 VDC, For Use With Stepper Motor Drivers...More

  • Category : Stepper Motor Controllers
Variable Frequency Drive,3 Max. HP,1 or 3 Input Phase
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More